Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Flow Control Valves

35 Results Found that Include 495 Products

Results per page: 16 | 32 | 48
Gate Valve,Class 125,4 In.,Cast Iron
  • MILWAUKEE VALVE
  • Gate Valve, Class 125,4 In., Cast IronGate Valve,Class 125,4 In.,Cast Iron
  • Item # 1JGL2
  • Mfr. Model # 2885-M 4
  • Gate Valve, Class 125 Class, Pipe Size 4 In., Connection Type Flanged, with (8) Bolt Holes, Body Material...More

Butterfly Valve,Electronic,2 In NPT
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 2 In NPTButterfly Valve,Electronic,2 In NPT
  • Item # 1WDX1
  • Mfr. Model # GLC23E 2
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 2 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Butterfly Valve,Electronic, 3 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 3 InButterfly Valve,Electronic, 3 In
  • Item # 1WDX3
  • Mfr. Model # GLC23E 3
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 3 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Butterfly Valve,1 In,120 VAC/Nema 4
Butterfly Valve,Electronic, 4 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 4 InButterfly Valve,Electronic, 4 In
  • Item # 1WDX4
  • Mfr. Model # GLC23E 4
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 4 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Butterfly Valve,1 1/2 In,120 VAC/Nema 4
Gate Valve,4 In.,Flange,180 Deg F
  • MILWAUKEE VALVE
  • Gate Valve, 4 In., Flange, 180 Deg FGate Valve,4 In.,Flange,180 Deg F
  • Item # 4HCK7
  • Mfr. Model # 5551-002 4"
  • Gate Valve, Pipe Size 4 In., Connection Type Flange, Body Material Aluminum with Bronze Trim, Top of Handle...More

Butterfly Valve,Electronic,5 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 5 InButterfly Valve,Electronic,5 In
  • Item # 1WDX5
  • Mfr. Model # GLC23E 5
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 5 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Butterfly Valve,Electronic,2 1/2 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 2 1/2 InButterfly Valve,Electronic,2 1/2 In
  • Item # 1WDX2
  • Mfr. Model # GLC23E 2 1/2
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 2-1/2 In., Voltage 115 VAC, Max. Water Pressure 150 psi...More

Butterfly Valve,1 1/4 In,120 VAC/Nema 4
Butterfly Valve,Electronic,6 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 6 InButterfly Valve,Electronic,6 In
  • Item # 1WDX6
  • Mfr. Model # GLC23E 6
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 6 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Butterfly Valve,Electric,Size 6 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electric, Size 6 InButterfly Valve,Electric,Size 6 In
  • Item # 5MPP7
  • Mfr. Model # GLC33E 6
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 6 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

Gate Valve,Class 125,3 In.
  • MILWAUKEE VALVE
  • Gate Valve, Class 125,3 In.Gate Valve,Class 125,3 In.
  • Item # 4HCJ3
  • Mfr. Model # C35551
  • Gate Valve, Class 125 Class, Pipe Size 3 In., Connection Type Tank Truck Flanged, Body Material Aluminum with...More

Butterfly Valve,Electric,Size 2 1/2 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electric, Size 2 1/2 InButterfly Valve,Electric,Size 2 1/2 In
  • Item # 5MPP3
  • Mfr. Model # GLC33E 2 1/2
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 2-1/2 In., Voltage 115 VAC, Max. Water Pressure 200...More

Butterfly Valve,Electric,Size 5 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electric, Size 5 InButterfly Valve,Electric,Size 5 In
  • Item # 5MPP6
  • Mfr. Model # GLC33E 5
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 5 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

Butterfly Valve,Electric,Size 2 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electric, Size 2 InButterfly Valve,Electric,Size 2 In
  • Item # 5MPP2
  • Mfr. Model # GLC33E 2
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 2 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

Butterfly Valve,Electronic,8 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 8 InButterfly Valve,Electronic,8 In
  • Item # 1WDX7
  • Mfr. Model # GLC23E 8
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 8 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Results per page: 16 | 32 | 48