Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

22 Results Found that Include 38 Products 

 |  Results per page: 16 | 32 | 48

    Brass Gate Valve, FNPT

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Compare

    Needle Valve, Straight, Brass, 1/4 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MM66 | Mfr. Model # 6MM66

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Tube Size 1/4 In.,Double Compression Connection,Stem Type...More

    Compare
    Compare

    Self-Piercing Saddle Valve, 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GU27 | Mfr. Model # 4GU27

    Catalog Page # 4078 (PDF)

    Self-Piercing Saddle Valve, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250 Degrees F,...More

    Compare
    Compare

    Needle Valve, Straight, Brass, 1/8 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MN31 | Mfr. Model # 6MN31

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Pipe Size 1/8 In.,FNPT x MNPT Connection,Stem Type Brass,Seal...More

    Compare
    Compare

    Needle Valve, Straight, Brass, 1/4 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MN30 | Mfr. Model # 6MN30

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Pipe Size 1/4 In.,FNPT x FNPT Connection,Stem Type Brass,Seal...More

    Compare
    Compare

    Washing Machine Valve, 1/2 In, Blue

    GRAINGER APPROVED VENDOR

    Grainger Item # 1APZ9 | Mfr. Model # 1APZ9

    Catalog Page # 4074 (PDF)

    Washing Machine Valve, Quarter Turn, Pipe Size 1/2 In., C x C or MIPT Connection, Max. Pressure 125 psi, Max....More

    Compare
    Compare

    Self-Piercing Saddle Valve Kit

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MN38 | Mfr. Model # 6MN38

    Catalog Page # 4078 (PDF)

    Self-Piercing Saddle Valve Kit, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250...More

    Compare
    Compare

    Needle Valve, Straight, Brass, 1/8 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MN29 | Mfr. Model # 6MN29

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Pipe Size 1/8 In.,FNPT x FNPT Connection,Stem Type Brass,Seal...More

    Compare
    Compare

    Washing Machine Valve, 1/2 In, Red

    GRAINGER APPROVED VENDOR

    Grainger Item # 1APZ8 | Mfr. Model # 1APZ8

    Catalog Page # 4074 (PDF)

    Washing Machine Valve, Quarter Turn, Pipe Size 1/2 In., C x C or MIPT Connection, Max. Pressure 125 psi, Max....More

    Compare
    Compare

    Needle Valve, Angled, Brass, 1/8 x 1/4 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MM63 | Mfr. Model # 6MM63

    Catalog Page # 4079 (PDF)

    Needle Valve,Angled,Body Material Brass,Pipe Size 1/8 In. x 1/4 In.,Compression x MNPT Connection,Stem Type...More

    Compare
    Compare

    Needle Valve, Straight, Brass, 1/4 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MN32 | Mfr. Model # 6MN32

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Pipe Size 1/4 In.,FNPT x MNPT Connection,Stem Type Brass,Seal...More

    Compare
    Compare

    Needle Valve, Straight, Brass, 1/4 In.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MM62 | Mfr. Model # 6MM62

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Pipe Size 1/4 In.,Compression x MNPT Connection,Stem Type...More

    Compare
    Compare

    Needle Valve, Straight, Brass, 1/8 x 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 6MM61 | Mfr. Model # 6MM61

    Catalog Page # 4079 (PDF)

    Needle Valve,Straight,Body Material Brass,Pipe Size 1/8 In. x 1/4 In.,Compression x MNPT Connection,Stem Type...More

    Compare
    Compare

    Nonself-Piercing Saddle Valve, 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GU26 | Mfr. Model # 4GU26

    Catalog Page # 4078 (PDF)

    Nonself-Piercing Saddle Valve, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250 Degrees...More

    Compare
    Compare

    Washing Machine Valve, Dual, 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLT1 | Mfr. Model # 1RLT1

    Catalog Page # NA

    Washing Machine Valve, Lever, Pipe Size 1/2 In., C x C Connection, Max. Pressure 125 psi, Max. Temp. 180...More

    Compare
    Compare

    Washing Machine Valve, Dual, 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RLR9 | Mfr. Model # 1RLR9

    Catalog Page # 4074 (PDF)

    Washing Machine Valve, Lever, Pipe Size 1/2 In., C x C or MIPT Connection, Max. Pressure 125 psi, Max. Temp....More

    Compare
    Compare

    Butterfly Valve, Lug, 6 In., Polypropylene

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GPN2 | Mfr. Model # 4GPN2

    Catalog Page # NA

    Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe...More

    Compare
    Compare

    Butterfly Valve, Lug, 8 In., Polypropylene

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GPN3 | Mfr. Model # 4GPN3

    Catalog Page # NA

    Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image