Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Flow Control Valves

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Angle Valve,1.5 In FNPTxMNH,Brass,Rising
    • MOON AMERICAN
    • Angle Valve, 1.5 In FNPTxMNH, Brass, RisingAngle Valve,1.5 In FNPTxMNH,Brass,Rising
    • Item # 6APG8
    • Mfr. Model # 170-1521
    • Angle Hose Valve, Pipe Size 1-1/2 In., Connection FNPT x MNH, Body Material Brass, Top of Handle to Inlet...More

    Angle Valve,2.5 In FNPTxMNH,Brass,Rising
    • MOON AMERICAN
    • Angle Valve, 2.5 In FNPTxMNH, Brass, RisingAngle Valve,2.5 In FNPTxMNH,Brass,Rising
    • Item # 6APG9
    • Mfr. Model # 170-2521
    • Angle Hose Valve, Pipe Size 2-1/2 In., Connection FNPT x MNH, Body Material Brass, Top of Handle to Inlet...More

    Angle Hose Valve,Brass
    • MOON AMERICAN
    • Angle Hose Valve, BrassAngle Hose Valve,Brass
    • Item # 4KR36
    • Mfr. Model # 171-1561
    • Angle Hose Valve, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material Brass, Standards UL, FM, New York...More

    AngleValve,1.5 In FNPT,Brass,Rising Stem
    • MOON AMERICAN
    • AngleValve, 1.5 In FNPT, Brass, Rising StemAngleValve,1.5 In FNPT,Brass,Rising Stem
    • Item # 6APG6
    • Mfr. Model # 171-1561
    • Angle Hose Valve, Pipe Size 1-1/2 In., Connection FNPT x FNPT, Body Material Brass, Top of Handle to Inlet...More

    Hose Gate Valve,2.5in MxF NST,Brass
    • MOON AMERICAN
    • Hose Gate Valve, 2.5in MxF NST, BrassHose Gate Valve,2.5in MxF NST,Brass
    • Item # 6APD7
    • Mfr. Model # 734-2521
    • Hose Gate Valve, Pipe Size 2-1/2 In., Connection FNST x MNST, Body Material Brass, Top of Handle to Inlet...More

    AngleValve,2.5 In FNPT,Brass,Rising Stem
    • MOON AMERICAN
    • AngleValve, 2.5 In FNPT, Brass, Rising StemAngleValve,2.5 In FNPT,Brass,Rising Stem
    • Item # 6APG7
    • Mfr. Model # 171-2561
    • Angle Hose Valve, Pipe Size 2-1/2 In., Connection FNPT x FNPT, Body Material Brass, Top of Handle to Inlet...More

    Gate Valve,Female NH,Aluminum,Non Rising
    • MOON AMERICAN
    • Gate Valve, Female NH, Aluminum, Non RisingGate Valve,Female NH,Aluminum,Non Rising
    • Item # 41H521
    • Mfr. Model # 734-2524
    • Hose Gate Valve, Pipe Size 2-1/2 In., Connection Female NH, Body Material Aluminum, Top of Handle to Inlet...More

    Results per page: 16 | 32 | 48