Skip Content

Filter Results By

Item
Machine Size
Speed
Price
Shop By

Floor Sanders

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Edger Floor Sander,7 In,13500 RPM
    • HIRETECH
    • Edger Floor Sander, 7 In, 13500 RPM
    • Item # 1YMR5
    • Mfr. Model # 7004
    • Edger Floor Sander, Machine Size 7 In., Speed 13,500 rpm, Cord Length 23 ft., Sound Level 100dB @ 1m, Power...More

    Orbital Floor Sander,15-3/4 x 4-1/2 In
    • HIRETECH
    • Orbital Floor Sander, 15-3/4 x 4-1/2 In
    • Item # 1YMR8
    • Mfr. Model # 7009
    • Orbital Floor Sander, Machine Size 15-3/4 In. x 4-1/2 In., Speed 10,000 rpm, Cord Length 23 ft., Sound Level...More

    Drum Floor Sander,8 In,8500 RPM
    • HIRETECH
    • Drum Floor Sander, 8 In, 8500 RPM
    • Item # 1YMR6
    • Mfr. Model # 7006
    • Drum Floor Sander, Machine Size 8 In., Speed 8500 rpm, Cord Length 23 ft., Motor HP 4.5 HP, Sound Level 95dB...More

    Multi-Speed Drum Floor Sander,8 In
    • HIRETECH
    • Multi-Speed Drum Floor Sander, 8 In
    • Item # 1YMR7
    • Mfr. Model # 07006MS
    • Multi-Speed Drum Floor Sander, Machine Size 8 In., Speed 8500/7300/6900/6500 rpm, Cord Length 23 ft., Motor...More

    Multi-Spd Expndble Drum Floor Sander,8In
    • HIRETECH
    • Multi-Spd Expndble Drum Floor Sander, 8In
    • Item # 3ARD1
    • Mfr. Model # HT8EXMS
    • Multi-Speed Expandable Drum Floor Sander, Machine Size 8 In., Speed 8500/7300/6900/6500 rpm, Cord Length 23...More

    Expandable Drum Floor Sander,8In,8500RPM
    • HIRETECH
    • Expandable Drum Floor Sander, 8In, 8500RPM
    • Item # 3ARC9
    • Mfr. Model # HT8EX
    • Expandable Drum Floor Sander, Machine Size 8 In., Speed 8500 rpm, Cord Length 23 ft., Motor HP 4.5 HP, Sound...More

    Results per page: 16 | 32 | 48