Filter Results By

Applied Filters Clear All

Sub-Category
Item
Color
  • View MoreView Less
Size
  • View MoreView Less
Speed
Material
Price
  • View MoreView Less
Shop By

Floor Machine Pads

13 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48

    Burnishing Pad, 27 In, Beige, PK 5

    TOUGH GUY

    Grainger Item # 6YMT1 | Mfr. Model # 6YMT1

    Catalog Page # 1872 (PDF)

    Burnishing Pad, Beige, Size 27 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Burnishing Pad, 20 In, Beige, PK 5

    TOUGH GUY

    Grainger Item # 4RY70 | Mfr. Model # 4RY70

    Catalog Page # 1873 (PDF)

    Burnishing Pad, Beige, Size 20 In., 1000 to 3000 rpm, Machine Size 20 In., For Use With Electric, Battery,...More

    Aqua Burnish Pad

    TOUGH GUY

    Multiple product options available

    Aqua Burnishing Pads

    TOUGH GUY

    Multiple product options available

    Burnishing Pad, 17 In, White, PK 5

    TOUGH GUY

    Grainger Item # 4RY47 | Mfr. Model # 4RY47

    Catalog Page # 1873 (PDF)

    Burnishing Pad, White, Size 17 In., 1000 to 3000 rpm, Machine Size 17 In., Material Natural Hair, For Use...More

    Burnishing Pad, 27 In, Pink, PK 5

    TOUGH GUY

    Grainger Item # 6YMU4 | Mfr. Model # 6YMU4

    Catalog Page # 1872 (PDF)

    Burnishing Pad, Pink, Size 27 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Tan Burnish Pad

    TOUGH GUY

    Multiple product options available

    Burnishing Pads

    TOUGH GUY

    Multiple product options available

    Buffing Pad, 19 In, Peach, PK 5

    TOUGH GUY

    Grainger Item # 4RY38 | Mfr. Model # 4RY38

    Catalog Page # 1873 (PDF)

    Buffing Pad, Peach, Size 19 In., 1000 to 1500 rpm, Machine Size 19 In., For Use With Electric Floor Machine,...More

    Scrubbing Pad, 24 In, Green, PK 5

    TOUGH GUY

    Grainger Item # 6XZY8 | Mfr. Model # 6XZY8

    Catalog Page # 1872 (PDF)

    Scrubbing Pad, Green, Size 24 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

    Carpet Bonnet, 15 In

    TOUGH GUY

    Grainger Item # 1MEE8 | Mfr. Model # 1MEE8

    Catalog Page # 1875 (PDF)

    Carpet Bonnet, -, Size 15 In., Machine Size 17 In. or 18 In., Block Size 15 In., For Use With -, Includes -

    Burnishing Pad, 28 In, Creme Marble, PK 5

    TOUGH GUY

    Grainger Item # 6YMV0 | Mfr. Model # 6YMV0

    Catalog Page # NA

    Burnishing Pad, Creme Marble, Size 28 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Stripping Pad, 13 In, Maroon, PK 10

    TOUGH GUY

    Grainger Item # 21D036 | Mfr. Model # 21D036

    Catalog Page # NA

    Stripping Pad, Maroon, Size 13 In., 350 rpm, Machine Size Various, Material Synthetic fibers, For Use With...More

     |  Results per page: 16 | 32 | 48
      loader image