Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Color
  • View MoreView Less
Size
Speed
Material
Brand
Price
  • View MoreView Less
Shop By

Floor Machine Pads

23 Results Found that Include 31 Products

Results per page: 16 | 32 | 48
    Buffing and Cleaning Pad,13 In,Red,PK 5
    • 3M
    • Buffing and Cleaning Pad, 13 In, Red, PK 5Red Buffing and Cleaning Pad
    • Item # 3U089
    • Mfr. Model # 5100
    • Buffing and Cleaning Pad, Red, Size 13 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With...More

    Stripping Pad,13 In,Black,PK 5
    • 3M
    • Stripping Pad, 13 In, Black, PK 5Black Stripping Pad
    • Item # 3U069
    • Mfr. Model # 7200
    • Stripping Pad, Black, Size 13 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    Scrubbing Pad,13 In,Blue,PK 5
    • 3M
    • Scrubbing Pad, 13 In, Blue, PK 5Blue Scrubbing Pad
    • Item # 3U058
    • Mfr. Model # 5300
    • Scrubbing Pad, Blue, Size 13 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    • TOUGH GUY
    • White Buff PadWhite Buff Pad
    • Multiple product options available

      Buffing and Cleaning Pad, White, 175 to 350 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size

    Buffing and Cleaning Pad,15 In,Red,PK 5
    • TOUGH GUY
    • Buffing and Cleaning Pad, 15 In, Red, PK 5Red Buffing Pad
    • Item # 4RY18
    • Mfr. Model # 4RY18
    • Buffing and Cleaning Pad, Red, Size 15 In., 175 to 350 rpm, Machine Size 15 In., For Use With Rotary or...More

    Recycled Cleaning Pad,20 In,Blue,PK 5
    • TOUGH GUY
    • Recycled Cleaning Pad, 20 In, Blue, PK 5Blue Cleaner Pads
    • Item # 6XZZ4
    • Mfr. Model # 6XZZ4
    • Recycled Cleaning Pad, Blue, Size 20 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Stripping Pad,13 In,Brown,PK 5
    • 3M
    • Stripping Pad, 13 In, Brown, PK 57100 Brown Pad Pk5
    • Item # 4WD08
    • Mfr. Model # 7100
    • Stripping Pad, Brown, Size 13 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    Scrubbing Pad,15 In,Blue,PK 5
    • TOUGH GUY
    • Scrubbing Pad, 15 In, Blue, PK 5Blue Scrub Pad
    • Item # 4RU96
    • Mfr. Model # 4RU96
    • Scrubbing Pad, Blue, Size 15 In., 175 to 350 rpm, Machine Size 15 In., For Use With Rotary or Automatic Floor...More

    Recycled Scrubbing Pad,19 In,Pink,PK 5
    • TOUGH GUY
    • Recycled Scrubbing Pad, 19 In, Pink, PK 5Pink Auto Scrub Pads
    • Item # 6YMP6
    • Mfr. Model # 6YMP6
    • Recycled Scrubbing Pad, Pink, Size 19 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Burnishing Pad,21 In,Pink,PK 5
    • TOUGH GUY
    • Burnishing Pad, 21 In, Pink, PK 5Pink Burnishing Pads
    • Item # 6YMU2
    • Mfr. Model # 6YMU2
    • Burnishing Pad, Pink, Size 21 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Burnishing Pad,21 In,Creme Marble,PK 5
    • TOUGH GUY
    • Burnishing Pad, 21 In, Creme Marble, PK 5Creme Marble Burnishing Pad
    • Item # 6YMU8
    • Mfr. Model # 6YMU8
    • Burnishing Pad, Creme Marble, Size 21 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Burnishing Pad,17 In,Tan,PK 5
    • TOUGH GUY
    • Burnishing Pad, 17 In, Tan, PK 5Tan Burnish Pad
    • Item # 4RY61
    • Mfr. Model # 4RY61
    • Burnishing Pad, Tan, Size 17 In., 1000 to 3000 rpm, Machine Size 17 In., For Use With Electric, Battery,...More

    Burnishing Pad,21In,Gray/Black Blend,PK5
    • TOUGH GUY
    • Burnishing Pad, 21In, Gray/Black Blend, PK5Gray/Black Burnishing Pad
    • Item # 6YMW1
    • Mfr. Model # 6YMW1
    • Burnishing Pad, Gray/Black, Size 21 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Scrubbing Pad,Blue,15 in.,PK5
    • ABILITY ONE
    • Scrubbing Pad, Blue, 15 in., PK5Blue Scrubbing Pad
    • Item # 31UE53
    • Mfr. Model # 7910-01-513-3299
    • Scrubbing Pad, Blue, Size 15 In., 175 to 600 rpm, Machine Size 15 In., Block Size 15 In., Material Recycled...More

    Stripping Pad,Black,15 in.,PK5
    • ABILITY ONE
    • Stripping Pad, Black, 15 in., PK5Strip Pad
    • Item # 31UE62
    • Mfr. Model # 7910-01-513-2250
    • Stripping Pad, Black, Size 15 In., 175 to 600 rpm, Machine Size 15 In., Block Size 15 In., Material Recycled...More

    Spray Buffer Pad,Red,15 in.,PK5
    • ABILITY ONE
    • Spray Buffer Pad, Red, 15 in., PK5Red Spray Buffer Pad
    • Item # 31UE49
    • Mfr. Model # 7910-01-513-3315
    • Spray Buffer Pad, Red, Size 15 In., 175 to 600 rpm, Machine Size 15 In., Block Size 15 In., Material Recycled...More

    Stripping Pad,Brown,15 in.,PK5
    • ABILITY ONE
    • Stripping Pad, Brown, 15 in., PK5Brown Stripping Pad
    • Item # 31UE16
    • Mfr. Model # 7910-01-513-2259
    • Stripping Pad, Brown, Size 15 In., 175 to 600 rpm, Machine Size 15 In., Block Size 15 In., Material Recycled...More

    Polishing Pad,White,15 in.,PK5
    • ABILITY ONE
    • Polishing Pad, White, 15 in., PK5Polish Pad
    • Item # 31UE40
    • Mfr. Model # 7910-01-513-2693
    • Polishing Pad, White, Size 15 In., 175 to 600 rpm, Machine Size 15 In., Block Size 15 In., Material Recycled...More

    Results per page: 16 | 32 | 48