Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Color
  • View MoreView Less
Size
  • View MoreView Less
Speed
  • View MoreView Less
Material
Brand
Price
  • View MoreView Less
Shop By

Floor Machine Pads

27 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Buffing Pad,12 In,Red,PK 5
    • 3M
    • Buffing Pad, 12 In, Red, PK 5Red Buffing Pad
    • Item # 4WC87
    • Mfr. Model # 5100
    • Buffing Pad, Red, Size 12 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With Rotary or...More

    Buffing and Cleaning Pad,17 In,Red,PK 5
    • TOUGH GUY
    • Buffing and Cleaning Pad, 17 In, Red, PK 5Red Buffing Pad
    • Item # 4RY19
    • Mfr. Model # 4RY19
    • Buffing and Cleaning Pad, Red, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material...More

    • TOUGH GUY
    • Red Buffing PadsRed Buffing Pads
    • Multiple product options available

      Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

    Buffing/Cleaning Pad,13 In,White,PK 5
    Polishing Pad,12 In,White,PK 5
    • 3M
    • Polishing Pad, 12 In, White, PK 5White Polishing Pad
    • Item # 4WD24
    • Mfr. Model # 4100
    • Polishing Pad, White, Size 12 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With Rotary...More

    Buffing/Cleaning Pad,17 In,White,PK 5
    • TOUGH GUY
    • Buffing/Cleaning Pad, 17 In, White, PK 5White Buff Pad
    • Item # 4RY25
    • Mfr. Model # 4RY25
    • Buffing and Cleaning Pad, White, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In.,...More

    Scrubbing Pad,17 In,Blue,PK 5
    • TOUGH GUY
    • Scrubbing Pad, 17 In, Blue, PK 5Blue Scrub Pad
    • Item # 4RU97
    • Mfr. Model # 4RU97
    • Scrubbing Pad, Blue, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

    Burnishing Pad,20 In,Pink,PK 5
    • TOUGH GUY
    • Burnishing Pad, 20 In, Pink, PK 5Pink Burnishing Pads
    • Item # 6YMU1
    • Mfr. Model # 6YMU1
    • Burnishing Pad, Pink, Size 20 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    • TOUGH GUY
    • Light Blue Burnishing PadsLight Blue Burnishing Pads
    • Multiple product options available

      Burnishing Pad, Light Blue, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

    • TOUGH GUY
    • Gray/Black Burnishing PadGray/Black Burnishing Pad
    • Multiple product options available

      Burnishing Pad, Gray/Black, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

    Stripping Pad,17 In,Green,PK 5
    • TOUGH GUY
    • Stripping Pad, 17 In, Green, PK 5Stripping Floor Pad
    • Item # 8CXH3
    • Mfr. Model # 8CXH3
    • Stripping Pad, Green, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

    Stripping Pad,17 In,Brown,PK 5
    • TOUGH GUY
    • Stripping Pad, 17 In, Brown, PK 5Brown Stripping Pad
    • Item # 6XZX6
    • Mfr. Model # 6XZX6
    • Stripping Pad, Brown, Size 17 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

    Burnishing Pad,20 In,Creme Marble,PK 5
    • TOUGH GUY
    • Burnishing Pad, 20 In, Creme Marble, PK 5Creme Marble Burnishing Pad
    • Item # 6YMW6
    • Mfr. Model # 6YMW6
    • Burnishing Pad, Creme Marble, Size 20 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    • TOUGH GUY
    • Blue Cleaner PadsBlue Cleaner Pads
    • Multiple product options available

      Recycled Cleaning Pad, Blue, 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard Electric and Autoscrub Machine and 3-1/4"; Varies by Size

    Buffing Pad,11 In,Peach,PK 5
    • TOUGH GUY
    • Buffing Pad, 11 In, Peach, PK 5Peach Buffing Pad
    • Item # 4RY34
    • Mfr. Model # 4RY34
    • Buffing Pad, Peach, Size 11 In., 1000 to 1500 rpm, Machine Size 11 In., Block Size 11 In., Material Polyester...More

    • TOUGH GUY
    • Pink Auto Scrub PadsPink Auto Scrub Pads
    • Multiple product options available

      Recycled Scrubbing Pad, Pink, 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Automatic Scrubber and 3-1/4"; Varies by Size

    Preburnishing Pad,12 In,Green/Amber,PK5
    • 3M
    • Preburnishing Pad, 12 In, Green/Amber, PK5Green/Amber Preburnishing Pad
    • Item # 19T371
    • Mfr. Model # 5000-12
    • Preburnishing Pad, Green/Amber, Size 12 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With...More

    Carpet Bonnet,19 In,White
    • RUBBERMAID
    • Carpet Bonnet, 19 In, WhiteWhite Carpet Bonnet
    • Item # 3U912
    • Mfr. Model # FGP11900WH00
    • Carpet Bonnet, White, Size 19 In., 175 to 300 rpm, Machine Size 19 In., For Use With Bonnet Holder and Rotary...More

    Stripping Pad,Black,14 in.,PK5
    • ABILITY ONE
    • Stripping Pad, Black, 14 in., PK5Strip Pad
    • Item # 31UE15
    • Mfr. Model # 7910-01-513-2265
    • Stripping Pad, Black, Size 14 In., 175 to 600 rpm, Machine Size 14 In., Block Size 14 In., Material Recycled...More

    Compound/Conditioner Pad,19 In,Gray,PK 5
    • TOUGH GUY
    • Compound/Conditioner Pad, 19 In, Gray, PK 5Compound/Conditioner Pads
    • Item # 6YMW8
    • Mfr. Model # 6YMW8
    • Recycled Compound and Conditioner Pad, Gray, Size 19 In., 175 rpm, Material Recycled Plastic Polyester Fiber,...More

    Burnishing Pad,19 In,Beige Blend,PK 5
    • TOUGH GUY
    • Burnishing Pad, 19 In, Beige Blend, PK 5Beige Burnishing Pad
    • Item # 6YMV2
    • Mfr. Model # 6YMV2
    • Burnishing Pad, Beige, Size 19 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Scrubbing Pad,Blue,14 in.,PK5
    • ABILITY ONE
    • Scrubbing Pad, Blue, 14 in., PK5Blue Scrubbing Pad
    • Item # 31UE52
    • Mfr. Model # 7910-01-513-3292
    • Scrubbing Pad, Blue, Size 14 In., 175 to 600 rpm, Machine Size 14 In., Block Size 14 In., Material Recycled...More

    Spray Buffer Pad,Red,14 in.,PK5
    • ABILITY ONE
    • Spray Buffer Pad, Red, 14 in., PK5Red Spray Buffer Pad
    • Item # 31UE48
    • Mfr. Model # 7910-01-513-3313
    • Spray Buffer Pad, Red, Size 14 In., 175 to 600 rpm, Machine Size 14 In., Block Size 14 In., Material Recycled...More

    Polishing Pad,White,14 in.,PK5
    • ABILITY ONE
    • Polishing Pad, White, 14 in., PK5Polish Pad
    • Item # 31UE39
    • Mfr. Model # 7910-01-513-2689
    • Polishing Pad, White, Size 14 In., 175 to 600 rpm, Machine Size 14 In., Block Size 14 In., Material Recycled...More

    Pre-Burnishing Pad,Green,13 in.,PK5
    • ABILITY ONE
    • Pre-Burnishing Pad, Green, 13 in., PK5Green Top Line Pre-Burnishing Pad
    • Item # 31UE43
    • Mfr. Model # 7910-01-513-2660
    • Top Line Pre-Burnishing Pad, Green, Size 13 In., 175 to 600 rpm, Machine Size 13 In., Block Size 13 In.,...More

    Results per page: 16 | 32 | 48