Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
  • View MoreView Less
Color
  • View MoreView Less
Size
Speed
Material
Brand
Price
  • View MoreView Less
Shop By

Floor Machine Pads

15 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Buffing and Cleaning Pad,11 In,Red,PK 5
    • TOUGH GUY
    • Buffing and Cleaning Pad, 11 In, Red, PK 5Red Buffing Pad
    • Item # 4RY16
    • Mfr. Model # 4RY16
    • Buffing and Cleaning Pad, Red, Size 11 In., 175 to 350 rpm, Machine Size 11 In., For Use With Rotary or...More

    Scrubbing Pad,11 In,Blue,PK 5
    • TOUGH GUY
    • Scrubbing Pad, 11 In, Blue, PK 5Blue Scrub Pad
    • Item # 4RU94
    • Mfr. Model # 4RU94
    • Scrubbing Pad, Blue, Size 11 In., 175 to 350 rpm, Machine Size 11 In., For Use With Rotary or Automatic Floor...More

    • TOUGH GUY
    • Red Buffing PadsRed Buffing Pads
    • Multiple product options available

      Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

    Buffing/Cleaning Pad,11 In,White,PK 5
    • TOUGH GUY
    • Buffing/Cleaning Pad, 11 In, White, PK 5White Buff Pad
    • Item # 4RY22
    • Mfr. Model # 4RY22
    • Buffing and Cleaning Pad, White, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In.,...More

    Stripping Pad,PK 10
    • MOTORSCRUBBER
    • Stripping Pad, PK 10Stripping Pad,PK 10
    • Item # 2HYE1
    • Mfr. Model # MS1060
    • Stripping Pad, Machine Size Nylo-Grit Stripping Pad, For Use With Mfr. No. MS1000SH, Includes -, Package...More

    • TOUGH GUY
    • Blue Cleaning PadBlue Cleaning Pad
    • Multiple product options available

      Cleaning Pad, Blue, 175 to 350 rpm, Machine Size 12" and For Use With Automatic Scrubber; Varies by Size

    Recycled Cleaning Pad,13 In,Blue,PK 5
    • TOUGH GUY
    • Recycled Cleaning Pad, 13 In, Blue, PK 5Blue Cleaner Pads
    • Item # 6XZZ0
    • Mfr. Model # 6XZZ0
    • Recycled Cleaning Pad, Blue, Size 13 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Polishing Pad,PK10
    Recycled Stripping Pad,11In,Burgundy,PK5
    • TOUGH GUY
    • Recycled Stripping Pad, 11In, Burgundy, PK5Aggressive Stripping Pads
    • Item # 6XZV8
    • Mfr. Model # 6XZV8
    • Recycled Aggressive Stripping Pad, Burgundy, Size 11 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

    Buffing Pad,14 In,Red,PK 5
    • TOUGH GUY
    • Buffing Pad, 14 In, Red, PK 5Red Buffing Pad
    • Item # 10E066
    • Mfr. Model # 10E066
    • Buffing Pad, Red, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., For Use With Automatic...More

    Stripping Pad,13 In,Brown,PK 5
    • TOUGH GUY
    • Stripping Pad, 13 In, Brown, PK 5Brown Stripping Pad
    • Item # 6XZX4
    • Mfr. Model # 6XZX4
    • Stripping Pad, Brown, Size 13 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

    Burnishing Pad,13 In,Light Blue,PK 5
    • TOUGH GUY
    • Burnishing Pad, 13 In, Light Blue, PK 5Light Blue Burnishing Pads
    • Item # 6YMT4
    • Mfr. Model # 6YMT4
    • Burnishing Pad, Light Blue, Size 13 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Results per page: 16 | 32 | 48