Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
  • View MoreView Less
Color
  • View MoreView Less
Size
Speed
Material
Price
  • View MoreView Less
Shop By

Floor Machine Pads

9 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • White Polishing Pads
    • Multiple product options available

      Recycled Polishing Pad, White, 1000 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

    Buffing Pad,12 In,Red,PK 5
    • TOUGH GUY
    • Buffing Pad, 12 In, Red, PK 5
    • Item # 10E063
    • Mfr. Model # 10E063
    • Buffing Pad, Red, Size 12 In., 175 to 350 rpm, Machine Size 12 In., Block Size 11 In., For Use With Automatic...More

    • TOUGH GUY
    • Green Scrubbing Pad
    • Multiple product options available

      Scrubbing Pad, Green and 3-1/4"; Varies by Size and Speed

    Cleaning Pad,12 In,Blue,PK 5
    • TOUGH GUY
    • Cleaning Pad, 12 In, Blue, PK 5
    • Item # 10E065
    • Mfr. Model # 10E065
    • Cleaning Pad, Blue, Size 12 In., 175 to 350 rpm, Machine Size 12 In., Block Size 12 In., For Use With...More

    Stripping Pad,11 In,Black,PK 5
    • TOUGH GUY
    • Stripping Pad, 11 In, Black, PK 5
    • Item # 6XZW5
    • Mfr. Model # 6XZW5
    • Stripping Pad, Black, Size 11 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

    Recycled Cleaning Pad,11 In,Blue,PK 5
    • TOUGH GUY
    • Recycled Cleaning Pad, 11 In, Blue, PK 5
    • Item # 6XZY9
    • Mfr. Model # 6XZY9
    • Recycled Cleaning Pad, Blue, Size 11 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Burnishing Pad,11 In,Light Blue,PK 5
    • TOUGH GUY
    • Burnishing Pad, 11 In, Light Blue, PK 5
    • Item # 6YMT3
    • Mfr. Model # 6YMT3
    • Burnishing Pad, Light Blue, Size 11 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Recycled Buffing Pad,11 In,Red,PK 5
    • TOUGH GUY
    • Recycled Buffing Pad, 11 In, Red, PK 5
    • Item # 6XZZ5
    • Mfr. Model # 6XZZ5
    • Recycled Buffing Pad, Red, Size 11 In., 800 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Stripping Pad,11 In,Brown,PK 5
    • TOUGH GUY
    • Stripping Pad, 11 In, Brown, PK 5
    • Item # 6XZX3
    • Mfr. Model # 6XZX3
    • Stripping Pad, Brown, Size 11 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

    Results per page: 16 | 32 | 48