Skip Content

Filter Results By

Floor Heater Thermostat Kits

6 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Thermostat, 40 to 95°F, Voltage 120
  • GRAINGER APPROVED
  • Digital Thermostat, 40 to 95°F, Voltage 120 Digital Thermostat, 40 to 95°F, Voltage 120
  • Digital Thermostat, Voltage 120, Control Range 40 to 95 Degrees F, Programs per Week 7-Day Programmable, Includes Sensor

  • Item # 6MJW6
  • Mfr. Model # JH - Thermostat
  • Digital Thermostat, Voltage 120, Control Range 40 to 95 Degrees F, Programs per Week 7-Day Programmable,...More

Programmable Floor Heating Thermostat, 41 to 104°F, Voltage&
  • THERMOSOFT
  • Manual Floor Heating Thermostats Manual Floor Heating Thermostats
  • Multiple product options available

    These thermostats are designed to operate with manual floor heaters to improve the comfort of personal workspaces and individual rooms. They help to save energy, are compatible with most subfloors, and are easy to install.

    Manual Floor Heating Thermostat and For Use With Radiant Floor Heating Systems; Varies by Voltage and Control Range

Digital Programmable Thermostat, 40 to 104°F, Voltage 120
  • RAYCHEM
  • Digital Programmable Thermostat, 40 to 104°F, Voltage 120 Digital Programmable Thermostat, 40 to 104°F, Voltage 120
  • Digital Programmable Thermostat, Voltage 120, Control Range 40 to 104 Degrees F, Programs per Week 5+2, For Use With Electric Floor-Heating Mats 1RZZ4 to 1RZZ9, 1TAA1 to 1TAA3, & 1TAA6, Includes QuickStat Thermostat, 2 Mounting Screws, Floor Temperature Sensor

  • Item # 1TAA4
  • Mfr. Model # QUICKSTAT-TC
  • Digital Programmable Thermostat, Voltage 120, Control Range 40 to 104 Degrees F, Programs per Week 5+2, For...More

Floor Heating Thermostat Power Module, 41 to 104°F, Vol
Floor Heating Thermostat Floor Sensor, 41 to 113°F, Vol
Results per page:  16 | 32 | 48

Control floor heat temperature with floor heater thermostat kits from Grainger. Choose from manual and digital thermostats that regulate radiant floor heating systems and electric floor heating mats from 41° to 104°F. Also find thermostat sensor and power module items here. Shop Grainger today for your floor heater thermostat kits so you can keep your floor heat at just the right temperature.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More