Skip Content

Filter Results By

Item
  • View MoreView Less
Base Type
Resin Type
  • View MoreView Less
Size
  • View MoreView Less
Color
  • View MoreView Less
Finish
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Floor Coatings

66 Results Found that Include 197 Products 

Results per page: 16 | 32 | 48
  • RUST-OLEUM
  • Epoxy Floor Coating
  • Multiple product options available

  • WOOSTER PRODUCTS
  • Anti-Skid Paint
  • Multiple product options available

Blacktop Repair,10 lb.,Blk,Epoxy,Natural
  • RUST-OLEUM
  • Blacktop Repair, 10 lb., Blk, Epoxy, Natural
  • Item # 10Z903
  • Mfr. Model # 250700
  • Blacktop Repair, Solvent Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 10 lbs., Color Black,...More

Asphalt Filler & Sealer,4.75gal,Black
  • HENRY
  • Asphalt Filler & Sealer, 4.75gal, Black
  • Item # 40P318
  • Mfr. Model # HE200GR411
  • Asphalt Filler and Sealer, Water Base Type, Asphalt Resin TypeSize 4.75 gal., Color Black, Flat Finish,...More

6711 Water-Based Polyurethane,Clear,1 G
  • RUST-OLEUM
  • 6711 Water-Based Polyurethane, Clear, 1 G
  • Item # 4MG61
  • Mfr. Model # 6711402
  • Floor Coating, Water Base Type, Waterborne Oil-Modified Polyurethane Resin Type, VOC Content Less Than...More

Asphalt Resurfacer,4.75 gal.,Black,Flat
  • HENRY
  • Asphalt Resurfacer, 4.75 gal., Black, Flat
  • Item # 40P317
  • Mfr. Model # HE532GR410
  • Asphalt Resurfacer, Water Base Type, Asphalt Resin TypeSize 4.75 gal., Color Black, Flat Finish, Coverage 250...More

Concrete Dustproofer Floor Sealer,1 G
  • CONCRETE SAVER
  • Concrete Dustproofer Floor Sealer, 1 G
  • Item # 4VYH1
  • Mfr. Model # 251282
  • Concrete Dustproofer Floor Sealer, Resin Type Micro-Acrylic Emulsion, Water Base Type, ClearSize 1 gal., VOC...More

AS6500 Anti-Slip Epoxy Kit,Navy Gray
  • RUST-OLEUM
  • AS6500 Anti-Slip Epoxy Kit, Navy Gray
  • Item # 4CJ55
  • Mfr. Model # AS6586425
  • Anti-Slip Floor Coating, Solvent Base Type, Amidoamine Epoxy Resin Type, VOC Content 30g/L, Size 1 gal.,...More

Blacktop Coating,2 gal,Black
  • RUST-OLEUM
  • Blacktop Coating, 2 gal, Black
  • Item # 10Z902
  • Mfr. Model # 247471
  • Blacktop Coating, Solvent Base Type, Acrylic Resin Type, VOC Content 46g/L, Size 2 gal., Color Black, Natural...More

Sealer,5 gal,Clear,Acrylic,Semi Gloss
  • TOUGH GUY
  • Sealer, 5 gal, Clear, Acrylic, Semi Gloss
  • Item # 6NPL3
  • Mfr. Model # 6NPL3
  • Sealer, Water Base Type, Acrylic Resin Type, VOC Content VOC Free, Size 5 gal., Color Clear, Semi Gloss...More

  • RUST-OLEUM
  • Epoxy Sealer
  • Multiple product options available

Sealer,Clear,1 gal.
  • INSL-X BY BENJAMIN MOORE
  • Sealer, Clear, 1 gal.
  • Item # 6GWA9
  • Mfr. Model # SU0001092-01
  • Sealer, Waterborne Base Type, Acrylic Copolymer Resin Type, VOC Content Less Than 130g/L, Size 1 gal., Color...More

  • SUREBOND
  • Epoxy Sealer
  • Multiple product options available

Floor Paint,1 gal,Safety Yellow
  • WOOSTER PRODUCTS
  • Floor Paint, 1 gal, Safety Yellow
  • Item # 2TVC5
  • Mfr. Model # SSAYEL
  • Floor Paint, Water Base Type, Acrylic Resin Type, VOC Content VOC Free, Size 1 gal., Color Safety Yellow,...More

Sealer,5 gal,Clear,Acrylic,Semi Gloss
  • RAE
  • Sealer, 5 gal, Clear, Acrylic, Semi Gloss
  • Item # 4YNZ3
  • Mfr. Model # 5350-05
  • Sealer, Waterborne Base Type, Acrylic Resin Type, VOC Content 166g/L, Size 5 gal., Color Clear, Semi Gloss...More

Blacktop Repair,Water,11 lb.,Black,Flat
  • HENRY
  • Blacktop Repair, Water, 11 lb., Black, Flat
  • Item # 40P320
  • Mfr. Model # HE304GR044
  • Blacktop Repair, Water Base Type, Asphalt Resin TypeSize 11 lb., Color Black, Flat Finish, Coverage 4 sq. ft....More

Results per page: 16 | 32 | 48

Grainger carries professional-grade floor coatings, including floor paints and glosses in assorted finishes. Complete your next small- or large-scale floor-coating project by choosing from Grainger's quality line of primer/sealer, blacktop and floor-staining supplies for residential and commercial use. Choose from water-based, oil-based and latex-based floor coatings in a variety of colors. Shop Grainger today!