Skip Content

Filter Results By

Applied Filters Clear All

Floor Boxes

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Poke Through,Steel,Round,5-3/4 in.
    • Poke Through, Steel, Round, 5-3/4 in.Poke Through,Steel,Round,5-3/4 in.
    • Item # 2TEC8
    • Mfr. Model # FPT449
    • Floor Box, Poke-Through, Duplex Receptacle, Pre-Wired Pigtail End In Junction Box, Material of Construction...More

    Floor Box,Steel,90.0 cu. in.
    • Floor Box, Steel, 90.0 cu. in.Floor Box,Steel,90.0 cu. in.
    • Item # 2TEC3
    • Mfr. Model # 664-SC
    • Floor Box, Concealed Service, Material of Construction Stamped Steel, Length 4 11/16 In, Width 10 1/4 In,...More

    Floor Box,PVC,1-Gang, 100.0 cu. in.
    • Floor Box, PVC, 1-Gang, 100.0 cu. in.Floor Box,PVC,1-Gang, 100.0 cu. in.
    • Item # 2TDY6
    • Mfr. Model # 68 P
    • Floor Box, Round, PVC, Material of Construction Non-Metallic, Length 6 In, Width 6 3/8 In, Height 6 In,...More

    Floor Box,Steel,Round,47.0 cu. in.
    • Floor Box, Steel, Round, 47.0 cu. in.Floor Box,Steel,Round,47.0 cu. in.
    • Item # 2TDY9
    • Mfr. Model # 68 S
    • Floor Box, Flush Service, Material of Construction Stamped Steel, Length 4 1/4 In, Width 4 11/16 In, Height 2...More

    Floor Box,Steel,31.0 cu. in.
    • Floor Box, Steel, 31.0 cu. in.Floor Box,Steel,31.0 cu. in.
    • Item # 2TEC7
    • Mfr. Model # 61 W
    • Floor Box, Material of Construction Stamped Steel, Length 2 15/16 In, Width 5 5/16 In, Height 3 11/16 In,...More

    Floor Box,Steel,Round,60.0 cu. in.
    • Floor Box, Steel, Round, 60.0 cu. in.Floor Box,Steel,Round,60.0 cu. in.
    • Item # 2TDY8
    • Mfr. Model # 68 D
    • Floor Box, Flush Service, Material of Construction Stamped Steel, Length 4 1/4 In, Width 4 11/16 In, Height 3...More

    Floor Box,Steel,33.0 cu. in.
    • Floor Box, Steel, 33.0 cu. in.Floor Box,Steel,33.0 cu. in.
    • Item # 30EC66
    • Mfr. Model # 664 S
    • Floor Box, Shallow, Material of Construction Stamped Steel, Conduit Size (in.) 3/4 in., Hole Dia. (in.) 3/4...More

    Floor Box,Steel,170.0 cu. in.
    • Floor Box, Steel, 170.0 cu. in.Floor Box,Steel,170.0 cu. in.
    • Item # 2TEC6
    • Mfr. Model # 642 P
    • Floor Box, Two Gang, Material of Construction Non-Metallic, Length 7 In, Width 5 3/8 In, Height 6 In,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More