Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Floor Boxes

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Round Floor Box
    • HUBBELL WIRING DEVICE-KELLEMS
    • Round Floor BoxRound Floor Box
    • Item # 3D308
    • Mfr. Model # B2529
    • Round Floor Box, Opening Size Three 1/2 Inch and Two 3/4 Inch, Stamped Steel, Fully Adjustable, Shallow

    Floor Box,PVC,Round,Dia 5 3/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, PVC, Round, Dia 5 3/4 InFloor Box,PVC,Round,Dia 5 3/4 In
    • Item # 2DZL7
    • Mfr. Model # S1PFB
    • Floor Box, Round, Multi Service, Material of Construction PVC, Opening 5 In, Hole Dia 5 3/4 In, Height 6 In,...More

    Floor Box,2-Gang Rectangular,Steel
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 2-Gang Rectangular, SteelFloor Box,2-Gang Rectangular,Steel
    • Item # 2EMR4
    • Mfr. Model # B2422
    • Floor Box, 2-Gang Flush Rectangular With Brass Collar, Material of Construction Stamped Steel, Conduit Size...More

    Round Floor Box
    • HUBBELL WIRING DEVICE-KELLEMS
    • Round Floor BoxRound Floor Box
    • Item # 3D309
    • Mfr. Model # B2588275
    • Round Floor Box, Opening Size Two 3/4 Inch and Two 1/2 Inch, Cast Iron, For Wood Floor, Non Adjustable

    Floor Box,1-Gang Rectangular,Steel
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 1-Gang Rectangular, SteelFloor Box,1-Gang Rectangular,Steel
    • Item # 2EMR2
    • Mfr. Model # B2421
    • Floor Box, 1-Gang Flush Rectangular With Brass Collar, Material of Construction Stamped Steel, Conduit Size...More

    Rectangular Floor Box
    Poke Through System,1 Piece, 4x4,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1 Piece, 4x4, BlackPoke Through System,1 Piece, 4x4,Black
    • Item # 2DZL9
    • Mfr. Model # S1PT4X4BL
    • Fire Rated Poke Through System, Assembled One Piece, 4X4, Black, Material of Construction Steel, Three 3/4 ...More

    Floor Box,2-Gang Rectangular,Steel
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 2-Gang Rectangular, SteelFloor Box,2-Gang Rectangular,Steel
    • Item # 2EMR5
    • Mfr. Model # BA2422
    • Floor Box, 2-Gang Flush Rectangular With Aluminum Collar, Material of Construction Stamped Steel, Conduit...More

    Floor Box,2-Gang Flush Rectangular,PVC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 2-Gang Flush Rectangular, PVCFloor Box,2-Gang Flush Rectangular,PVC
    • Item # 2EMN3
    • Mfr. Model # PFBRG2
    • Floor Box, 2-Gang Flush Rectangular Non-Metallic, Material of Construction PVC, Conduit Size (6) 1 In, Length...More

    Floor Box,Fire Rated Poke Through,Audio
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, Fire Rated Poke Through, AudioFloor Box,Fire Rated Poke Through,Audio
    • Item # 2EMT6
    • Mfr. Model # S1PTAVFIT
    • Floor Box, Fire Rated Poke Through, Audio/Visual, Material of Construction Steel, Conduit Size (1) 3/4 In and...More

    Floor Box,Fire Rated Poke Through,Dual
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, Fire Rated Poke Through, DualFloor Box,Fire Rated Poke Through,Dual
    • Item # 2EMT7
    • Mfr. Model # S1PTFIT
    • Floor Box, Fire Rated Poke Through, Dual Channel, Material of Construction Steel, Conduit Size (2) 1 In, Hole...More

    Poke Through Junction Box,27 Cu In,Steel
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through Junction Box, 27 Cu In, SteelPoke Through Junction Box,27 Cu In,Steel
    • Item # 4FUA1
    • Mfr. Model # S1FRPTJB
    • Fire Rated Poke Through Junction Box, 27 Cubic Inches, Opening (Six) 1/2 In, Length 6.95 In, Width 2.13 In,...More

    Floor Box,1-Gang Rectangular,Steel
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 1-Gang Rectangular, SteelFloor Box,1-Gang Rectangular,Steel
    • Item # 2EMR3
    • Mfr. Model # BA2421
    • Floor Box, 1-Gang Flush Rectangular With Aluminum Collar, Material of Construction Stamped Steel, Conduit...More

    Floor Box,1-Gang Rectangular,Cast Iron
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 1-Gang Rectangular, Cast IronFloor Box,1-Gang Rectangular,Cast Iron
    • Item # 2EMR6
    • Mfr. Model # BA2436
    • Floor Box, 1-Gang Flush Rectangular With Aluminum Collar, Material of Construction Cast Iron, Conduit Size...More

    Floor Box,1-Gang Flush Rectangular,PVC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 1-Gang Flush Rectangular, PVCFloor Box,1-Gang Flush Rectangular,PVC
    • Item # 2EMN2
    • Mfr. Model # PFBRG1
    • Floor Box, 1-Gang Flush Rectangular Non-Metallic, Material of Construction PVC, Conduit Size (4) 1 In, Length...More

    Floor Box,Brass Collar,Cast Iron
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, Brass Collar, Cast IronFloor Box,Brass Collar,Cast Iron
    • Item # 2EML6
    • Mfr. Model # B2537
    • Floor Box, Round Single Service With Brass Collar, Material of Construction Cast Iron, Opening 4.19 In,...More

    Poke Through System,1PC,Style Line,Brass
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1PC, Style Line, BrassPoke Through System,1PC,Style Line,Brass
    • Item # 2DZN4
    • Mfr. Model # S1PTBRS
    • Fire Rated Poke Through System, Assembled One Piece, Dual Style Line, Brass, Material of Construction Steel,...More

    Floor Box,2-Gang Rectangular,Cast Iron
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 2-Gang Rectangular, Cast IronFloor Box,2-Gang Rectangular,Cast Iron
    • Item # 2EMR8
    • Mfr. Model # BA4233
    • Floor Box, 2-Gang Flush Rectangular With Aluminum Collar, Material of Construction Cast Iron, Conduit Size...More

    Floor Box,Fire Rated Poke Through,4X4
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, Fire Rated Poke Through, 4X4Floor Box,Fire Rated Poke Through,4X4
    • Item # 2EMT8
    • Mfr. Model # S1PT4X4FIT
    • Floor Box, Fire Rated Poke Through, 4X4, Material of Construction Steel, Conduit Size (3) 3/4 In, Hole Dia. 4...More

    Poke Through System,1 Piece,4x4,Brass
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1 Piece, 4x4, BrassPoke Through System,1 Piece,4x4,Brass
    • Item # 2DZN1
    • Mfr. Model # S1PT4X4BRS
    • Fire Rated Poke Through System, Assembled One Piece, 4X4, Brass, Material of Construction Steel, Two 1 In...More

    Floor Box,2-Gang Rectangular,Cast Iron
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 2-Gang Rectangular, Cast IronFloor Box,2-Gang Rectangular,Cast Iron
    • Item # 2EMR7
    • Mfr. Model # B4233
    • Floor Box, 2-Gang Flush Rectangular With Brass Collar, Material of Construction Cast Iron, Conduit Size (6)...More

    Poke Through System,1 Piece,4x4,Al
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1 Piece, 4x4, AlPoke Through System,1 Piece,4x4,Al
    • Item # 2DZL8
    • Mfr. Model # S1PT4X4AL
    • Fire Rated Poke Through System, Assembled One Piece, 4X4, Aluminum, Material of Construction Steel, Two 1 In...More

    Poke Through System,1PC,Style Line,Al
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1PC, Style Line, AlPoke Through System,1PC,Style Line,Al
    • Item # 2DZN2
    • Mfr. Model # S1PTAL
    • Fire Rated Poke Through System, Assembled One Piece, Dual Style Line, Aluminum, Material of Construction...More

    Poke Through System,1PC,Style Line,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1PC, Style Line, BlackPoke Through System,1PC,Style Line,Black
    • Item # 2DZN3
    • Mfr. Model # S1PTBL
    • Fire Rated Poke Through System, Assembled One Piece, Dual Style Line, Black, Material of Construction Steel,...More

    Floor Box,PVC/Steel,7.5 x 7.38 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, PVC/Steel, 7.5 x 7.38 InFloor Box,PVC/Steel,7.5 x 7.38 In
    • Item # 5GTL9
    • Mfr. Model # S1SFB
    • Floor Box, Round, Multi Service, Material of Construction PVC and Steel, Opening 5 In., Hole Dia. 5 In.,...More

    Floor Box,PVC/Cast Iron,7.26 x 7.45 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, PVC/Cast Iron, 7.26 x 7.45 InFloor Box,PVC/Cast Iron,7.26 x 7.45 In
    • Item # 5GTL8
    • Mfr. Model # S1CFB
    • Floor Box, Round, Multi Service, Material of Construction PVC and Cast Iron, Opening 5 In., Hole Dia. 5 In.,...More

    Results per page: 16 | 32 | 48