Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Floor Boxes

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Floor Box,PVC,Round,Dia 5 3/4 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, PVC, Round, Dia 5 3/4 InFloor Box,PVC,Round,Dia 5 3/4 In
  • Item # 2DZL7
  • Mfr. Model # S1PFB
  • Floor Box, Round, Multi Service, Material of Construction PVC, Opening 5 In, Hole Dia 5 3/4 In, Height 6 In,...More

Round Floor Box
  • HUBBELL WIRING DEVICE-KELLEMS
  • Round Floor BoxRound Floor Box
  • Item # 3D308
  • Mfr. Model # B2529
  • Round Floor Box, Opening Size Three 1/2 Inch and Two 3/4 Inch, Stamped Steel, Fully Adjustable, Shallow

Floor box,Round,PVC,Non-Metallic
  • STEEL CITY
  • Floor box, Round, PVC, Non-MetallicFloor box,Round,PVC,Non-Metallic
  • Item # 2TDY6
  • Mfr. Model # 68 P
  • Floor Box, Round, PVC, Material of Construction Non-Metallic, Length 6 In, Width 6 3/8 In, Height 6 In,...More

Floor Box,Fire Rated Poke Through,Dual
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, DualFloor Box,Fire Rated Poke Through,Dual
  • Item # 2EMT7
  • Mfr. Model # S1PTFIT
  • Floor Box, Fire Rated Poke Through, Dual Channel, Material of Construction Steel, Conduit Size (2) 1 In, Hole...More

Floor Box,Fire Rated Poke Through,4X4
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, 4X4Floor Box,Fire Rated Poke Through,4X4
  • Item # 2EMT8
  • Mfr. Model # S1PT4X4FIT
  • Floor Box, Fire Rated Poke Through, 4X4, Material of Construction Steel, Conduit Size (3) 3/4 In, Hole Dia. 4...More

Floor Box Base,Round,PVC
  • CANTEX
  • Floor Box Base, Round, PVCFloor Box Base,Round,PVC
  • Item # 4FYV6
  • Mfr. Model # 5133760
  • Floor Box Base, Round, Material of Construction PVC, Opening 4.563 In., Conduit Size (4) 3/4 In Hubs or (4)...More

Floor Box,Flush Service,Stamped Steel
  • STEEL CITY
  • Floor Box, Flush Service, Stamped SteelFloor Box,Flush Service,Stamped Steel
  • Item # 2TDY8
  • Mfr. Model # 68 D
  • Floor Box, Flush Service, Material of Construction Stamped Steel, Length 4 1/4 In, Width 4 11/16 In, Height 3...More

Floor Box,Concealed Service,Steel
  • STEEL CITY
  • Floor Box, Concealed Service, SteelFloor Box,Concealed Service,Steel
  • Item # 2TEC3
  • Mfr. Model # 664-SC
  • Floor Box, Concealed Service, Material of Construction Stamped Steel, Length 4 11/16 In, Width 10 1/4 In,...More

Floor Box,2-Gang Rectangular,Steel
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 2-Gang Rectangular, SteelFloor Box,2-Gang Rectangular,Steel
  • Item # 2EMR4
  • Mfr. Model # B2422
  • Floor Box, 2-Gang Flush Rectangular With Brass Collar, Material of Construction Stamped Steel, Conduit Size...More

Floor Box,Flush Service,Stamped Steel
  • STEEL CITY
  • Floor Box, Flush Service, Stamped SteelFloor Box,Flush Service,Stamped Steel
  • Item # 2TDY9
  • Mfr. Model # 68 S
  • Floor Box, Flush Service, Material of Construction Stamped Steel, Length 4 1/4 In, Width 4 11/16 In, Height 2...More

Round Floor Box
  • HUBBELL WIRING DEVICE-KELLEMS
  • Round Floor BoxRound Floor Box
  • Item # 3D309
  • Mfr. Model # B2588275
  • Round Floor Box, Opening Size Two 3/4 Inch and Two 1/2 Inch, Cast Iron, For Wood Floor, Non Adjustable

Floor Box,2-Gang Rectangular,Steel
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 2-Gang Rectangular, SteelFloor Box,2-Gang Rectangular,Steel
  • Item # 2EMR5
  • Mfr. Model # BA2422
  • Floor Box, 2-Gang Flush Rectangular With Aluminum Collar, Material of Construction Stamped Steel, Conduit...More

Floor Box,2-Gang Flush Rectangular,PVC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 2-Gang Flush Rectangular, PVCFloor Box,2-Gang Flush Rectangular,PVC
  • Item # 2EMN3
  • Mfr. Model # PFBRG2
  • Floor Box, 2-Gang Flush Rectangular Non-Metallic, Material of Construction PVC, Conduit Size (6) 1 In, Length...More

Floor Box,Fire Rated Poke Through,Audio
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, AudioFloor Box,Fire Rated Poke Through,Audio
  • Item # 2EMT6
  • Mfr. Model # S1PTAVFIT
  • Floor Box, Fire Rated Poke Through, Audio/Visual, Material of Construction Steel, Conduit Size (1) 3/4 In and...More

Floor Box,1-Gang Flush Rectangular,PVC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 1-Gang Flush Rectangular, PVCFloor Box,1-Gang Flush Rectangular,PVC
  • Item # 2EMN2
  • Mfr. Model # PFBRG1
  • Floor Box, 1-Gang Flush Rectangular Non-Metallic, Material of Construction PVC, Conduit Size (4) 1 In, Length...More

Floor Box,1-Gang Rectangular,Steel
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 1-Gang Rectangular, SteelFloor Box,1-Gang Rectangular,Steel
  • Item # 2EMR2
  • Mfr. Model # B2421
  • Floor Box, 1-Gang Flush Rectangular With Brass Collar, Material of Construction Stamped Steel, Conduit Size...More

Floor Box,Poke-Through,Duplex,Steel
  • STEEL CITY
  • Floor Box, Poke-Through, Duplex, SteelFloor Box,Poke-Through,Duplex,Steel
  • Item # 2TEC8
  • Mfr. Model # FPT449
  • Floor Box, Poke-Through, Duplex Receptacle, Pre-Wired Pigtail End In Junction Box, Material of Construction...More

Poke Through System,1 Piece,4x4,Brass
  • HUBBELL WIRING DEVICE-KELLEMS
  • Poke Through System, 1 Piece, 4x4, BrassPoke Through System,1 Piece,4x4,Brass
  • Item # 2DZN1
  • Mfr. Model # S1PT4X4BRS
  • Fire Rated Poke Through System, Assembled One Piece, 4X4, Brass, Material of Construction Steel, Two 1 In...More

Poke Through System,1 Piece, 4x4,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Poke Through System, 1 Piece, 4x4, BlackPoke Through System,1 Piece, 4x4,Black
  • Item # 2DZL9
  • Mfr. Model # S1PT4X4BL
  • Fire Rated Poke Through System, Assembled One Piece, 4X4, Black, Material of Construction Steel, Three 3/4 ...More

Rectangular Floor Box Activation Kit
  • CARLON
  • Rectangular Floor Box Activation KitRectangular Floor Box Activation Kit
  • Item # 30EC68
  • Mfr. Model # E976AK2
  • Rectangular Floor Box Activation Kit, Multi-Gang, Rectangular Floor Box Kit, Power/Data/Communications,...More

Floor Box,Multi-Gang,Rectangular
  • CARLON
  • Floor Box, Multi-Gang, RectangularFloor Box,Multi-Gang,Rectangular
  • Item # 30EC67
  • Mfr. Model # E976RFB
  • Floor Box, Multi-Gang, Rectangular, Power/Data/Communications, Material of Construction Non-Metallic PVC,...More

Floor Box,Shallow,Stamped Steel
  • STEEL CITY
  • Floor Box, Shallow, Stamped SteelFloor Box,Shallow,Stamped Steel
  • Item # 30EC66
  • Mfr. Model # 664 S
  • Floor Box, Shallow, Material of Construction Stamped Steel, Conduit Size (in.) 3/4 in., Hole Dia. (in.) 3/4...More

Floor Box,PVC/Steel,7.5 x 7.38 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, PVC/Steel, 7.5 x 7.38 InFloor Box,PVC/Steel,7.5 x 7.38 In
  • Item # 5GTL9
  • Mfr. Model # S1SFB
  • Floor Box, Round, Multi Service, Material of Construction PVC and Steel, Opening 5 In., Hole Dia. 5 In.,...More

Floor Box,2-Gang Rectangular,Cast Iron
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 2-Gang Rectangular, Cast IronFloor Box,2-Gang Rectangular,Cast Iron
  • Item # 2EMR8
  • Mfr. Model # BA4233
  • Floor Box, 2-Gang Flush Rectangular With Aluminum Collar, Material of Construction Cast Iron, Conduit Size...More

Poke Through Junction Box,27 Cu In,Steel
  • HUBBELL WIRING DEVICE-KELLEMS
  • Poke Through Junction Box, 27 Cu In, SteelPoke Through Junction Box,27 Cu In,Steel
  • Item # 4FUA1
  • Mfr. Model # S1FRPTJB
  • Fire Rated Poke Through Junction Box, 27 Cubic Inches, Opening (Six) 1/2 In, Length 6.95 In, Width 2.13 In,...More

Floor Box,Two Gang,Non-Metallic
  • STEEL CITY
  • Floor Box, Two Gang, Non-MetallicFloor Box,Two Gang,Non-Metallic
  • Item # 2TEC6
  • Mfr. Model # 642 P
  • Floor Box, Two Gang, Material of Construction Non-Metallic, Length 7 In, Width 5 3/8 In, Height 6 In,...More

Floor Box,Stamped Steel,2 15/16 In L
  • STEEL CITY
  • Floor Box, Stamped Steel, 2 15/16 In LFloor Box,Stamped Steel,2 15/16 In L
  • Item # 2TEC7
  • Mfr. Model # 61 W
  • Floor Box, Material of Construction Stamped Steel, Length 2 15/16 In, Width 5 5/16 In, Height 3 11/16 In,...More

Poke Through System,1PC,Style Line,Brass
  • HUBBELL WIRING DEVICE-KELLEMS
  • Poke Through System, 1PC, Style Line, BrassPoke Through System,1PC,Style Line,Brass
  • Item # 2DZN4
  • Mfr. Model # S1PTBRS
  • Fire Rated Poke Through System, Assembled One Piece, Dual Style Line, Brass, Material of Construction Steel,...More

Floor Box,PVC/Cast Iron,7.26 x 7.45 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, PVC/Cast Iron, 7.26 x 7.45 InFloor Box,PVC/Cast Iron,7.26 x 7.45 In
  • Item # 5GTL8
  • Mfr. Model # S1CFB
  • Floor Box, Round, Multi Service, Material of Construction PVC and Cast Iron, Opening 5 In., Hole Dia. 5 In.,...More

Floor Box,2-Gang Rectangular,Cast Iron
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 2-Gang Rectangular, Cast IronFloor Box,2-Gang Rectangular,Cast Iron
  • Item # 2EMR7
  • Mfr. Model # B4233
  • Floor Box, 2-Gang Flush Rectangular With Brass Collar, Material of Construction Cast Iron, Conduit Size (6)...More

Floor Box,1-Gang Rectangular,Steel
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, 1-Gang Rectangular, SteelFloor Box,1-Gang Rectangular,Steel
  • Item # 2EMR3
  • Mfr. Model # BA2421
  • Floor Box, 1-Gang Flush Rectangular With Aluminum Collar, Material of Construction Stamped Steel, Conduit...More

Floor Box,Brass Collar,Cast Iron
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Brass Collar, Cast IronFloor Box,Brass Collar,Cast Iron
  • Item # 2EML6
  • Mfr. Model # B2537
  • Floor Box, Round Single Service With Brass Collar, Material of Construction Cast Iron, Opening 4.19 In,...More

Results per page: 16 | 32 | 48

Sink an electrical outlet into the floor with a floor box from Grainger. Enable electricity access anywhere in the building, not just walls and ceilings. Floor boxes are handy, whether it’s for plugging in lamps next to furniture in the middle of a room or powering up AV equipment in the middle of a classroom or conference center. Find floor boxes here in a wide range of sizes, shapes, including fire-rated poke-through systems. Shop Grainger today and find the floor box that fits your electrical project.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More