Filter Results By

Applied Filters Clear All

Item
Oscillating/Non-Oscillating
Blade Dia.
Number of Speeds
Air Flow
RPM
Watts
Price
  • View MoreView Less
Shop By
    Ratings

    4 Results Found that Include 4 Products 

     |  Results per page: 16 | 32 | 48
      Compare

      Portable BoxFan, Non-Osc, 20 In, 3-spd, 120V

      AIR KING

      Grainger Item # 4CH71 | Mfr. Model # 9723

      Catalog Page # 4092 (PDF)

      Portable Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm,...More

      Compare
      Compare

      Table Fan, Osc, 12 In Dia, 3-spd, 120V

      AIR KING

      Grainger Item # 4DA35 | Mfr. Model # 9102

      Catalog Page # 4093 (PDF)

      Table Fan, Oscillating, Blade Dia. 12 In., Number of Speeds 3, Air Flow 930/780/620 cfm, 1450/1300/1090 RPM,...More

      Compare
      Compare

      Clip On Fan, Non-Osc, 1-1/2 In , 2-spd, 120V

      AIR KING

      Grainger Item # 1EFV9 | Mfr. Model # 9406

      Catalog Page # 4093 (PDF)

      Clip On Fan, Non-Oscillating, Blade Dia. 1-1/2 In., Number of Speeds 2, Air Flow 35/30 cfm, 2600/2300 RPM,...More

      Compare
      Compare

      Roll About Fan Stand, 47 In. H, 24 In. L

      AIR KING

      Grainger Item # 4CH70 | Mfr. Model # 9701

      Catalog Page # 4092 (PDF)

      Roll About Fan Stand, Number of Speeds 3, Length 24 In., Height 47 In., Width 20 In., Blade Material...More

      Compare
       |  Results per page: 16 | 32 | 48
        loader image