Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Float Valves and Accessories

26 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
    Float Valve,2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 2in., LF Brass, Pipe MountFloat Valve,2in.,LF Brass,Pipe Mount
    • Item # 30UN55
    • Mfr. Model # R605T-2-LF
    • Float Valve, Mounting Pipe, Size 2 In., Connection Type NPT, Rod Thread 3/8-16, Body Material Lead Free...More

    Float Valve,3/4in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 3/4in., LF Brass, Pipe MountFloat Valve,3/4in.,LF Brass,Pipe Mount
    • Item # 30UN52
    • Mfr. Model # R400-3/4-LF
    • Float Valve, Mounting Pipe, Size 3/4 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    • NAUGATUCK
    • Float BallFloat Ball
    • Multiple product options available

      Multiple product options available

    Float Valve,1/2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1/2in., LF Brass, Pipe MountFloat Valve,1/2in.,LF Brass,Pipe Mount
    • Item # 30UN51
    • Mfr. Model # R400-1/2-LF
    • Float Valve, Mounting Pipe, Size 1/2 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Float Valve,1in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1in., LF Brass, Pipe MountFloat Valve,1in.,LF Brass,Pipe Mount
    • Item # 30UN53
    • Mfr. Model # R400-1-LF
    • Float Valve, Mounting Pipe, Size 1 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    • SQUARE D
    • Float RodFloat Rod
    • Multiple product options available

      Multiple product options available

    Float Valve,1-1/2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1-1/2in., LF Brass, Pipe MountFloat Valve,1-1/2in.,LF Brass,Pipe Mount
    • Item # 30UN54
    • Mfr. Model # R605T-1-1/2-LF
    • Float Valve, Mounting Pipe, Size 1-1/2 In., Connection Type NPT, Rod Thread 3/8-16, Body Material Lead Free...More

    Center Hole Float,Oblong,Plastic,
    • SQUARE D
    • Center Hole Float, Oblong, Plastic,Center Hole Float,Oblong,Plastic,
    • Item # 3EAA3
    • Mfr. Model # 9049A60
    • Center Hole Float, Shape Oblong, Plastic, External Connection, 17/32 In. Threaded, Max. Liquid Temp. 220...More

    Float Ball,Round,Plastic,6 In
    • WATTS
    • Float Ball, Round, Plastic, 6 InFloat Ball
    • Item # 2ZDT4
    • Mfr. Model # P-6
    • Float Ball, Shape Round, Plastic, Internal Connection, 6 In. Float Dia., Self, 1/4-20 Threaded, Max. Liquid...More

    Float Ball,Round,SS,5 In
    • DAYTON
    • Float Ball, Round, SS, 5 InFloat Ball
    • Item # 2UV53
    • Mfr. Model # 2UV53
    • Float Ball, Shape Round, Stainless Steel, Internal Connection, 5 In. Float Dia., 1/4-20 Threaded, For Use...More

    Rod,Aluminum,33-3/4 In.
    • SQUARE D
    • Rod, Aluminum, 33-3/4 In.Rod,Aluminum,33-3/4 In.
    • Item # 3EAA4
    • Mfr. Model # 9049A61
    • Rod, Aluminum, Max. Liquid Temp. 220 Degrees F, For Use With Mfr. No. 9036FG, Includes 33-3/4 In. Aluminum Rod...More

    Float Ball,Round,SS,4 In
    • SQUARE D
    • Float Ball, Round, SS, 4 InFloat Ball
    • Item # 3EAC2
    • Mfr. Model # 9049GF1
    • Float Ball, Shape Round, Stainless Steel, Internal Connection, 4 In. Float Dia., 1/8-27 Threaded, Max. Liquid...More

    Stem and Chain Assembly,For 2ZDR7
    Float Valve,3/8in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 3/8in., LF Brass, Pipe MountFloat Valve,3/8in.,LF Brass,Pipe Mount
    • Item # 30UN50
    • Mfr. Model # R400-3/8-LF
    • Float Valve, Mounting Pipe, Size 3/8 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    • WATTS
    • AdaptorAdaptor
    • Multiple product options available

      Multiple product options available

    Garden Hose Adapter,For 2ZDR7
    • WATTS
    • Garden Hose Adapter, For 2ZDR7Garden Hose Adapter,For 2ZDR7
    • Item # 2ZDT2
    • Mfr. Model # AP-112
    • Garden Hose Adapter, For Use With Mfr No. RL-600, Connection GHT x 1/2 In. MNPT, Flow Rate 6.5 gpm @ 50 psi,...More

    Automatic Livestock Watering Kit
    • WATTS
    • Automatic Livestock Watering KitAutomatic Livestock Watering Kit
    • Item # 2ZDR7
    • Mfr. Model # RL-600
    • Automatic Livestock Watering Kit, Size 1-1/4 In. x 1/2 In., Connection Type FNPT x MNPT, Rod Length 10 In.,...More

    Float Valve Kit,1/8in.,NPT,1/4-20,Brass
    • ICE BULL
    • Float Valve Kit, 1/8in., NPT, 1/4-20, BrassFloat Valve Kit,1/8in.,NPT,1/4-20,Brass
    • Item # 36NG57
    • Mfr. Model # RMB25-1
    • Float Valve Kit, Size 1/8 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Brass, Valve Flow -...More

    Float Valve,1/8in.,NPT,1/4-20,Brass
    • ICE BULL
    • Float Valve, 1/8in., NPT, 1/4-20, BrassFloat Valve,1/8in.,NPT,1/4-20,Brass
    • Item # 36NG56
    • Mfr. Model # RMB25
    • Float Valve, Size 1/8 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Brass, Valve Flow - Pressure...More

    Float Valve Kit,1in.,NPT,1/4-20,Brass
    • ICE BULL
    • Float Valve Kit, 1in., NPT, 1/4-20, BrassFloat Valve Kit,1in.,NPT,1/4-20,Brass
    • Item # 36NG59
    • Mfr. Model # R418-1-IB
    • Float Valve Kit, Size 1 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Brass, Valve Flow -...More

    Float Valve Kit,3/4in.,NPT,1/4-20,Brass
    • ICE BULL
    • Float Valve Kit, 3/4in., NPT, 1/4-20, BrassFloat Valve Kit,3/4in.,NPT,1/4-20,Brass
    • Item # 36NG58
    • Mfr. Model # R418-3/4-IB
    • Float Valve Kit, Size 3/4 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Brass, Valve Flow -...More

    Nozzle and Arm Assembly,For 2ZDR7,Brass
    • WATTS
    • Nozzle and Arm Assembly, For 2ZDR7, BrassNozzle and Arm Assembly,For 2ZDR7,Brass
    • Item # 2ZDT1
    • Mfr. Model # Rl 600 V
    • Nozzle and Arm Assembly, For Use With Mfr No. RL-600, Connection 1/2 In. FNPT x 1-1/4 In. MNPT, Flow Rate 6.5...More

    Tank Adapter,Livestock Tanks,1 1/4 In
    Arm and Seat,For 2ZDR7,Plastic
    Results per page: 16 | 32 | 48