Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Float Valves and Accessories

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Float Valve,1/2 In,Bronze,Pipe Mount
    • WATTS
    • Float Valve, 1/2 In, Bronze, Pipe Mount
    • Item # 2ZDN6
    • Mfr. Model # HD 500T0
    • Float Valve With Threaded Outlet, Mounting Pipe, Size 1/2 In., Connection Type MNPT, Rod Thread 1/4-20, Body...More

    Float Valve,1-1/2 In,PVC,Pipe Mount
    • KERICK VALVE
    • Float Valve, 1-1/2 In, PVC, Pipe Mount
    • Item # 4DME5
    • Mfr. Model # PS150SS
    • Float Valve With Threaded Outlet, Mounting Pipe, Size 1-1/2 In., Connection Type MNPT, Rod Thread 5/16-18,...More

    Mini Float Valve,1/4 In,SS/Plastic
    • BOBBY
    • Mini Float Valve, 1/4 In, SS/Plastic
    • Item # 23MJ90
    • Mfr. Model # RM262P-N
    • Mini Float Valve, Mounting Bulkhead, Size 1/4 In., Connection Type NPT, Body Material Stainless...More

    Float Valve,1in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1in., LF Brass, Pipe Mount
    • Item # 30UN53
    • Mfr. Model # R400-1-LF
    • Float Valve, Mounting Pipe, Size 1 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Adaptor,5/16-18 x 3/8-16,Brass
    • WATTS
    • Adaptor, 5/16-18 x 3/8-16, Brass
    • Item # 2ZDP9
    • Mfr. Model # AD 15
    • Adaptor, Material of Construction Brass, Thread Size 5/16-18 x 3/8-16, For Use With Float Balls, Float Rods,...More

    Float Ball,Round,SS,4 In
    • NAUGATUCK
    • Float Ball, Round, SS, 4 In
    • Item # 4LTJ6
    • Mfr. Model # GRT40S421A
    • Float Ball, Shape Round, Stainless Steel, Internal Connection, 4 In. Float Dia., 1/4 In. Threaded, Max....More

    Results per page: 16 | 32 | 48