Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Float Valves and Accessories

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Float Valve,1/2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1/2in., LF Brass, Pipe MountFloat Valve,1/2in.,LF Brass,Pipe Mount
    • Item # 30UN51
    • Mfr. Model # R400-1/2-LF
    • Float Valve, Mounting Pipe, Size 1/2 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Evaporative Cooler Valve and Float
    • WATTS
    • Evaporative Cooler Valve and FloatEvaporative Cooler Valve and Float
    • Item # 2ZDR2
    • Mfr. Model # C3/8TF
    • Evaporative Cooler Valve and Float, Length and Mounting Size 12 In. x 3/4 In., Size 3/8 In., Connection Type...More

    Float Ball,Round,Copper,5 In
    • GRAINGER APPROVED
    • Float Ball, Round, Copper, 5 InFloat Ball
    • Item # 3FXF1
    • Mfr. Model # 3FXF1
    • Float Ball, Shape Round, Copper, Internal Connection, 5 In. Float Dia., Self, 1/4-20 Threaded, Max. Liquid...More

    • NAUGATUCK
    • Float BallFloat Ball
    • Multiple product options available

      Multiple product options available

    Evaporative Cooler Valve and Float
    • WATTS
    • Evaporative Cooler Valve and FloatEvaporative Cooler Valve and Float
    • Item # 2ZDR1
    • Mfr. Model # STD-CA
    • Evaporative Cooler Valve and Float, Length and Mounting Size 8 In. x 3/4 In., Size 3/8 In., Connection Type...More

    Evaporative Cooler Valve and Float
    • WATTS
    • Evaporative Cooler Valve and FloatEvaporative Cooler Valve and Float
    • Item # 2ZDR4
    • Mfr. Model # C1/4TFAE
    • Evaporative Cooler Valve and Float, Length and Mounting Size 11 In. x 3/4 In., Size 1/4 In., Connection Type...More

    Stem,1/4-20,Length 12 In,Stainless Steel
    Tubed Magnetic Float Ball,Round,SS,2 In
    • NAUGATUCK
    • Tubed Magnetic Float Ball, Round, SS, 2 InTubed Magnetic Float Ball
    • Item # 4LRZ6
    • Mfr. Model # GR-900N
    • Tubed Magnetic Float Ball, Shape Round, Stainless Steel, Internal Connection, 2 In. Float Dia., 19/32 In....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More