Skip Content

Filter Results By

Applied Filters Clear All

Float Valves and Accessories

15 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Float Rod,3/8-16,12 In L,Brass
    • GRAINGER APPROVED
    • Float Rod, 3/8-16,12 In L, BrassFloat Rod
    • Item # 3FXF6
    • Mfr. Model # 3FXF6
    • Float Rod, Material of Construction Brass, Thread Size 3/8-16, Length 12 In., Rod Dia. 3/8 In., For Use With...More

    • WATTS
    • Float RodFloat Rod
    • Multiple product options available

      Multiple product options available

    Float Valve,3/8in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 3/8in., LF Brass, Pipe MountFloat Valve,3/8in.,LF Brass,Pipe Mount
    • Item # 30UN50
    • Mfr. Model # R400-3/8-LF
    • Float Valve, Mounting Pipe, Size 3/8 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    • GRAINGER APPROVED
    • Float BallFloat Ball
    • Multiple product options available

      Multiple product options available

    • NAUGATUCK
    • Float BallFloat Ball
    • Multiple product options available

      Multiple product options available

    Evaporative Cooler Valve and Float
    • WATTS
    • Evaporative Cooler Valve and FloatEvaporative Cooler Valve and Float
    • Item # 2ZDR3
    • Mfr. Model # C1/4TF-1
    • Evaporative Cooler Valve and Float, Length and Mounting Size 12 In. x 3/4 In., Size 1/4 In., Connection Type...More

    Float Ball,Round,Polyethylene,8 In
    • KERICK
    • Float Ball, Round, Polyethylene, 8 InFloat Ball
    • Item # 4DMF9
    • Mfr. Model # PF08-516
    • Float Ball, Shape Round, Polyethylene, Internal Connection, 8 In. Float Dia., Self, 5/16-18 Threaded, Max....More

    Float Ball,Round,Copper,4 In
    • DAYTON
    • Float Ball, Round, Copper, 4 InFloat Ball
    • Item # 4KU67
    • Mfr. Model # 4KU67
    • Float Ball, Shape Round, Copper, Internal Connection, 4 In. Float Dia., 5 In. Float Length, 3/8-16 Threaded,...More

    Adaptor,1/4-20 x 3/8-16,Brass
    • WATTS
    • Adaptor, 1/4-20 x 3/8-16, BrassAdaptor
    • Item # 2ZDP6
    • Mfr. Model # AD 11
    • Adaptor, Material of Construction Brass, Thread Size 1/4-20 x 3/8-16, For Use With Float Balls, Float Rods,...More

    Stem,1/4-20,Length 10 In,Stainless Steel
    Nuzzle Assembly,3/8-16,12 In L,Brass
    • GRAINGER APPROVED
    • Nuzzle Assembly, 3/8-16,12 In L, BrassNuzzle Assembly
    • Item # 3FXF9
    • Mfr. Model # 3FXF9
    • Nuzzle Assembly, Material of Construction Brass, Thread Size 3/8-16, Length 12 In., Rod Dia. 3/8 In., For Use...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More