Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Float Valves and Accessories

14 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Float Ball,Round,Plastic,6 In
    • WATTS
    • Float Ball, Round, Plastic, 6 InFloat Ball
    • Item # 4UV73
    • Mfr. Model # P6FLT
    • Float Ball, Shape Round, Plastic, Internal Connection, 6 In. Float Dia., Self, 1/4-20 Threaded, Max. Liquid...More

    Float Ball,Round,Copper,4 In
    • DAYTON
    • Float Ball, Round, Copper, 4 InFloat Ball
    • Item # 4KU66
    • Mfr. Model # 4KU66
    • Float Ball, Shape Round, Copper, Internal Connection, 4 In. Float Dia., 5 In. Float Length, 1/4-20 Threaded,...More

    Float Valve,1/4 In,SS/Plastic
    • BOBBY
    • Float Valve, 1/4 In, SS/PlasticFloat Valve
    • Item # 23MJ92
    • Mfr. Model # RM292-12-N
    • Float Valve, Mounting Bulkhead, Size 1/4 In., Connection Type Compression, Body Material Stainless...More

    • SQUARE D
    • Float RodFloat Rod
    • Multiple product options available

      Multiple product options available

    Mini Float Valve,3/8 In,Brass/Plastic
    • BOBBY
    • Mini Float Valve, 3/8 In, Brass/PlasticMini Float Valve
    • Item # 23MJ87
    • Mfr. Model # RM153
    • Mini Float Valve, Mounting Bulkhead, Size 3/8 In., Connection Type NPT, Body Material Brass/Plastic, Valve...More

    Float Rod,1/4-20,10 In L,Brass
    • WATTS
    • Float Rod, 1/4-20,10 In L, BrassFloat Rod
    • Item # 46A994
    • Mfr. Model # 11
    • Float Rod, Material of Construction Brass, Thread Size 1/4-20, Length 10 In., Rod Dia. 1/4 In., For Use With...More

    Float Ball,Round,Polyethylene,6 In
    • CONTROL DEVICES
    • Float Ball, Round, Polyethylene, 6 InFloat Ball
    • Item # 4DMF8
    • Mfr. Model # PF06
    • Float Ball, Shape Round, Polyethylene, Internal Connection, 6 In. Float Dia., Self, 1/4-20 Threaded, Max....More

    Float Rod,5/16-18 In,18 In L,SS
    • CONTROL DEVICES
    • Float Rod, 5/16-18 In, 18 In L, SSFloat Rod
    • Item # 4DMF4
    • Mfr. Model # SR18
    • Float Rod, Material of Construction Stainless Steel, Thread Size 5/16-18, Length 18 In., Rod Dia. 5/16 In.,...More

    Float Rod,5/16-18,12 In L,Brass
    • GRAINGER APPROVED
    • Float Rod, 5/16-18,12 In L, BrassFloat Rod
    • Item # 3FXF5
    • Mfr. Model # 3FXF5
    • Float Rod, Material of Construction Brass, Thread Size 5/16-18, Length 12 In., Rod Dia. 5/16 In., For Use...More

    • NAUGATUCK
    • Float BallFloat Ball
    • Multiple product options available

      Multiple product options available

    Mini Evaporative Cooler Valve and Float
    • WATTS
    • Mini Evaporative Cooler Valve and FloatMini Evaporative Cooler Valve and Float
    • Item # 2ZDR5
    • Mfr. Model # M1/4TF
    • Mini Evaporative Cooler Valve and Float, Length and Mounting Size 11 In. x 1 In., Size 1/4 In., Connection...More

    Mini Evaporative Cooler Valve and Float
    • WATTS
    • Mini Evaporative Cooler Valve and FloatMini Evaporative Cooler Valve and Float
    • Item # 2ZDR6
    • Mfr. Model # M1/4TFSS
    • Mini Evaporative Cooler Valve and Float, Length and Mounting Size 11 In. x 1 In., Size 1/4 In., Connection...More

    Nuzzle Assembly,5/16-18,12 In L,Brass
    • GRAINGER APPROVED
    • Nuzzle Assembly, 5/16-18,12 In L, BrassNuzzle Assembly
    • Item # 3FXF8
    • Mfr. Model # 3FXF8
    • Nuzzle Assembly, Material of Construction Brass, Thread Size 5/16-18, Length 12 In., Rod Dia. 5/16 In., For...More

    Results per page: 16 | 32 | 48