Skip Content

Filter Results By

Applied Filters Clear All

Size
Rod Thread
Valve Flow - Flow (1)
Valve Flow - Flow (2)
Brand
  • View MoreView Less
Price

Float Valves and Accessories

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Float Valve,2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 2in., LF Brass, Pipe MountFloat Valve,2in.,LF Brass,Pipe Mount
    • Item # 30UN55
    • Mfr. Model # R605T-2-LF
    • Float Valve, Mounting Pipe, Size 2 In., Connection Type NPT, Rod Thread 3/8-16, Body Material Lead Free...More

    Float Valve,3/4in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 3/4in., LF Brass, Pipe MountFloat Valve,3/4in.,LF Brass,Pipe Mount
    • Item # 30UN52
    • Mfr. Model # R400-3/4-LF
    • Float Valve, Mounting Pipe, Size 3/4 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Float Valve,1/2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1/2in., LF Brass, Pipe MountFloat Valve,1/2in.,LF Brass,Pipe Mount
    • Item # 30UN51
    • Mfr. Model # R400-1/2-LF
    • Float Valve, Mounting Pipe, Size 1/2 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Float Valve,1in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1in., LF Brass, Pipe MountFloat Valve,1in.,LF Brass,Pipe Mount
    • Item # 30UN53
    • Mfr. Model # R400-1-LF
    • Float Valve, Mounting Pipe, Size 1 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Float Valve,1-1/2in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 1-1/2in., LF Brass, Pipe MountFloat Valve,1-1/2in.,LF Brass,Pipe Mount
    • Item # 30UN54
    • Mfr. Model # R605T-1-1/2-LF
    • Float Valve, Mounting Pipe, Size 1-1/2 In., Connection Type NPT, Rod Thread 3/8-16, Body Material Lead Free...More

    Float Valve,3/8in.,LF Brass,Pipe Mount
    • BOB
    • Float Valve, 3/8in., LF Brass, Pipe MountFloat Valve,3/8in.,LF Brass,Pipe Mount
    • Item # 30UN50
    • Mfr. Model # R400-3/8-LF
    • Float Valve, Mounting Pipe, Size 3/8 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Lead Free...More

    Results per page: 16 | 32 | 48