Skip Content

Filter Results By

Applied Filters Clear All

Float Switches

8 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Float Sw,1P,Close on Rise,w/20ft Cord
  • GENERAL ELECTRIC
  • Float Sw, 1P, Close on Rise, w/20ft Cord Float Sw,1P,Close on Rise,w/20ft Cord
  • Float Switch, Open Tank, Length 4.25, Width 2.81 In, Height 8.25 In, Contact Type 1 Pole, Switch Function Close on Rise, Amps 10 at 120V, 5A at 240V, Voltage 120/240, Float Material ABS, Float Dia. 2 13/16 In., Ambient Temp. Range 32-190, Max. Water Level Adjustment 8.28, Min. Water Level Adjustment 8.25, Conduit Size .5-.75 In., Includes 20 Ft. Cord, Weight, Float

  • Item # 4ZZF3
  • Mfr. Model # 2900B8S1C-20
  • Float Switch, Open Tank, Length 4.25, Width 2.81 In, Height 8.25 In, Contact Type 1 Pole, Switch Function...More

Air Volume Control, For Wells
  • JOHNSON CONTROLS
  • Air Volume Control, For Wells Air Volume Control, For Wells
  • Air Volume Control for Deep Wells, Air Volume Control, Normally Open, Length 8-45/64 In., Width 1-3/8 In., Height 4-1/2 In., Float Material Plastic, For Use With Deep, Shallow, and Submersible Pumps, Body Material Thermoplastic, Compliance SDWA

  • Item # 20XJ13
  • Mfr. Model # F93B-1C
  • Air Volume Control for Deep Wells, Air Volume Control, Normally Open, Length 8-45/64 In., Width 1-3/8 In.,...More

Float Switch Twin
  • DAYTON
  • Float Switch Twin DAYTON Float Switches, Mechanical
  • These float switches are designed to detect the level of liquid within a tank, and automatically control pumps in sump/sewage and nonpotable water applications. They include an adjustable mounting strap. The switch may be used in a pump, an indicator, an alarm, or other device.

  • Item # 3BY77
  • Mfr. Model # 3BY77
  • Float Switch, Mechanical, Tether, Twin Float, Normally Open, Max. Amps Running 15, Voltage 230, Wire Gauge...More

Pneumatic Liquid Level Control,1/2in NPT
  • SANDPIPER
  • Pneumatic Liquid Level Control, 1/2in NPT Pneumatic Liquid Level Control,1/2in NPT
  • Liquid Level Control, Pneumatic, Mechanical/Pneumatic, 1/2 in. NPT Connection, Length 72, Width 9-13/16, Height 12-3/4, Fitting 1/2 in. NPT, Min. Water Level Adjustment 4, Max. Water Level Adjustment 108, Operation Automatic, Stem Material 303 Stainless Steel, Float Material 302/304 Stainless Steel, 1-1/2 in. Pipe, For Use With AODD Pumps, Body Material Steel, Mounting Bracket Material Steel, Turns Off At Various Levels, Turns On At Various Levels, Agency Compliance ATEX, Compliance CE

  • Item # 33UJ67
  • Mfr. Model # 032.036.000.
  • Liquid Level Control, Pneumatic, Mechanical/Pneumatic, 1/2 in. NPT Connection, Length 72, Width 9-13/16,...More

Sump Pump Switch, DPST
  • JOHNSON CONTROLS
  • Sump Pump Switch, DPST Sump Pump Switch, DPST
  • Sump Pump Switch, Sump Pump, DPST, HP @ 1 Phase - 115V 1, HP @ 1 Phase - 230V 1 or Less, Voltage 120/240, Width 2-9/32 In., Height 4-9/32 In., Float Material Phenolic with Epoxy Seal, External Mounting Bracket, For Use With Sumps and Open Tanks, Includes Cable, Floats

  • Item # 20XJ09
  • Mfr. Model # F59H-1C
  • Sump Pump Switch, Sump Pump, DPST, HP @ 1 Phase - 115V 1, HP @ 1 Phase - 230V 1 or Less, Voltage 120/240,...More

  • MADISON
  • MADISON Optical Sensors MADISON Optical Sensors
  • Multiple product options available

    These optical sensors are designed to provide low-profile, easy use with no moving parts. They help provide accurate liquid level sensing for High/Low alarms and pump controls.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More