Skip Content

Filter Results By

Applied Filters Clear All

Float Switches

3 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON Float Switches, Mechanical DAYTON Float Switches, Mechanical
  • Multiple product options available

    These float switches are designed to detect the level of liquid within a tank, and automatically control pumps in sump/sewage and nonpotable water applications. They include an adjustable mounting strap. The switch may be used in a pump, an indicator, an alarm, or other device.

    Multiple product options available

Float Safety Switch,Max. Amps Running 10
  • DAYTON
  • Float Safety Switch, Max. Amps Running 10 Float Safety Switch,Max. Amps Running 10
  • Float Safety Switch, Max. Amps Running 10, HP @ 1 Phase - 115V 1/2, HP @ 1 Phase - 230V 1/2, Voltage 125 to 250 VAC, Wire Gauge 18, Width 4-1/2, Height 3-1/2, Body Material ABS, Wire Lead 17 In. Length, Agency Compliance UL

  • Item # 2HXZ4
  • Mfr. Model # 2HXZ4
  • Float Safety Switch, Max. Amps Running 10, HP @ 1 Phase - 115V 1/2, HP @ 1 Phase - 230V 1/2, Voltage 125 to...More

Switch,Upright Pump
  • DAYTON
  • Switch, Upright Pump Switch,Upright Pump
  • Pedestal Sump Pump Switch, Upright, Max. Amps Running 12/8, Length 2, Width 3, For Use With 4KU60, 4KU61, 4KU62, 4KU63, 4KU64, Body Material Plastic, Max. Voltage 125/250

  • Item # 4KU68
  • Mfr. Model # 4KU68
  • Pedestal Sump Pump Switch, Upright, Max. Amps Running 12/8, Length 2, Width 3, For Use With 4KU60, 4KU61,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More