Skip Content

Filter Results By

Applied Filters Clear All

Float Switches

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Float Sw,1P,Close on Rise,w/20ft Cord
  • GENERAL ELECTRIC
  • Float Sw, 1P, Close on Rise, w/20ft Cord Float Sw,1P,Close on Rise,w/20ft Cord
  • Float Switch, Open Tank, Length 4.25, Width 2.81 In, Height 8.25 In, Contact Type 1 Pole, Switch Function Close on Rise, Amps 10 at 120V, 5A at 240V, Voltage 120/240, Float Material ABS, Float Dia. 2 13/16 In., Ambient Temp. Range 32-190, Max. Water Level Adjustment 8.28, Min. Water Level Adjustment 8.25, Conduit Size .5-.75 In., Includes 20 Ft. Cord, Weight, Float

  • Item # 4ZZF3
  • Mfr. Model # 2900B8S1C-20
  • Float Switch, Open Tank, Length 4.25, Width 2.81 In, Height 8.25 In, Contact Type 1 Pole, Switch Function...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More