Skip Content

Filter Results By

Applied Filters Clear All

Item
Length (In.)
Hose Material
Fitting Type
Dia. (In.)
For Drinking Water Applications
Brand
Price
Shop By
Ratings

Flexible Metal Hoses

510 Results Found that Include 510 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LNB4
  • Mfr. Model # G075SHXJ180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW8
  • Mfr. Model # G100SMU180
  • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1CVZ2
  • Mfr. Model # G050CMU180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 InFlexible Metal Hose,Dia 2 In
  • Item # 1LMX8
  • Mfr. Model # G200SMU180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 LengthFlexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FJL5
  • Mfr. Model # G150SM120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,1 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 36 In LFlexible Metal Hose,1 In Dia,36 In L
  • Item # 2ZV61
  • Mfr. Model # G100SM360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 LengthFlexible Metal Hose,2 In,12 Length
  • Item # 4FJX4
  • Mfr. Model # GM200SHM120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 4.0 In,...More

Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 LengthFlexible Metal Hose,2 In,12 Length
  • Item # 4FJT8
  • Mfr. Model # GM200SHMU120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 4.0 In,...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW6
  • Mfr. Model # G075SMU360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,1 1/2 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In Dia, 24 In LFlexible Metal Hose,1 1/2 In Dia,24 In L
  • Item # 2ZV43
  • Mfr. Model # G150CM240
  • Flexible Metal Hose, Dia 1 1/2 In, Length 24 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Instrumentation Grade Hose Assembly,SS
  • HOSE MASTER
  • Instrumentation Grade Hose Assembly, SSInstrumentation Grade Hose Assembly,SS
  • Item # 1LNE4
  • Mfr. Model # G050TXTG240
  • Instrumentation Grade Flexible SS Hose Assembly, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 2600,...More

Hose,Metal,2 X 10.5 In
  • HOSE MASTER
  • Hose, Metal, 2 X 10.5 InHose,Metal,2 X 10.5 In
  • Item # 6MP42
  • Mfr. Model # G200CM105
  • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

Hose,Metal,1.25x18 In
  • HOSE MASTER
  • Hose, Metal, 1.25x18 InHose,Metal,1.25x18 In
  • Item # 6MP38
  • Mfr. Model # G125SM180
  • Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Hose,Metal,3/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 3/4 X 12 InHose,Metal,3/4 X 12 In
  • Item # 6MP31
  • Mfr. Model # G075CM120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 LengthFlexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FJL4
  • Mfr. Model # G125SM120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Hose,Metal,1 X 8 In
  • HOSE MASTER
  • Hose, Metal, 1 X 8 InHose,Metal,1 X 8 In
  • Item # 6MP33
  • Mfr. Model # G100CM080
  • Flexible Metal Hose, Dia 1 In, Length 8 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,3/4 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 18 In LFlexible Metal Hose,3/4 In Dia,18 In L
  • Item # 2ZV56
  • Mfr. Model # G075SM180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 3/8 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/8 InFlexible Metal Hose,Dia 3/8 In
  • Item # 1CWB8
  • Mfr. Model # G037SMU120
  • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW7
  • Mfr. Model # G100SMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 InHose,Metal,1/2 X 12 In
  • Item # 6MP29
  • Mfr. Model # G050SM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW9
  • Mfr. Model # G100SMU240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,3/4 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 18 In LFlexible Metal Hose,3/4 In Dia,18 In L
  • Item # 2ZV35
  • Mfr. Model # G075CM180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Hose,Metal,3/4 X 7 In
  • HOSE MASTER
  • Hose, Metal, 3/4 X 7 InHose,Metal,3/4 X 7 In
  • Item # 6MP30
  • Mfr. Model # G075CM070
  • Flexible Metal Hose, Dia 3/4 In, Length 7 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1 In,...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LNB1
  • Mfr. Model # G050SHXJ240
  • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 LengthFlexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FKG8
  • Mfr. Model # GZ150SMU120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

Flexible Metal Hose,3/4 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 24 In LFlexible Metal Hose,3/4 In Dia,24 In L
  • Item # 2ZV36
  • Mfr. Model # G075CM240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Hose,Metal,2 X 18 In
  • HOSE MASTER
  • Hose, Metal, 2 X 18 InHose,Metal,2 X 18 In
  • Item # 6MP43
  • Mfr. Model # G200CM180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In,...More

Flexible Metal Hose,3/8 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/8 In Dia, 36 In LFlexible Metal Hose,3/8 In Dia,36 In L
  • Item # 2ZV52
  • Mfr. Model # G037SM360
  • Flexible Metal Hose, Dia 3/8 In, Length 36 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW5
  • Mfr. Model # G075SMU240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Hose,Metal,1.25x8.5 In
  • HOSE MASTER
  • Hose, Metal, 1.25x8.5 InHose,Metal,1.25x8.5 In
  • Item # 6MP36
  • Mfr. Model # G125CM085
  • Flexible Metal Hose, Dia 1 1/4 In, Length 8 1/2 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW3
  • Mfr. Model # G075SMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LMW1
  • Mfr. Model # G050SMU240
  • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More