Skip Content

Filter Results By

Item
Length (In.)
Hose Material
Fitting Type
Dia. (In.)
For Drinking Water Applications
Price
Shop By
Ratings

Flexible Metal Hoses

538 Results Found that Include 538 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 In Flexible Metal Hose,Dia 1/2 In
  • Item # 1LMV9
  • Mfr. Model # G050SMU180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 In Flexible Metal Hose,Dia 1 In
  • Item # 1CVZ9
  • Mfr. Model # G100CMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1.25x18 In
  • HOSE MASTER
  • Hose, Metal, 1.25x18 In Hose,Metal,1.25x18 In
  • Item # 6MP37
  • Mfr. Model # G125CM180
  • Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Flexible Metal Hose,1 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 24 In L Flexible Metal Hose,1 In Dia,24 In L
  • Item # 2ZV60
  • Mfr. Model # G100SM240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,1/4 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1/4 In Dia, 18 In L Flexible Metal Hose,1/4 In Dia,18 In L
  • Item # 2ZV47
  • Mfr. Model # G025SM180
  • Flexible Metal Hose, Dia 1/4 In, Length 18 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

Metal Expansion Joint,3 In Dia,5 In L
Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 Length Flexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FKG8
  • Mfr. Model # GZ150SMU120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

Hose,Metal,3/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 3/4 X 12 In Hose,Metal,3/4 X 12 In
  • Item # 6MP31
  • Mfr. Model # G075CM120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,1/2 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In Dia, 36 In L Flexible Metal Hose,1/2 In Dia,36 In L
  • Item # 2ZV55
  • Mfr. Model # G050SM360
  • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 In Hose,Metal,1/2 X 12 In
  • Item # 6MP28
  • Mfr. Model # G050CM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1 1/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/4 In Flexible Metal Hose,Dia 1 1/4 In
  • Item # 1LNC3
  • Mfr. Model # G125SHXJ240
  • Flexible Metal Hose, Dia 1 1/4 In, Length 24 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Flexible Metal Hose,1 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 36 In L Flexible Metal Hose,1 In Dia,36 In L
  • Item # 2ZV61
  • Mfr. Model # G100SM360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Hose,Metal,2 X 10.5 In
  • HOSE MASTER
  • Hose, Metal, 2 X 10.5 In Hose,Metal,2 X 10.5 In
  • Item # 6MP42
  • Mfr. Model # G200CM105
  • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 In Flexible Metal Hose,Dia 1/2 In
  • Item # 1LMW1
  • Mfr. Model # G050SMU240
  • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,1 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 12 Length Flexible Metal Hose,1 In,12 Length
  • Item # 4FKK5
  • Mfr. Model # GZ100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 In Hose,Metal,1 X 12 In
  • Item # 6MP35
  • Mfr. Model # G100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1.5 X 9 In
  • HOSE MASTER
  • Hose, Metal, 1.5 X 9 In Hose,Metal,1.5 X 9 In
  • Item # 6MP39
  • Mfr. Model # G150CM090
  • Flexible Metal Hose, Dia 1 1/2 In, Length 9 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 In Flexible Metal Hose,Dia 2 In
  • Item # 1LMX8
  • Mfr. Model # G200SMU180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 In Flexible Metal Hose,Dia 3/4 In
  • Item # 1LMW5
  • Mfr. Model # G075SMU240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,3/4 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 36 In L Flexible Metal Hose,3/4 In Dia,36 In L
  • Item # 2ZV58
  • Mfr. Model # G075SM360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 In Flexible Metal Hose,Dia 1/2 In
  • Item # 1LMW2
  • Mfr. Model # G050SMU360
  • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 In Flexible Metal Hose,Dia 1 In
  • Item # 1LMW7
  • Mfr. Model # G100SMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 Length Flexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FJL5
  • Mfr. Model # G150SM120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,3/4 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 18 In L Flexible Metal Hose,3/4 In Dia,18 In L
  • Item # 2ZV35
  • Mfr. Model # G075CM180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,3/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 12 Length Flexible Metal Hose,3/4 In,12 Length
  • Item # 4FJR1
  • Mfr. Model # GM075SHMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.7...More

Hose,Metal,3 X 9 In
  • HOSE MASTER
  • Hose, Metal, 3 X 9 In Hose,Metal,3 X 9 In
  • Item # 6MP46
  • Mfr. Model # G300PF090
  • Flexible Metal Hose, Dia 3 In, Length 9 In, Max Working Pressure @ 70 F 250, Static Min Bend Radius 7.8 In,...More

Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 In Hose,Metal,1 X 12 In
  • Item # 6MP34
  • Mfr. Model # G100CM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 In Flexible Metal Hose,Dia 3/4 In
  • Item # 1LMW4
  • Mfr. Model # G075SMU180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,3/4 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 24 In L Flexible Metal Hose,3/4 In Dia,24 In L
  • Item # 2ZV57
  • Mfr. Model # G075SM240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 Length Flexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FJL4
  • Mfr. Model # G125SM120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Flexible Metal Hose,3/4 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 18 In L Flexible Metal Hose,3/4 In Dia,18 In L
  • Item # 2ZV56
  • Mfr. Model # G075SM180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 Length Flexible Metal Hose,2 In,12 Length
  • Item # 4FKL8
  • Mfr. Model # GZ200SM120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In,...More

Results per page:  16 | 32 | 48

Durable flexible metal hoses from Grainger are finely engineered to help maintain the balance between strength and flexibility. A flexible metal hose can absorb vibration and promote even distribution of strain during flexing, which helps to increase cycle life. Ideal for air compressors, liquid and vacuum pumps and pump suction discharge lines. Flexible metal hoses from Grainger can deliver high-quality repeatable performance. Shop now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More