Skip Content

Filter Results By

Item
Conduit Size (In.)
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flexible Metal Conduit Fittings

98 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
Conduit Fitting,Straight,NonInsul,3/8 In
  • THOMAS & BETTS
  • Conduit Fitting, Straight, NonInsul, 3/8 InConduit Fitting,Straight,NonInsul,3/8 In
  • Item # 2RER9
  • Mfr. Model # 300-TB
  • Flexible Metal Conduit Fitting, Straight, Non-Insulated, Conduit Size 3/8 In, Material of Construction Steel,...More

Connector,Squeeze,Straight,3/8 In
Cable Connector,Snap In,1/2 In
Connector,Squeeze,Straight,1/2 In
Connector,Squeeze,90 Deg,3/8 In
Connector,Saddlegrip,3/8In,Insulated
  • ARLINGTON
  • Connector, Saddlegrip, 3/8In, InsulatedConnector,Saddlegrip,3/8In,Insulated
  • Item # 4JWG2
  • Mfr. Model # SG38AST
  • Connector, Saddlegrip , Conduit Size 3/8 In., Cable Opening Min. .405 In., Cable Opening Max. .612 In.,...More

Connector,Straight,3/8In,.405In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .405In Min OpenConnector,Straight,3/8In,.405In Min Open
  • Item # 4JWF5
  • Mfr. Model # 38AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .405 In., Cable Opening Max. .612 In., Knockout...More

Conduit Fitting,Straight,Insul,3/8 In
  • THOMAS & BETTS
  • Conduit Fitting, Straight, Insul, 3/8 InConduit Fitting,Straight,Insul,3/8 In
  • Item # 2RET1
  • Mfr. Model # 3110-TB
  • Flexible Metal Conduit Fitting, Straight, Nylon Insulated, Conduit Size 3/8 In, Material of Construction...More

Connector,Straight,3/8In,.485In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .485In Min OpenConnector,Straight,3/8In,.485In Min Open
  • Item # 4JWF6
  • Mfr. Model # 40AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .485 In., Cable Opening Max. .612 In., Knockout...More

Connector,Squeeze,90 Deg,1/2 In
Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 InConnector,Flex Conduit,Tite Bite,1/2 In
  • Item # 3LK38
  • Mfr. Model # 2102
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 1 /16...More

Connector,Cable Lock,Redi-loc,1/2 In
  • RACO
  • Connector, Cable Lock, Redi-loc, 1/2 InConnector,Cable Lock,Redi-loc,1/2 In
  • Item # 3LV72
  • Mfr. Model # 2700
  • Single Armored Cable Locking Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Low Profile, Insulator Rated to...More

Connector,Squeeze,Straight,3/4 In
Connector,Flex Conduit,90 Deg,3/8 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 3/8 InConnector,Flex Conduit,90 Deg,3/8 In
  • Item # 5UGW7
  • Mfr. Model # 5UGW7
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Cable Connector,Redi-Loc,1/2 In
  • RACO
  • Cable Connector, Redi-Loc, 1/2 InCable Connector,Redi-Loc,1/2 In
  • Item # 1RVU7
  • Mfr. Model # 2700AJ
  • Cable Connector, Redi-Loc, Conduit Size 1/2 In, Material of Construction Steel, Description/Special Features...More

Connector,Straight,3/8In,.440In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .440In Min OpenConnector,Straight,3/8In,.440In Min Open
  • Item # 4JWF3
  • Mfr. Model # 4010AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .440 In., Cable Opening Max. .612 In., Knockout...More

Connector,Flex Conduit,Straight,3/8 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 3/8 InConnector,Flex Conduit,Straight,3/8 In
  • Item # 5UGV4
  • Mfr. Model # 5UGV4
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Connector,Flex Conduit,Tite Bite,3/4 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 3/4 InConnector,Flex Conduit,Tite Bite,3/4 In
  • Item # 3LK39
  • Mfr. Model # 2103
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 3/4 Inch, NPT 3/4 Inch, Length 1 11/32...More

Connector,Flex Conduit,90 Deg,1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1/2 InConnector,Flex Conduit,90 Deg,1/2 In
  • Item # 5UGW8
  • Mfr. Model # 5UGW8
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Cable Connector,Sheathed,1/2
  • RACO
  • Cable Connector, Sheathed, 1/2Cable Connector,Sheathed,1/2
  • Item # 1RVZ1
  • Mfr. Model # 4714
  • Cable Connector, Sheathed Snap In, Conduit Size 1/2 In, Material of Construction Thermoplastic,...More

Anti-Short Bushing, Plastic, PK35
Duplex Conn,Saddlegrip,3/8In,Insulated
  • ARLINGTON
  • Duplex Conn, Saddlegrip, 3/8In, InsulatedDuplex Conn,Saddlegrip,3/8In,Insulated
  • Item # 4JWG4
  • Mfr. Model # SG3838AST
  • Duplex Connector, Saddlegrip, Conduit Size 3/8 In., Cable Opening Min. (2) .445 In., Cable Opening Max. (2)...More

Connector,Squeeze,90 Deg,3/4 In
Conduit Fitting,90 Deg,Non Insul,3/8 In
  • THOMAS & BETTS
  • Conduit Fitting, 90 Deg, Non Insul, 3/8 InConduit Fitting,90 Deg,Non Insul,3/8 In
  • Item # 2RET3
  • Mfr. Model # 321-TB
  • Flexible Metal Conduit Fitting, 90 Degree, Non Insulated, Conduit Size 3/8 In, Material of Construction...More

Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 InConnector,Flex Conduit,Tite Bite,1/2 In
  • Item # 4JC42
  • Mfr. Model # 3302
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 3/8 Inches,...More

Duplex Connector,3/8In,(2).405In Opening
  • ARLINGTON
  • Duplex Connector, 3/8In, (2).405In OpeningDuplex Connector,3/8In,(2).405In Opening
  • Item # 4JWE6
  • Mfr. Model # 3838AST
  • Duplex Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. (2) .405 In., Cable Opening Max. (2)...More

Connector,Cable Lock,Redi-loc,1/2 In
Connector,Straight,3/8In,.370In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .370In Min OpenConnector,Straight,3/8In,.370In Min Open
  • Item # 4JWF1
  • Mfr. Model # 3810AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .370 In., Cable Opening Max. .490 In., Knockout...More

Connector,Flex Conduit,Straight,1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 1/2 InConnector,Flex Conduit,Straight,1/2 In
  • Item # 5UGV5
  • Mfr. Model # 5UGV5
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Connector,Flex Conduit,Straight,3/4 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 3/4 InConnector,Flex Conduit,Straight,3/4 In
  • Item # 5UGV6
  • Mfr. Model # 5UGV6
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Connector,90Deg,3/8In,.440In Min Open
  • ARLINGTON
  • Connector, 90Deg, 3/8In, .440In Min OpenConnector,90Deg,3/8In,.440In Min Open
  • Item # 4JWE9
  • Mfr. Model # 850AST
  • Connector, 90 Degrees, Conduit Size 3/8 In., Cable Opening Min. .440 In., Cable Opening Max. .750 In.,...More

Connector,Flex Conduit,90 Deg,3/4 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 3/4 InConnector,Flex Conduit,90 Deg,3/4 In
  • Item # 5UGW9
  • Mfr. Model # 5UGW9
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Results per page: 16 | 32 | 48

Get flexible metal conduit fittings from Grainger. Find flexible metal connectors, including bushings, duplex connectors, cable connectors and squeeze connectors, in a wide range of sizes. Shop Grainger for flexible metal conduit fittings and all your electrical supplies!