Skip Content

Filter Results By

Flexible Impeller Pumps

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Utility Pump 115VAC
  • DAYTON
  • Utility Pump 115VAC Utility Pump 115VAC
  • Item # 5UXL7
  • Mfr. Model # 5UXL7
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open,...More

Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 115V, 2 Amps Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • Item # 3ACA4
  • Mfr. Model # 3ACA4
  • Pump, Flexible Impeller, 1/12 HP, Voltage 115VAC, Amps 2, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Utility Pump 12VDC
  • DAYTON
  • Utility Pump 12VDC Utility Pump 12VDC
  • Item # 5UXL8
  • Mfr. Model # 5UXL8
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 12VDC, 6.5 to 10 Amps AC, Motor Enclosure Open,...More

Utility Pump 115VAC
  • DAYTON
  • Utility Pump 115VAC Utility Pump 115VAC
  • Item # 5UXL9
  • Mfr. Model # 5UXL9
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open,...More

Utility Pump 12VDC
  • DAYTON
  • Utility Pump 12VDC Utility Pump 12VDC
  • Item # 5UXN0
  • Mfr. Model # 5UXN0
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 12VDC, 6.5 to 10 Amps AC, Motor Enclosure Open,...More

Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • Item # 3ABZ4
  • Mfr. Model # 3ABZ4
  • Pump, Flexible Impeller, Housing Material Bronze, 1/3 HP, Voltage 115/230, Amps 9.4/4.7, Inlet/Outlet (In.)...More

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • DAYTON
  • Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • Item # 3ACA5
  • Mfr. Model # 3ACA5
  • Pump, Flexible Impeller, 1/12 HP, Voltage 12VDC, Amps 7.5, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • Item # 3ACB9
  • Mfr. Model # 3ACB9
  • Pump, Flexible Impeller, 1/3 HP, Voltage 115/230, Amps 7.2/3.6, Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT, NEMA...More

Pump, Pedestal, Inlet/Outlet 3/4 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 3/4 In. Pump, Pedestal, Inlet/Outlet 3/4 In.
  • Item # 3ACB1
  • Mfr. Model # 3ACB1
  • Pump, Flexible Impeller,Pedestal, 3/4 HP, Inlet/Outlet (In.) 3/4 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

Pump,  Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
  • Item # 3ACA6
  • Mfr. Model # 3ACA6
  • Pump, Flexible Impeller, 1/12 HP, Voltage 12VDC, Amps 7.5, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ACC1
  • Mfr. Model # 3ACC1
  • Pump, Flexible Impeller, 3/4 HP, Voltage 115/230, Amps 13.5/6.7, Inlet/Outlet (In.) 1 NPT, NEMA Motor Frame...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ABZ6
  • Mfr. Model # 3ABZ6
  • Pump, Flexible Impeller, Housing Material Bronze, 3/4 HP, Voltage 115/230, Amps 14.0/7.0, Inlet/Outlet (In.)...More

Pump, Pedestal, Inlet/Outlet 1/2 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1/2 In. Pump, Pedestal, Inlet/Outlet 1/2 In.
  • Item # 3ACA9
  • Mfr. Model # 3ACA9
  • Pump, Flexible Impeller,Pedestal, 1/3 HP, Inlet/Outlet (In.) 1/2 NPT, Nitrile Impeller, GPM of Water @ 10 Ft....More

Pump, Flexible Impeller, 1 HP, 115/230V
  • DAYTON
  • Pump, Flexible Impeller, 1 HP, 115/230V Pump, Flexible Impeller, 1 HP, 115/230V
  • Item # 3ACD3
  • Mfr. Model # 3ACD3
  • Pump, Flexible Impeller, 1 HP, Voltage 115/230, Amps 14.4/7.2, Inlet/Outlet (In.) 1 1/4 NPT, NEMA Motor Frame...More

Pump,Explosion Proof,1/2HP,115/208-230V
  • DAYTON
  • Pump, Explosion Proof, 1/2HP, 115/208-230V Pump,Explosion Proof,1/2HP,115/208-230V
  • Item # 6KHN6
  • Mfr. Model # 6KHN6
  • Pump, Self-Priming Flexible Impeller, 1/2 HP, Voltage 115/208-230, Amps 7.8/3.8-4.6, Inlet/Outlet (In.) 1,...More

Pump,SS,1/2 HP,115/230V,11.2/5.6 Amps
  • DAYTON
  • Pump, SS, 1/2 HP, 115/230V, 11.2/5.6 Amps Pump,SS,1/2 HP,115/230V,11.2/5.6 Amps
  • Item # 3ACC5
  • Mfr. Model # 3ACC5
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 1/2 HP, Voltage 115/230, Amps 11.2/5.6,...More

Pump, Pedestal, Inlet/Outlet 1 In
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1 In Pump, Pedestal, Inlet/Outlet 1 In
  • Item # 3ACB2
  • Mfr. Model # 3ACB2
  • Pump, Flexible Impeller,Pedestal, 1 HP, Inlet/Outlet (In.) 1 NPT, Nitrile Impeller, GPM of Water @ 10 Ft. of...More

Pump,1/2HP,115/208-230V, 8.8/4.4-4.4 Amp
  • DAYTON
  • Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp Pump,1/2HP,115/208-230V, 8.8/4.4-4.4 Amp
  • Item # 6KHN7
  • Mfr. Model # 6KHN7
  • Pump, Self-Priming Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 8.8/4.4, Inlet/Outlet (In.) 1, NEMA Motor...More

Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • DAYTON
  • Pump, SS, 1 1/2 HP, 115/230V, 18.6/9.3 Amps Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • Item # 3ACC8
  • Mfr. Model # 3ACC8
  • Pump, Flexible Impeller, 1-1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1-1/2 NPT, NEMA Motor...More

Pump,Flexible Impeller,1 1/2 HP,115/230V
  • DAYTON
  • Pump, Flexible Impeller, 1 1/2 HP, 115/230V Pump,Flexible Impeller,1 1/2 HP,115/230V
  • Item # 3ACD4
  • Mfr. Model # 3ACD4
  • Pump, Flexible Impeller, 1 1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1 1/2 NPT, NEMA Motor...More

Pump, Pedestal, Inlet/Outlet 3/4 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 3/4 In. Pump, Pedestal, Inlet/Outlet 3/4 In.
  • Item # 6KHN8
  • Mfr. Model # 6KHN8
  • Pump Head, Self-Priming Flexible Impeller, Inlet/Outlet (In.) 3/4, Body Material Bronze, GPM of Water @ 5 Ft....More

Pump, Pedestal, Inlet/Outlet 1 In.
  • DAYTON
  • Pump, Pedestal, Inlet/Outlet 1 In. Pump, Pedestal, Inlet/Outlet 1 In.
  • Item # 6KHN9
  • Mfr. Model # 6KHN9
  • Pump Head, Self-Priming Flexible Impeller, Inlet/Outlet (In.) 1, Body Material Bronze, GPM of Water @ 5 Ft....More

Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps
  • DAYTON
  • Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps
  • Item # 3ACC4
  • Mfr. Model # 3ACC4
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 1/3 HP, Voltage 115/230, Amps 9.4/4.7,...More

Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps
  • DAYTON
  • Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps
  • Item # 3ACC7
  • Mfr. Model # 3ACC7
  • Pump, Flexible Impeller, 1 HP, Voltage 115/230, Amps 14.4/7.2, Inlet/Outlet (In.) 1-1/4 NPT, NEMA Motor Frame...More

Pump, SS, 3/4 HP, 115/230V,14.0/7.0 Amps
  • DAYTON
  • Pump, SS, 3/4 HP, 115/230V, 14.0/7.0 Amps Pump, SS, 3/4 HP, 115/230V,14.0/7.0 Amps
  • Item # 3ACC6
  • Mfr. Model # 3ACC6
  • Pump, Flexible Impeller, Housing Material 304 Stainless Steel, 3/4 HP, Voltage 115/230, Amps 14.0/7.0,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More