Skip Content

Filter Results By

Applied Filters Clear All

Flexible Gas Connectors

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flow Valve Kit,1/2 x 48 In,SS
  • DORMONT
  • Flow Valve Kit, 1/2 x 48 In, SS Flow Valve Kit,1/2 x 48 In,SS
  • Item # 41H795
  • Mfr. Model # 20C-3131V4KIT-48B
  • Flow Valve Kit, Size 1/2 In., 1/2 x 48 In. Connection, Material of Construction Stainless Steel, Application...More

Gas Connector,18 In
  • DORMONT
  • Gas Connector, 18 In Gas Connector,18 In
  • Item # 1PX45
  • Mfr. Model # 20-3132-18
  • Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 1/2...More

Gas Connetor,304 SS,5/8 x 12 In
  • DORMONT
  • Gas Connetor, 304 SS, 5/8 x 12 In Gas Connetor,304 SS,5/8 x 12 In
  • Item # 6CNC1
  • Mfr. Model # 30-3131-12
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 72 In Gas Connetor,304 SS,1/2 x 72 In
  • Item # 6CNA4
  • Mfr. Model # 20-3131-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Flow Valve Kit,5/8 x 48 In,SS
  • DORMONT
  • Flow Valve Kit, 5/8 x 48 In, SS Flow Valve Kit,5/8 x 48 In,SS
  • Item # 41H796
  • Mfr. Model # XL30C-313MV6KIT-48B
  • Flow Valve Kit, Size 5/8 In., 5/8 x 48 In. Connection, Material of Construction Stainless Steel, Application...More

Gas Connector, 60 Inch
  • DORMONT
  • Gas Connector, 60 Inch Gas Connector, 60 Inch
  • Item # 3VU96
  • Mfr. Model # 30-3142-60
  • Gas Connector, Size 1/2 In x 3/4 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside...More

Gas Connetor,304 SS,5/8 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 5/8 x 72 In Gas Connetor,304 SS,5/8 x 72 In
  • Item # 6CNC3
  • Mfr. Model # 30-3131-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Flow Valve Kit,3/8x24In,Black Coated SS
  • DORMONT
  • Flow Valve Kit, 3/8x24In, Black Coated SS Flow Valve Kit,3/8x24In,Black Coated SS
  • Item # 41H797
  • Mfr. Model # 10A-2131V2KIT-24B
  • Flow Valve Kit, Size 3/8 In., 3/8 x 24 In. Connection, Material of Construction Black Coated Stainless Steel,...More

Gas Connetor,304 SS,1/2 x 12 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 12 In Gas Connetor,304 SS,1/2 x 12 In
  • Item # 6CNC4
  • Mfr. Model # 20-3132-12
  • Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,3/4 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 3/4 x 72 In Gas Connetor,304 SS,3/4 x 72 In
  • Item # 6CNC0
  • Mfr. Model # 30-4141-72
  • Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,5/8 x 12 In
  • DORMONT
  • Gas Connetor, 304 SS, 5/8 x 12 In Gas Connetor,304 SS,5/8 x 12 In
  • Item # 6CNC6
  • Mfr. Model # 30-3132-12
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 12 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 12 In Gas Connetor,304 SS,1/2 x 12 In
  • Item # 6CMZ9
  • Mfr. Model # 20-3131-12
  • Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,5/8 x 12 In
  • DORMONT
  • Gas Connetor, 304 SS, 5/8 x 12 In Gas Connetor,304 SS,5/8 x 12 In
  • Item # 6CNA5
  • Mfr. Model # 30-4141-12
  • Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,3/8 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 3/8 x 72 In Gas Connetor,304 SS,3/8 x 72 In
  • Item # 6CNC5
  • Mfr. Model # 20-3132-72
  • Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,3/8 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 3/8 x 72 In Gas Connetor,304 SS,3/8 x 72 In
  • Item # 6CND7
  • Mfr. Model # 20-2222-72
  • Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 12 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 12 In Gas Connetor,304 SS,1/2 x 12 In
  • Item # 6CND2
  • Mfr. Model # 20-2222-12
  • Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 72 In Gas Connetor,304 SS,1/2 x 72 In
  • Item # 6CND1
  • Mfr. Model # 30-3132-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More