Skip Content

Filter Results By

Applied Filters Clear All

Fleet and Vehicle Maintenance

73 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tire Tread Depth Gauge,Pocket Clip
Angled Air Chuck,0 to 150 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Angled Air Chuck, 0 to 150 psi Angled Air Chuck,0 to 150 psi
  • Item # 2HKY2
  • Mfr. Model # 2HKY2
  • Angled Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features 1/4 In. Female...More

  • Category : Tire Chucks and Inflators
Cleaning Parts Brush
  • TM

    Grainger Choice

  • WESTWARD
  • Cleaning Parts Brush Cleaning Parts Brush
  • Item # 20Y118
  • Mfr. Model # 20Y118
  • Cleaning Parts Brush, Round, Height (In.) 11.34, Width (In.) 1.08, Depth (In.) 1.08, Color Black, Material...More

  • Category : Parts Washer Accessories
Spout 2 In 1,Flow Capacity 42 Oz
Utility Funnel Set,Plastic,3 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel Set, Plastic, 3 pcs. Utility Funnel Set,Plastic,3 pcs.
  • Item # 1EKF3
  • Mfr. Model # 1EKF3
  • Utility Funnel Set, Flow Capacity -, Total Capacity -, Plastic, Translucent, -, - Cover, Fits -, -, - Spout,...More

  • Category : Funnels
Clip-on Ball Foot Air Chuck,0 to 150 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Clip-on Ball Foot Air Chuck, 0 to 150 psi Clip-on Ball Foot Air Chuck
  • Item # 2HKY3
  • Mfr. Model # 2HKY3
  • Clip-on Ball Foot Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features Clip...More

  • Category : Tire Chucks and Inflators
Utility Funnel,Flow Capacity 64 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel, Flow Capacity 64 Oz Utility Funnel
  • Item # 1EKE8
  • Mfr. Model # 1EKE8
  • Utility Funnel, Flow Capacity 64 Oz, Dia 8 In, Plastic, Length 3 3/4 In, Spout Outside Dia 1 1/8 In,...More

  • Category : Funnels
  • TM

    Grainger Choice

  • WESTWARD
  • Charging Clip Charging Clip
  • Multiple product options available

    Battery Charging Clamp, Max. Amps 80, Max. Voltage 12, Connection Material Steel/Plastic and Connection Type Clamp; Varies by Color

  • Category : Automotive Battery Clamps
Common Steel Valve Stem Repair Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Common Steel Valve Stem Repair Tool Common Steel Valve Stem Repair Tool
  • Item # 2HLE5
  • Mfr. Model # 2HLE5
  • Valve Stem Repair Tool, Size 0.95 oz., Diameter 1/2 In., Length 2-3/8 In., Width 1-5/8 In., Zinc, Material...More

  • Category : Tire Repair Tools
Antifreeze Hydrometer,Glass
  • TM

    Grainger Choice

  • WESTWARD
  • Antifreeze Hydrometer, Glass Antifreeze Hydrometer,Glass
  • Item # 1DXL9
  • Mfr. Model # 1DXL9
  • ;Used To Test Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant Protection;Used For All...More

  • Category : Tester Kits
2/0 ga. Gauge Lug, 1/2" Stud Size, Copper Co
Antifreeze Hydrometer,Disc,Professional
  • TM

    Grainger Choice

  • WESTWARD
  • Antifreeze Hydrometer, Disc, Professional Antifreeze Hydrometer,Disc,Professional
  • Item # 1DXL7
  • Mfr. Model # 1DXL7
  • ;Used To Test All Permanent Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant...More

  • Category : Tester Kits
Battery Hold Down Rubber Clamp,8 3/4 In
4/0 ga. Gauge Lug, 1/2" Stud Size, Copper Co
Spark Plug Rethreader
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Rethreader Spark Plug Rethreader
  • Item # 1UBG5
  • Mfr. Model # 1UBG5
  • Spark Plug Reamer/Tap, Cleans And Restores 14mm And 18mm Spark Plug Threads , Services Most Cars, For Use...More

  • Category : Engine Specialty Tools
Oil Filter Wrench,End Cap,65mm
Straight Battery Terminal,4/0 ga.,Yellow
Spark Plug Wrench, Swivel Head
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Wrench, Swivel Head Spark Plug Wrench, Swivel Head
  • Item # 1UBG1
  • Mfr. Model # 1UBG1
  • Spark Plug Wrench, Swivel Head, Length 13/16 In, Replaces Worn Spark Plugs, For Use With Ratchet Or Spanner,...More

  • Category : Engine Specialty Tools
Carburetor Adjst Tool,Stl,15-3/4inL,5pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carburetor Adjst Tool, Stl, 15-3/4inL, 5pcs Carburetor Adjst Tool,Stl,15-3/4inL,5pcs
  • Item # 40JM24
  • Mfr. Model # GGS_50331
  • Carburetor Adjusting Tool, Length (In.) 15-3/4, For Adjusting Idle/Mixture Screws On GM and Chrysler,...More

  • Category : Engine Specialty Tools
4 Way Battery Post and Terminal Cleaner
Utility Funnel with Screen,5 In. Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel with Screen, 5 In. Dia. Utility Funnel with Screen,5 In. Dia.
  • Item # 1EKF2
  • Mfr. Model # 1EKF2
  • Utility Funnel with Screen, Total Capacity 25 oz., Diameter 5 In., Plastic, Length 6 In., Spout Outside Dia....More

  • Category : Funnels
3/0 ga. Gauge Lug, 3/8" Stud Size, Copper Co
Straight Battery Terminal,2/0 ga.,Orange
Battery Brush, 3-3/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Brush, 3-3/4 In L Battery Brush, 3-3/4 In L
  • Item # 1EFY1
  • Mfr. Model # 1EFY1
  • Battery Brush,-,Capacity -,Length (In.) 3-3/4,Used For -,Capacity (In.) -,Spreading Range (In.) -,Handle...More

  • Category : Battery Specialty Tools
4/0 ga. Gauge Lug, 3/8" Stud Size, Copper Co
2/0 ga. Gauge Lug, 3/8" Stud Size, Copper Co
Magnetic Wrist Holder
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Wrist Holder Magnetic Wrist Holder
  • Item # 4EWR1
  • Mfr. Model # 4EWR1
  • Magnetic Wrist Holder, Ferrite, Length 11 1/2 In, Width 1 5/8 In, Magnetic Strength 0.66 Lbs, Stainless...More

  • Category : Magnetic Parts Trays and Holders
3/0 ga. Gauge Lug, 1/2" Stud Size, Copper Co
Straight Battery Terminal,2/0 ga.,Orange
Oil Filter Wrench,2 1/4 to 2 9/16 In
Oil Filter Wrench,3 1/16 to 3 7/16 In
2/0 ga. Gauge Lug, 1/2" Stud Size, Copper/Ti
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More