Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fleet and Vehicle Maintenance

57 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Connector Plier
  • PROTO
  • Connector Plier Connector Plier
  • Item # 4JV77
  • Mfr. Model # J253G
  • Cannon Plug Pliers, Length 9-1/2 In., Capacity 3/4 to 2-1/2, Soft Replaceable Jaws, Plastisol Cushion Handle,...More

Portable Power Source, Crank 250A,12V
  • PROTO
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 6RKL4
  • Mfr. Model # JFE5120
  • Portable Power Source, Cranking Amps 250A, Cold Crank Amps 9A, Amps 900, Amp Hours 9Ah, Peak Amps 900A,...More

Tester Anti Freeze
Cool System Adapter Set,6 Pc
Anti-freeze Tester,For Ethylene Glycol
WR SET OIL FILTER 5PC
  • PROTO
  • WR SET OIL FILTER 5PC WR SET OIL FILTER 5PC
  • Item # 6RKV3
  • Mfr. Model # JFFKIT5
  • Wrench Cup Set, Oil Filter, Material Nylon Fiber, Includes 65/67mm, 14 Flute Oil Filter, 74/76mm, 15 Flute...More

Mechanics Stethoscope
  • PROTO
  • Mechanics Stethoscope Mechanics Stethoscope
  • Item # 6RKV0
  • Mfr. Model # JFP500A
  • Includes Intructions;Fast, Accurate Method For Locating Trouble In Engine.;Used For Fast, Accurate Method For...More

Creeper, Steel, 40 In.
  • PROTO
  • Creeper, Steel, 40 In. Creeper, Steel, 40 In.
  • Item # 6RKV1
  • Mfr. Model # JFC400SPI
  • Creeper, Spider Style Creeper, Load Capacity 400 lb., Length 40 In., Width 20 In., Height 3 In., Frame...More

Piston Ring Compressor
  • PROTO
  • Piston Ring Compressor Piston Ring Compressor
  • Item # 3R555
  • Mfr. Model # J2316
  • Piston Ring Compressor, Blade Width 3-1/2 In., Diameter Range 2-1/8 In. TO 5 In., Specification GGG-C-555,...More

Oil Filter Wrench,2 7/8-3 1/4 In
Battery Tool Kit, 6 Piece Set
  • PROTO
  • Battery Tool Kit, 6 Piece Set Battery Tool Kit, 6 Piece Set
  • Item # 6RKL5
  • Mfr. Model # JFE6KIT
  • Battery Tool Kit, 6 Piece Set, Battery, Used For Battery Maintenance, Includes Extra Long 5/16" Ratcheting...More

Oil Filter Wrench,4 1/8-4 1/2 In
WR FILTER HD STRAP
Shop Stool, Ht. 29 to 34 In.
Oil Filter Wrench, 3 1/2-3 7/8 In
Oil Filter Wrench, Capacity 4.75
Tool Trolley Stool,With Backrest,500 lb.
Wrench, Oil Filter,4-7/16 In,SS
Oil Drain, 8 Gal, Metal
  • PROTO
  • Oil Drain, 8 Gal, Metal Oil Drain, 8 Gal, Metal
  • Item # 6RKP9
  • Mfr. Model # JFF11102
  • Oil Drain, Capacity (Gal.) 8, Metal Construction, Dia. 15 In., Height (In.) 13.78, Features Quick-release...More

WHEEL TORQUE EXTENSION 5PC
  • PROTO
  • WHEEL TORQUE EXTENSION 5PC WHEEL TORQUE EXTENSION 5PC
  • Item # 6RKR7
  • Mfr. Model # JFC1463
  • WHEEL TORQUE EXTENSION SET, Foreign and Domestic, For Use With For use with thin wall or impact lug nut...More

Tester Compression Diesel Kit
  • PROTO
  • Tester Compression Diesel Kit Tester Compression Diesel Kit
  • Item # 6RKP4
  • Mfr. Model # JFP97315
  • Includes 2-1/2 In. Dial, Glycerine-filled Gauge With Glass Lens In Stainless Steel Housing, 4,500 Psi Rated...More

Spark Plug Boot Puller
WHEEL TORQUE MASTER KIT 9PC
  • PROTO
  • WHEEL TORQUE MASTER KIT 9PC WHEEL TORQUE MASTER KIT 9PC
  • Item # 6RKV7
  • Mfr. Model # JFC1503
  • WHEEL TORQUE EXTENSION SET, For Use With Designed for use with a 1/2 In. drive impact wrench, Number of...More

Light,Aluminum,LED
  • PROTO
  • Light, Aluminum, LED Light,Aluminum,LED
  • Item # 6RKV5
  • Mfr. Model # JFC98266D
  • Lamp, Length 18-1/2 In., Width 5-3/4 In., Depth 2-1/2 In., Red, Shape Cylinder, Lamp Type LED, Material...More

Ratchet Pump Kit, 39 In. Hose
Battery Charger,12/24V,1400A
  • Battery Charger, 12/24V, 1400A Automatic Battery Chargers
  • Item # 6RKW4
  • Mfr. Model # JFE14289
  • Battery Charger, UL Rated Amps 12V 1400A, UL Rated Amps 24V 800A, Cranking Amps 1400-12V; 800 - 24V, Cold...More

Oil Filter Pliers
  • PROTO
  • Oil Filter Pliers Oil Filter Pliers
  • Item # 6RKP3
  • Mfr. Model # JFF245B
  • Oil Filter Pliers, Adjustable, Capacity 4-1/4, Heavy Duty, Oil Filter, For Use With Oil Filters, Steel,...More

WHEEL TORQUE EXT 4PC DOMESTIC
  • PROTO
  • WHEEL TORQUE EXT 4PC DOMESTIC WHEEL TORQUE EXT 4PC DOMESTIC
  • Item # 6RKR8
  • Mfr. Model # JFC1553
  • WHEEL TORQUE MASTER SET, Domestic, For Use With For work on American makes of cars, light trucks, and vans,...More

Hose Clamp Plier, 4 Pc.
Fuel Injection Basic Test Kit
  • PROTO
  • Fuel Injection Basic Test Kit Fuel Injection Basic Test Kit
  • Item # 6RKN2
  • Mfr. Model # JFP810B
  • Includes 3-1/2 In. Gauge With a Range of 0-145 psi/0-1000 Kpa, All Adapters, Gauge Heads and Hose Assemblies...More

Transmission/Oil Tester Pressure Kit
  • PROTO
  • Transmission/Oil Tester Pressure Kit Transmission/Oil Tester Pressure Kit
  • Item # 6RKL1
  • Mfr. Model # JFP460M
  • Includes M8 X 1.0 To 1/8 NPT Adapter, M10 X 1.0 To 1/8 NPT Adapter, M12 X 1.75 To 1/8 NPT Adapter, 1/8 NPT X...More

Fuel Injection Master Test Kit
  • PROTO
  • Fuel Injection Master Test Kit Fuel Injection Master Test Kit
  • Item # 6RKN1
  • Mfr. Model # JFP1200MS
  • Fuel Injection Master Test Kit, Fuel Injection, Number of Pieces 51, Fuel Injection Master Test Kit, Displays...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More