Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fleet and Vehicle Maintenance

59 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Presta Valve Adapter
Hand Floor Bicycle Pump
  • SLIME
  • Hand Floor Bicycle Pump Hand Floor Bicycle Pump
  • Item # 33M150
  • Mfr. Model # 2060-A
  • Hand Floor Bicycle Pump, Size 21 In. H, Black, Features Ridged Foot Petal For Improved Grip. Metal Barrel....More

T-Handle Tire Plug Kit
  • SLIME
  • T-Handle Tire Plug Kit T-Handle Tire Plug Kit
  • Item # 33M142
  • Mfr. Model # 1034-A
  • T-Handle Tire Plug Kit, Used For ATVS, Wheelbarrows, Mowers, Includes Rubber Cement, T- Handle Reamer Plugger...More

Tire Repair Boot,3-3/16 In L,3-3/16 In W
Dual Head Pencil Gauge,10 to 120 PSI
Tire Valve Stems,1 1/4 In.,PK2
Digital Tire Gauge,5 to 150 PSI
  • SLIME
  • Digital Tire Gauge, 5 to 150 PSI Digital Tire Gauge,5 to 150 PSI
  • Item # 33M133
  • Mfr. Model # 20017
  • Digital Tire Gauge, Features Easy to Read Led Display, Lit Tip & Backlit For Night Use, Auto Shut Off, Reset...More

Tire Patch Kit,56 Pc.
  • SLIME
  • Tire Patch Kit, 56 Pc. Tire Patch Kit,56 Pc.
  • Item # 33M139
  • Mfr. Model # 2033
  • Tire Patch Kit, Size 7.8 oz., Number of Pieces 56, Features Various size patches, Includes (2) Tubes of Glue...More

Dial Tire Gauge,5 to 60 PSI
  • SLIME
  • Dial Tire Gauge, 5 to 60 PSI Dial Tire Gauge,5 to 60 PSI
  • Item # 33M128
  • Mfr. Model # 20048
  • Dial Tire Gauge, Length 42 mm Shaft, Features Pressure Release Button for Quick Adjustments, Includes Bleeder...More

Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • SLIME
  • Tire Repair Boot, 3-3/16 In L, 3-3/16 In W Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • Item # 3CZP8
  • Mfr. Model # 70004
  • Flat Tire Repair Kit, Size 24 Oz, Length 14 In, Width 4.4 In, Dia 10.8 In, Max Air Pressure 150 PSI,...More

Short Valve Cores,4 Pc.
Dual Head Pencil Gauge,10 to 150 PSI
Manual Pump
  • SLIME
  • Manual Pump Manual Pump
  • Item # 1MRE7
  • Mfr. Model # SB-AP
  • Manual Pump, White, Features 8:1, 8 oz. per Stroke, Used For 5 gal. Keg of Sealant, Includes 6 ft. Hose

Rubber Patch Kit,27 Pc.
  • SLIME
  • Rubber Patch Kit, 27 Pc. Rubber Patch Kit,27 Pc.
  • Item # 33M138
  • Mfr. Model # 20189
  • Rubber Patch Kit, Size 11.2 oz., Number of Pieces 27, Features Various Size Patches, Includes (24) Patches,...More

Dial Tire Gauge,10 to 160 PSI
  • SLIME
  • Dial Tire Gauge, 10 to 160 PSI Dial Tire Gauge,10 to 160 PSI
  • Item # 33M127
  • Mfr. Model # 2020-A
  • Dually RV Dial Tire Gauge, Length 1.63 In., Features Chrome Dial Gauge with Black Rubber Housing, Bleeder...More

Tire Plug Kit
  • SLIME
  • Tire Plug Kit Tire Plug Kit
  • Item # 33M144
  • Mfr. Model # 2040-A
  • Tire Plug Kit, Features Made for All Radial and Steel-belted Tires, Used For ATVS, Wheelbarrows, Mowers,...More

Rubber Cement,1 Oz.Tube
Heavy-Duty 12-Volt Tire Inflator
  • SLIME
  • Heavy-Duty 12-Volt Tire Inflator Heavy-Duty 12-Volt Tire Inflator
  • Item # 33M154
  • Mfr. Model # 40031
  • Heavy-Duty 12-Volt Tire Inflator, Range 150 PSI, Features inflates a Standard Car Tire in 3 Minutes,,...More

Power Sport Tire Inflator,0 to 300 psi
Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • SLIME
  • Tire Repair Boot, 3-3/16 In L, 3-3/16 In W Tire Repair Boot,3-3/16 In L,3-3/16 In W
  • Item # 1MRF5
  • Mfr. Model # 2510
  • Tire Tackle Kit, Used For ATV, Tractor and Off Road, Standard ORMD, Includes (4) Valve Cores, 4-Way Tool,...More

12V Digital Tire Inflator
  • SLIME
  • 12V Digital Tire Inflator 12V Digital Tire Inflator
  • Item # 33M157
  • Mfr. Model # 40022
  • 12-Volt Digital Tire Inflator, Features Technology-inflator will Automatically Shut Off at Desired Pressure,...More

Tire Tube Patch Kit,7 Piece
  • SLIME
  • Tire Tube Patch Kit, 7 Piece Tire Tube Patch Kit,7 Piece
  • Item # 33M136
  • Mfr. Model # 1022-A
  • Tire Tube Patch Kit, Size 8 oz., Number of Pieces 7, Features Everything Needed to Patch A Leak on a Tube or...More

12-Volt Tire Inflator
  • SLIME
  • 12-Volt Tire Inflator 12-Volt Tire Inflator
  • Item # 33M153
  • Mfr. Model # 40034
  • 12-Volt Tire Inflator, Features Properly inflated tires save you money. Maintaining proper tire pressure...More

Brass Dial Tire Gauge,5 to 60 PSI
Tire Repair Boot,3-3/16 In L,3-3/16 In W
12-Volt Tire Inflator
  • SLIME
  • 12-Volt Tire Inflator 12-Volt Tire Inflator
  • Item # 33M152
  • Mfr. Model # 40032
  • 12-Volt Tire Inflator, Length 3.25 In., Width 7.13 In., Features Inflates a Car Tire in 8 Minutes, Used For...More

Small Tire Tackle Set
  • SLIME
  • Small Tire Tackle Set Small Tire Tackle Set
  • Item # 33M170
  • Mfr. Model # 2410
  • Small Tire Tackle Set, Features Keeps Your Repair Tools Together in One Place Where You Can Find Them,...More

Tire Tube Patch Kit,5 Pc.
Nitrogen Valve Caps, Steel, 4 Pc.
Brown Tire Repair Strings,30 Pc.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More