Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fleet and Vehicle Maintenance

54 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Camera Cable,33 ft., 2 yr. Warranty
Back-Up Camera Systems,5.6 In. Monitor
  • FEDERAL SIGNAL
  • Back-Up Camera Systems, 5.6 In. Monitor Back-Up Camera Systems,5.6 In. Monitor
  • Item # 12Y126
  • Mfr. Model # CAMSET56-NTSC-2
  • Back Up Camera System, Viewing Angle 110 Degrees , Monitor Type Permanent Mount, Features Metal Base with...More

Flashing LED Light,LED,Amber,6-13/32in L
  • FEDERAL SIGNAL
  • Flashing LED Light, LED, Amber, 6-13/32in L Flashing LED Light,LED,Amber,6-13/32in L
  • Item # 45TN84
  • Mfr. Model # 607101-02SB
  • Flashing LED Light, KIT, Length 6-13/32 In., Width 1-29/32 In., Diameter 1-29/32 In., Depth 1-29/32 In.,...More

Back Up Camera,CCD,250k Pixels,110 deg.
  • FEDERAL SIGNAL
  • Back Up Camera, CCD, 250k Pixels, 110 deg. Back Up Camera,CCD,250k Pixels,110 deg.
  • Item # 45TP17
  • Mfr. Model # CAMCCD-SIDENTSC
  • Back Up Camera, Camera Type CCD, Viewing Angle 110 Degrees , Camera Resolution 250k Pixels, Monitor Type No...More

Back Up Camera System,CCD,110 deg.
  • FEDERAL SIGNAL
  • Back Up Camera System, CCD, 110 deg. Back Up Camera System,CCD,110 deg.
  • Item # 45TP12
  • Mfr. Model # CAMSET70-NTSC4B
  • Back Up Camera System, Camera Type CCD, Viewing Angle 110 Degrees , Camera Resolution 336k Pixels, Monitor...More

Turn Lamp,LED,Amber,4-5/16 in. L
  • FEDERAL SIGNAL
  • Turn Lamp, LED, Amber, 4-5/16 in. L Turn Lamp,LED,Amber,4-5/16 in. L
  • Item # 45TN86
  • Mfr. Model # 607102-02SB
  • Turn Lamp, KIT, Length 4-5/16 In., Width 1-3/4 In., Diameter 4-5/16 In., Depth 1-3/4 In., Amber, Shape Round,...More

Back Up Camera,CCD,250k Pixels,150 deg.
  • FEDERAL SIGNAL
  • Back Up Camera, CCD, 250k Pixels, 150 deg. Back Up Camera,CCD,250k Pixels,150 deg.
  • Item # 45TP16
  • Mfr. Model # CAMCCD-FLS2NTSC
  • Back Up Camera, Camera Type CCD, Viewing Angle 150 Degrees , Camera Resolution 250k Pixels, Monitor Type No...More

Camera Cable,16-1/2 ft., 2 yr. Warranty
Headlight Flasher, Charger
  • FEDERAL SIGNAL
  • Headlight Flasher, Charger Headlight Flasher, Charger
  • Item # 12Z152
  • Mfr. Model # FHL-CHG
  • Headlight Flasher, Length 4-7/10 In., Width 2-1/20 In., Height 7/10 In., Flashes per Minute 7, Voltage 10-30...More

Mini Siren,11-16 VDC,100W
  • FEDERAL SIGNAL
  • Mini Siren, 11-16 VDC, 100W Mini Siren,11-16 VDC,100W
  • Item # 12Z062
  • Mfr. Model # MS4000
  • Mini Siren, Input Voltage 11 to 16 VDC, Operating Temp. Range -30 Degrees C to +65 Degrees C, Standby Current...More

Rumbler Intersection Clearing System
6-Function Switch, 40A
Speaker,100 Watt
Foot Switch Kit
7-Function Switch, 20A
ALTERNATING LIGHTBAR FLASHER 20 AMP
Speaker,100 Watt
  • FEDERAL SIGNAL
  • Speaker, 100 Watt Speaker,100 Watt
  • Item # 12Z055
  • Mfr. Model # 750501
  • Siren Speaker, 100 Watt, Length (In.) 4-2/5, Width (In.) 7-7/10, Height (In.) 5-7/10, Material Polyethylene...More

Work Lamp,Sealed Beam,Flood
  • FEDERAL SIGNAL
  • Work Lamp, Sealed Beam, Flood Work Lamp,Sealed Beam,Flood
  • Item # 5UVL3
  • Mfr. Model # 325541
  • Work Lamp, Flood,Sealed Beam, Length 7 In., Width 4-1/2 In., Diameter 7-1/2 In., Depth 4-1/2 In., Clear,...More

LED MODULE KIT for JLL Lightbar
Branch Guard,For Use With LED Beacons
End Lens,Amber
Turn Lamp,LED,Amber,6-13/32 in. L
  • FEDERAL SIGNAL
  • Turn Lamp, LED, Amber, 6-13/32 in. L Turn Lamp,LED,Amber,6-13/32 in. L
  • Item # 45TN87
  • Mfr. Model # 607106-02SB
  • Turn Lamp, KIT, Length 6-13/32 In., Width 1-29/32 In., Diameter 1-29/32 In., Depth 1-29/32 In., Amber, Shape...More

Stop-Turn-Tail Lamp,LED,Red,4-5/16 in. L
  • FEDERAL SIGNAL
  • Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L Stop-Turn-Tail Lamp,LED,Red,4-5/16 in. L
  • Item # 45TN82
  • Mfr. Model # 607100-04SB
  • Stop-Turn-Tail Lamp, KIT, Length 4-5/16 In., Width 1-3/4 In., Diameter 4-5/16 In., Depth 1-3/4 In., Red,...More

Back Up Lamp,LED,Clear,4-5/16 in. L
  • FEDERAL SIGNAL
  • Back Up Lamp, LED, Clear, 4-5/16 in. L Back Up Lamp,LED,Clear,4-5/16 in. L
  • Item # 45TN88
  • Mfr. Model # 607124-05SB
  • Back Up Lamp, KIT, Length 4-5/16 In., Width 1-3/4 In., Diameter 1-3/4 In., Depth 1-3/4 In., Clear, Shape...More

Stop-Turn-Tail Lamp,LED,Red,6-13/32 in L
  • FEDERAL SIGNAL
  • Stop-Turn-Tail Lamp, LED, Red, 6-13/32 in L Stop-Turn-Tail Lamp,LED,Red,6-13/32 in L
  • Item # 45TN83
  • Mfr. Model # 607105-04SB
  • Stop-Turn-Tail Lamp, KIT, Length 6-13/32 In., Width 1-29/32 In., Diameter 1-29/32 In., Depth 1-29/32 In.,...More

Flashing LED Light,LED,Amber,4-5/16 in L
  • FEDERAL SIGNAL
  • Flashing LED Light, LED, Amber, 4-5/16 in L Flashing LED Light,LED,Amber,4-5/16 in L
  • Item # 45TN85
  • Mfr. Model # 607123-02SB
  • Flashing LED Light, KIT, Length 4-5/16 In., Width 1-3/4 In., Diameter 4-5/16 In., Depth 1-3/4 In., Amber,...More

Camera Cable,65-1/2 ft., 2 yr. Warranty
Back Up Lamp,LED,Clear,6-13/32 in. L
  • FEDERAL SIGNAL
  • Back Up Lamp, LED, Clear, 6-13/32 in. L Back Up Lamp,LED,Clear,6-13/32 in. L
  • Item # 45TN89
  • Mfr. Model # 607125-05SB
  • Back Up Lamp, KIT, Length 6-13/32 In., Width 1-29/32 In., Diameter 1-31/32 In., Depth 1-29/32 In., Clear,...More

Headlight Flasher, Universal
  • FEDERAL SIGNAL
  • Headlight Flasher, Universal Headlight Flasher, Universal
  • Item # 12Z149
  • Mfr. Model # FHL-HL
  • Headlight Flasher, Length 4-7/10 In., Width 2-1/20 In., Height 7/10 In., Flashes per Minute 7, Voltage 10-30...More

Taillight Flasher, Universal
  • FEDERAL SIGNAL
  • Taillight Flasher, Universal Taillight Flasher, Universal
  • Item # 12Z153
  • Mfr. Model # FHL-TAIL
  • Headlight Flasher, Length 4-7/10 In., Width 2-1/20 In., Height 7/10 In., Flashes per Minute 144, Voltage 12...More

Headlight Flasher, Impala
  • FEDERAL SIGNAL
  • Headlight Flasher, Impala Headlight Flasher, Impala
  • Item # 12Z150
  • Mfr. Model # FHLP-IMP
  • Headlight Flasher, Length 4-7/10 In., Width 2-1/20 In., Height 7/10 In., Flashes per Minute 180, Voltage...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More