Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Fleet and Vehicle Maintenance

144 Results Found that Include 233 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fiberglass Valve Cap Core Remover
  • KEN-TOOL
  • Fiberglass Valve Cap Core Remover Fiberglass Valve Cap Core Remover
  • Item # 20KR84
  • Mfr. Model # 29999
  • Valve Cap Core Remover, Size 11-1/2 In.L x 1/2 In.W x 1/2 In.H, Length 11 In., Width 1/2 In., Blue, Material...More

OSHA Tire Service Charts Kits
  • KEN-TOOL
  • OSHA Tire Service Charts Kits OSHA Tire Service Charts Kits
  • Item # 36P440
  • Mfr. Model # 39998
  • OSHA Tire Service Charts Kits, Size 24 x 40 In., Features 3 Osha Wall Charts Contains Safety Instructions For...More

Lug Nut Remover Socket Set
  • KEN-TOOL
  • Lug Nut Remover Socket Set Lug Nut Remover Socket Set
  • Item # 20KR85
  • Mfr. Model # 30254
  • Lug Nut Remover Socket Set, Length 5-3/4 In., Size 3/4 In., 13/16 In., 1 In., 1-1/8 In., Color Gray, Material...More

Manual Tire Changer,Floor Mount
Europaste Tire Lubricant,8 lb.
  • KEN-TOOL
  • Europaste Tire Lubricant, 8 lb. Europaste Tire Lubricant,8 lb.
  • Item # 6ZCF7
  • Mfr. Model # 35848
  • Europaste Tire Lubricant, Size 8 lb., Container Type Bucket, Rust Inhibitor Yes, Features Vegetable Based,...More

Thin-Wall Impact Socket Set
  • KEN-TOOL
  • Thin-Wall Impact Socket Set Thin-Wall Impact Socket Set
  • Item # 20KR86
  • Mfr. Model # 30259
  • Thin-Wall Impact Socket Set, Length 9-3/4 In., Size 13/16 In., 7/8 In., 1 In., 1-1/16 In., 17MM, 19MM, 21MM,...More

Heavy Duty Hardened Steel 4 Way Professional Valve Core
Deluxe Wheel Lock Removal Kit,13PC
  • KEN-TOOL
  • Deluxe Wheel Lock Removal Kit, 13PC Deluxe Wheel Lock Removal Kit,13PC
  • Item # 6ZAY9
  • Mfr. Model # 30171
  • Deluxe Wheel Lock Removal Kit, Material Steel, Features 13 Pieces, Removes Wheel Locks Without Key, Includes...More

Tiger Paste Lubricant,7.5 lb.
  • KEN-TOOL
  • Tiger Paste Lubricant, 7.5 lb. Tiger Paste Lubricant,7.5 lb.
  • Item # 6ZCG0
  • Mfr. Model # 35837
  • Tiger Paste Lubricant, Size 7.5 lb., Container Type Bucket, Rust Inhibitor Yes, Features Vegetable Based,...More

1 qt. Detecto Mist Concentrated Leak Locator
Drain Pan,31/32 gal. Capacity,Plastic
Wood/Nylon Tire Paste Applicator Brush
Manual Tire Changer,Bench Mount
Mount/Demount Tire Tool,16 1/2 In.
Rim and Ring Tool,23-1/2 In,11/16 In Stk
Steel Professional Lug Nut Cover Remover
4-Way Lug Wrench,SAE
  • KEN-TOOL
  • 4-Way Lug Wrench, SAE 4-Way Lug Wrench,SAE
  • Item # 2WEY4
  • Mfr. Model # T96
  • 4-Way Lug Wrench, Heavy Duty SAE, Material Steel, Sockets Included 1-1/16, 1-1/4, 1-1/2, and 13/16" Square,...More

Tire Inflation Cage,Passenger and Truck
Mount/Demount Spoon,18 In.
  • KEN-TOOL
  • Mount/Demount Spoon, 18 In. Mount/Demount Spoon,18 In.
  • Item # 36P415
  • Mfr. Model # 32121
  • Mount/Demount Spoon, Length 18 In., Color Gray, Material Steel, Features Drop Center, Used For Car,...More

Double-End Truck Wrench,24 mm x 33 mm
Impact Sockets,Deep Length,3/4 In Drive
Truck Tire Service Kit
  • KEN-TOOL
  • Truck Tire Service Kit Truck Tire Service Kit
  • Item # 36P436
  • Mfr. Model # 35442
  • Truck Tire Service Kit, Color Various, Material Steel, Features All The Tools You Need For Changing 22.5 In....More

Tire Hammer,18 In.,Fiberglass Handle
Fiberglass Replacement Handle
Steel Tire Inflation Cage
  • KEN-TOOL
  • Steel Tire Inflation Cage Steel Tire Inflation Cage
  • Item # 20KR99
  • Mfr. Model # T119
  • Tire Inflation Cage, Size 7 In.L x 30 In.W x 64-1/4 In.H, Length 7 In., Width 30 In., Yellow, Material Steel,...More

Double-End Truck Wrench,17 mm
Tire Inflation Cage,5-Bar
  • KEN-TOOL
  • Tire Inflation Cage, 5-Bar Tire Inflation Cage,5-Bar
  • Item # 20KR96
  • Mfr. Model # T110
  • Tire Inflation Cage, 5-Bar, Height (In.) 56-1/4, Width (In.) 30, Base Width x Length (In.) 30 x 48, Unit...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More