Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fleet and Vehicle Maintenance

37 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • FUNNEL KING
  • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 Oz Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

Plastic Drain Pan,22x22 In.
  • FUNNEL KING
  • Plastic Drain Pan, 22x22 In. Plastic Drain Pan,22x22 In.
  • Item # 4CUR2
  • Mfr. Model # 40092
  • Plastic Drain Pan, Polypropylene Construction, Width 22 In, Length 22 In, Height 1 1/2 In, Features Chemical...More

Transmission Funnel,1.5 qt.
  • FUNNEL KING
  • Transmission Funnel, 1.5 qt. Transmission Funnel,1.5 qt.
  • Item # 4ZH72
  • Mfr. Model # 32500
  • Transmission Funnel, Flow Capacity 1.5 qt., Total Capacity 1.5 qt., Diameter 4-3/4 In., Polyethylene, Height...More

  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

Plastic Drain Pan,4 Gal,Dia 17.3 In
  • FUNNEL KING
  • Plastic Drain Pan, 4 Gal, Dia 17.3 In Plastic Drain Pan,4 Gal,Dia 17.3 In
  • Item # 4CUR5
  • Mfr. Model # 32953
  • Plastic Drain Pan, Capacity 4 Gal, Polyethylene Construction, Dia 17.3 In, Height 6 In, Features Chemical...More

Oil Drain Basin,Drain 4 1/2 in. H
Funnel and Flexible Spout,1 Qt,Dia 6 In
  • FUNNEL KING
  • Funnel and Flexible Spout, 1 Qt, Dia 6 In Funnel and Flexible Spout,1 Qt,Dia 6 In
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

Funnel,Utility,8 Oz
  • FUNNEL KING
  • Funnel, Utility, 8 Oz Funnel,Utility,8 Oz
  • Item # 4ZH69
  • Mfr. Model # 32833
  • Utility Funnel, Total Capacity 8 oz., Diameter 3-1/2 In., Plastic, Height 4-1/8 In., Length 5 In., Spout...More

Filler,Battery,2 Qt
Drain Pan,4 gal.,Polyethylene,Green
  • FUNNEL KING
  • Drain Pan, 4 gal., Polyethylene, Green Drain Pan,4 gal.,Polyethylene,Green
  • Item # 34UH69
  • Mfr. Model # 32955
  • Drain Pan, Flow Capacity 4 gal., Total Capacity 4 gal., Diameter 17-3/4 In., Polyethylene, Height 7 In.,...More

Auto Stop Funnel, 16 Oz.
  • FUNNEL KING
  • Auto Stop Funnel, 16 Oz. Auto Stop Funnel, 16 Oz.
  • Item # 10G581
  • Mfr. Model # 32027
  • Auto Stop Funnel, Flow Capacity 16 oz., Total Capacity 16 oz., Diameter 5 In., Polypropylene, Height 6,...More

Pitcher/ Measuring Container, 6 Ltr.
  • FUNNEL KING
  • Pitcher/ Measuring Container, 6 Ltr. Pitcher/ Measuring Container, 6 Ltr.
  • Item # 10G596
  • Mfr. Model # 32375
  • Pitcher/ Measuring Container, High Density Polyethylene, 6 ltr., 11-1/2 In., Translucent, Accurate And Easy...More

Pump,PVC,0.1L,Red
  • FUNNEL KING
  • Pump, PVC, 0.1L, Red Pump,PVC,0.1L,Red
  • Item # 34UH67
  • Mfr. Model # 32467
  • Pump, Flow Capacity 0.1L, Total Capacity 0.1L, Diameter 3/4 In., PVC, Length 48 In., Spout Outside Dia. 3/4...More

Measuring Container, 2 Qt.
  • FUNNEL KING
  • Measuring Container, 2 Qt. Measuring Container, 2 Qt.
  • Item # 10G592
  • Mfr. Model # 94220
  • Measuring Container, Removable Spout, 2 qt., 4-1/4 In., Clear, Accurate And Easy Measuring Of Fluids Or Dry...More

Pitcher/ Measuring Container, 10 Ltr.
  • FUNNEL KING
  • Pitcher/ Measuring Container, 10 Ltr. Pitcher/ Measuring Container, 10 Ltr.
  • Item # 10G597
  • Mfr. Model # 32377
  • Pitcher/ Measuring Container, High Density Polyethylene, 10 ltr., 13 In., Translucent, Accurate And Easy...More

Funnel Extension Spout
  • FUNNEL KING
  • Funnel Extension Spout Funnel Extension Spout
  • Item # 10G585
  • Mfr. Model # 32167-7
  • Funnel Extension Spout, Diameter 5/32 In., Polyethylene, Height 0.15625, Length 14-1/4 In., Spout Outside...More

Flex Funnel,Dia 1-1/2 In
  • FUNNEL KING
  • Flex Funnel, Dia 1-1/2 In Flex Funnel,Dia 1-1/2 In
  • Item # 4CUN2
  • Mfr. Model # 32157
  • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

Drain Top For Drum Funnel
  • FUNNEL KING
  • Drain Top For Drum Funnel Drain Top For Drum Funnel
  • Item # 10G578
  • Mfr. Model # 32940
  • Funnel Lid, Diameter 11-3/4 In., Polypropylene, Height 1, Length 11-3/4 In., Black, Yes Cover, Fits 32900 or...More

Pour Spout, w/Adapter Kit
  • FUNNEL KING
  • Pour Spout, w/Adapter Kit Pour Spout, w/Adapter Kit
  • Item # 10G587
  • Mfr. Model # 32179
  • Pour Spout, w/ Adapter Kit, 1 In., Clear, Threads Onto 2.5 Gallon, 1 Gallon Or Quart Sized Containers For...More

Pouring Spout,2.5 oz.,PVC,Clear
  • FUNNEL KING
  • Pouring Spout, 2.5 oz., PVC, Clear Pouring Spout,2.5 oz.,PVC,Clear
  • Item # 34UH70
  • Mfr. Model # 20425
  • Pouring Spout, Flow Capacity 2.5 oz., Total Capacity 2.5 oz., Diameter 3/4 In., PVC, Length 24 In., Spout...More

Oil Bottle Draining System,Black
  • FUNNEL KING
  • Oil Bottle Draining System, Black Oil Bottle Draining System,Black
  • Item # 10G588
  • Mfr. Model # 32947
  • Oil Bottle Draining System, Black, Holds Up To 5 Quart Sized Bottles To Ensure Last Drop Is Collected. Help...More

Funnel Threaded Adapter,2-1/2 Gal.
  • FUNNEL KING
  • Funnel Threaded Adapter, 2-1/2 Gal. Funnel Threaded Adapter,2-1/2 Gal.
  • Item # 10G586
  • Mfr. Model # 32178-7
  • Funnel Threaded Adapter, Diameter 2-3/4 In., Polypropylene, Height 1.75, Length 2-3/4 In., Spout Outside Dia....More

Flex Funnel Pack,Dia 2 In,12 Funnels
  • FUNNEL KING
  • Flex Funnel Pack, Dia 2 In, 12 Funnels Flex Funnel Pack,Dia 2 In,12 Funnels
  • Item # 4CUN3
  • Mfr. Model # 32197
  • Flex Funnel Pack, Diameter 2 In., Thermoplastic Elastomer, Height 5 In., Length 7 In., Spout Outside Dia. 1/2...More

Filler,Battery
Measuring Container, 5 Qt.
  • FUNNEL KING
  • Measuring Container, 5 Qt. Measuring Container, 5 Qt.
  • Item # 10G594
  • Mfr. Model # 94240
  • Measuring Container, Removable Spout, 5 qt., 6-3/4 In., Clear, Accurate And Easy Measuring Of Fluids Or Dry...More

Guzzler Swivel Spout,3 qt.
  • FUNNEL KING
  • Guzzler Swivel Spout, 3 qt. Guzzler Swivel Spout,3 qt.
  • Item # 10G583
  • Mfr. Model # 32301
  • Guzzler Swivel Spout, 3 qt., 7-1/2 in., Black, Swivel Spout For Awkward or Hard-to-Reach Spaces, Chemical...More

Pour Spout,Dia 0.98 In
  • FUNNEL KING
  • Pour Spout, Dia 0.98 In Pour Spout,Dia 0.98 In
  • Item # 4CUN4
  • Mfr. Model # 32177
  • Pour Spout, Dia 0.98 In, Polyethylene/, Height 0.394 In, Length 16 In, Spout Outside Dia 1 In In, Clear, Fits...More

Measuring Funnel, 1-1/3 qt., Clear
  • FUNNEL KING
  • Measuring Funnel, 1-1/3 qt., Clear Measuring Funnel, 1-1/3 qt., Clear
  • Item # 14N898
  • Mfr. Model # 32107
  • Measuring Funnel, Flow Capacity 1-1/3 qt., Total Capacity 1-1/3 qt., Diameter 4 In., Polyethylene, Height 16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More