Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Size
Lifting Capacity
Lifting Range
Brand
Price
Shop By
Ratings

Fleet and Vehicle Maintenance

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Car Dollies,8 x 16 In,6000 Lb,PK4
  • AUTO DOLLY
  • Car Dollies, 8 x 16 In, 6000 Lb, PK4 Car Dollies,8 x 16 In,6000 Lb,PK4
  • Item # 3MHC4
  • Mfr. Model # M998001
  • Auto Dolly, Set of 4, Standard-Duty, Size 8W x 16L x 4 In.H , Lifting Capacity 6000 lb., Material Steel, Used...More

Car Dollies,16 x 16 In,6000 Lb,PK4
  • AUTO DOLLY
  • Car Dollies, 16 x 16 In, 6000 Lb, PK4 Car Dollies,16 x 16 In,6000 Lb,PK4
  • Item # 3MHC6
  • Mfr. Model # M998027
  • Car Dollies, Standard-Duty, Size 16 In. x 16 In. x 4 In., Lifting Capacity 6000 lb., Lifting Range Less Than...More

Auto Dolly,Steel,16 L x 16 W In.,PK2
  • AUTO DOLLY
  • Auto Dolly, Steel, 16 L x 16 W In., PK2 Auto Dolly,Steel,16 L x 16 W In.,PK2
  • Item # 11N216
  • Mfr. Model # M998105
  • Heavy-Duty Auto Dolly, Set of 2, Heavy Duty, Size 16W x 16L x 4 In.H , Lifting Capacity 5000 lb., Material...More

Car Dollies,12 x 16 In,6000 Lb,PK4
  • AUTO DOLLY
  • Car Dollies, 12 x 16 In, 6000 Lb, PK4 Car Dollies,12 x 16 In,6000 Lb,PK4
  • Item # 3MHC5
  • Mfr. Model # M998002
  • Car Dollies, Standard-Duty, Size 12 In. x 16 In. x 4 In., Lifting Capacity 6000 lb., Lifting Range Less Than...More

Car Dolly Dock
  • AUTO DOLLY
  • Car Dolly Dock Car Dolly Dock
  • Item # 3LJC7
  • Mfr. Model # M998071
  • Car Dolly Dock, Wall Mount, Size 24 In. x 16 In. x 4 In., Lifting Capacity 95 lb., Material Steel, Finish...More

Auto Dolly, Steel,16 L x 8 W In.
  • AUTO DOLLY
  • Auto Dolly, Steel, 16 L x 8 W In. Auto Dolly, Steel,16 L x 8 W In.
  • Item # 10Z858
  • Mfr. Model # M998001-i
  • Auto Dolly, Single, Standard Duty, Size 8W x 16L x 4 In.H , Lifting Capacity 1500 lb., Material Steel, Finish...More

Car Dollies,12 x 16 In,10,000 lb.,PK4
  • AUTO DOLLY
  • Car Dollies, 12 x 16 In, 10,000 lb., PK4 Car Dollies,12 x 16 In,10,000 lb.,PK4
  • Item # 3MHC7
  • Mfr. Model # M998035
  • Heavy-Duty Auto Dolly, Heavy-Duty, Size 12 In.W x 16 In.L x 4-1/2 In. H, Lifting Capacity 10,000 lb.,...More

Auto Dolly,Steel,12 W x 16 L In.
  • AUTO DOLLY
  • Auto Dolly, Steel, 12 W x 16 L In. Auto Dolly,Steel,12 W x 16 L In.
  • Item # 11N209
  • Mfr. Model # M998035-i
  • Heavy-Duty Auto Dolly, Single, Heavy Duty, Size 12W x 16L x 4 In.H, Lifting Capacity 2500 lb., Material...More

Auto Dolly, Steel,16 L x 12 W In.,PK2
  • AUTO DOLLY
  • Auto Dolly, Steel, 16 L x 12 W In., PK2 Auto Dolly, Steel,16 L x 12 W In.,PK2
  • Item # 10Z855
  • Mfr. Model # M998101
  • Auto Dolly, Set of 2, Standard, Size 12W x 16L x 4 In.H , Lifting Capacity 3000 lb., Material Steel, Finish...More

Auto Dolly, Steel,16 L x 8 W In.,PK2
  • AUTO DOLLY
  • Auto Dolly, Steel, 16 L x 8 W In., PK2 Auto Dolly, Steel,16 L x 8 W In.,PK2
  • Item # 11N218
  • Mfr. Model # M998100
  • Auto Dolly, Set of 2, Standard, Size 8W x 16L x 4 In.H , Lifting Capacity 3000 lb., Material Steel, Finish...More

Auto Dolly, Steel,16 W x 16 L In.,PK2
  • AUTO DOLLY
  • Auto Dolly, Steel, 16 W x 16 L In., PK2 Auto Dolly, Steel,16 W x 16 L In.,PK2
  • Item # 10Z856
  • Mfr. Model # M998102
  • Auto Dolly, Set of 2, Standard, Size 16W x 16L x 4 In.H, Lifting Capacity 3000 lb., Material Steel, Finish...More

Auto Dolly,Steel,16 W x 16 L In.
  • AUTO DOLLY
  • Auto Dolly, Steel, 16 W x 16 L In. Auto Dolly,Steel,16 W x 16 L In.
  • Item # 11N210
  • Mfr. Model # M998036-i
  • Heavy-Duty Auto Dolly, Single, Heavy Duty, Size 16W x 16L x 4 In.H, Lifting Capacity 2500 lb., Material...More

Auto Dolly, Steel, 12 W x 16 L in.
  • AUTO DOLLY
  • Auto Dolly, Steel, 12 W x 16 L in. Auto Dolly, Steel, 12 W x 16 L in.
  • Item # 11N206
  • Mfr. Model # M998002-i
  • Auto Dolly, Standard, Size 12 In.W x16 In.L x 4 In.H, Lifting Capacity 1500 lb., Material Steel, Finish...More

Roll Around Attachment,5 Lug,12 In.,PK2
  • AUTO DOLLY
  • Roll Around Attachment, 5 Lug, 12 In., PK2 Roll Around Attachment,5 Lug,12 In.,PK2
  • Item # 11N213
  • Mfr. Model # M998074
  • Roll Around Attachment, 5 Lug, Attachement, Size 12W x 16L x 4 In.H , Lifting Capacity 1500-2500 lb. (per...More

Tire Stacker Attachment
  • AUTO DOLLY
  • Tire Stacker Attachment Tire Stacker Attachment
  • Item # 11N212
  • Mfr. Model # M998073
  • Tire Stacker Attachment, Adapter, Size 4W x 41L x 4 In.H , Lifting Capacity 1500-2500 lb., Material Steel,...More

Engine Stand Axle Adapter
  • AUTO DOLLY
  • Engine Stand Axle Adapter Engine Stand Axle Adapter
  • Item # 11N211
  • Mfr. Model # M998084
  • Engine Stand Axle Adapter, Adapter, Size 12W x 16L x 4 In.H , Lifting Capacity 300 lb., Material Steel,...More

Engine Dolly Attachment Heavy Duty
  • AUTO DOLLY
  • Engine Dolly Attachment Heavy Duty Engine Dolly Attachment Heavy Duty
  • Item # 11N215
  • Mfr. Model # M998055
  • Engine Dolly Attachment Heavy Duty, Heavy Duty, Size 16 L x 16 W x 5 H In., Lifting Capacity 2500 lbs.,...More

Engine Dolly Attachment Standard
  • AUTO DOLLY
  • Engine Dolly Attachment Standard Engine Dolly Attachment Standard
  • Item # 11N214
  • Mfr. Model # M998054
  • Engine Dolly Attachment, Standard, Size 16 L x 16 W x 5 H In., Lifting Capacity 1500 lbs., Material Steel,...More

Auto Dolly, Steel, 8 W x 16 L In.
  • AUTO DOLLY
  • Auto Dolly, Steel, 8 W x 16 L In. Auto Dolly, Steel, 8 W x 16 L In.
  • Item # 11N208
  • Mfr. Model # M998046-i
  • Heavy-Duty Auto Dolly, Single, Heavy Duty, Size 8W x 16L x 4 In.H, Lifting Capacity 2500 lb., Material Steel,...More

Auto Dolly, Steel, 12 W x 16 L in.
  • AUTO DOLLY
  • Auto Dolly, Steel, 12 W x 16 L in. Auto Dolly, Steel, 12 W x 16 L in.
  • Item # 11N207
  • Mfr. Model # M998027-I
  • Auto Dolly, Standard, Size 12 In.W x 16 In.L x 4 In.H, Lifting Capacity 1500 lb., Material Steel, Finish...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More