Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Fleet and Vehicle Maintenance

31 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Fluid Handler, 15 Gal., 30 In. Dia
  • GRAY
  • Oil Fluid Handler, 15 Gal., 30 In. Dia Oil Fluid Handler, 15 Gal., 30 In. Dia
  • Item # 11N158
  • Mfr. Model # OH-15
  • Oil Fluid Handler, Capacity (Gal.) 15, Formed Steel Construction, Dia. 30 In., Height (In.) 9, Air Input...More

Antifreeze Fluid Handler,15 Gal,30In Dia
Oil Filter Crusher, 11 Tons
  • GRAY
  • Oil Filter Crusher, 11 Tons Oil Filter Crusher, 11 Tons
  • Item # 11N161
  • Mfr. Model # QP-160
  • Oil Filter Crusher, Air Operated, Frame Capacity (Tons) 11, Frame Type Steel, Total Height (In.) 85-1/2,...More

High Rise Clutch Jack
  • GRAY
  • High Rise Clutch Jack High Rise Clutch Jack
  • Item # 11N156
  • Mfr. Model # HR-300
  • Clutch Jack, Air / Hydraulic, Welded, Material Steel, Lifting Capacity 300 lbs., Lifting Height Min. 40 In.,...More

Wireless Lifting System, 54 Tons, 6 Set
  • GRAY
  • Wireless Lifting System, 54 Tons, 6 Set Wireless Lifting System, 54 Tons, 6 Set
  • Item # 11N173
  • Mfr. Model # WPLS-180W(6)
  • Vehicle Lift System, Elec. 24V, Load Capacity (Lb.) 108000, Lifting Range 74 In., Platform Length (In.) 12,...More

Hi-Rise Transmission Jack, 2206 Lb.
  • GRAY
  • Hi-Rise Transmission Jack, 2206 Lb. Hi-Rise Transmission Jack, 2206 Lb.
  • Item # 11N157
  • Mfr. Model # HTCJ-2000
  • Transmission Jack, High-lift, Heavy-Duty, Air/Hydraulic, Lifting Capacity (Lb.) 2206, Lifting Range 42,...More

Wheel Lift System, 10 Tons,PR
  • GRAY
  • Wheel Lift System, 10 Tons, PR Wheel Lift System, 10 Tons,PR
  • Item # 11N144
  • Mfr. Model # WL-20
  • Vehicle Lift System, Air Operated, Load Capacity (Lb.) 20000, Air Pressure (PSI) 160, Lifting Capacity 10...More

Wheel Lift System, 15 Tons,PR
  • GRAY
  • Wheel Lift System, 15 Tons, PR Wheel Lift System, 15 Tons,PR
  • Item # 11N166
  • Mfr. Model # WL-30
  • Vehicle Lift System, Air Operated, Load Capacity (Lb.) 30000, Air Pressure (PSI) 160, Lifting Capacity 15...More

Oil Filter Crusher, 11 Tons
  • GRAY
  • Oil Filter Crusher, 11 Tons Oil Filter Crusher, 11 Tons
  • Item # 11N146
  • Mfr. Model # QP-50
  • Oil Filter Crusher, Air Operated, Frame Capacity (Tons) 11, Frame Type Steel, Total Height (In.) 69-1/2,...More

Truck Ramps,Wide Portable,PR
  • GRAY
  • Truck Ramps, Wide Portable, PR Truck Ramps,Wide Portable,PR
  • Item # 11N143
  • Mfr. Model # PTRW-20
  • Wide Truck Ramps, Portable, Welded, Material Steel, Lifting Capacity 20 tons, Lifting Height Min. 9 In.,...More

Hi-Rise Transmission Jack, 1000 Lb.
  • GRAY
  • Hi-Rise Transmission Jack, 1000 Lb. Hi-Rise Transmission Jack, 1000 Lb.
  • Item # 11N137
  • Mfr. Model # HTJ-1000
  • Transmission Jack, High-lift, Air/Hydraulic, Lifting Capacity (Lb.) 1000, Lifting Range 37.5, Lifting Height...More

Floor Cranes,Air/Hydraulic,4400 Lb.
  • GRAY
  • Floor Cranes, Air/Hydraulic, 4400 Lb. Floor Cranes,Air/Hydraulic,4400 Lb.
  • Item # 36G637
  • Mfr. Model # SC440 Air
  • Floor Cranes, Air/Hydraulic, Capacity (Lb.) 4400, Height (In.) 119, Length (In.) 82, Width (In.) 22 to 50,...More

Wheel Lift System, 20 Tons,PR
  • GRAY
  • Wheel Lift System, 20 Tons, PR Wheel Lift System, 20 Tons,PR
  • Item # 11N167
  • Mfr. Model # WL-40
  • Vehicle Lift System, Air Operated, Load Capacity (Lb.) 40000, Air Pressure (PSI) 160, Lifting Capacity 20...More

Wireless Lifting System, 74,000lbs,4 Set
  • GRAY
  • Wireless Lifting System, 74,000lbs, 4 Set Wireless Lifting System, 74,000lbs,4 Set
  • Item # 11N170
  • Mfr. Model # WPLS-185 (4)
  • Vehicle Lift System, Elec. 24V, Load Capacity (Lb.) 72000, Lifting Range 74 In., Platform Length (In.) 12,...More

Bracket Chain Kit, MM-2000
  • GRAY
  • Bracket Chain Kit, MM-2000 Bracket Chain Kit, MM-2000
  • Item # 36G635
  • Mfr. Model # TCHS Kit
  • Bracket Chain Kit, Material Steel, Lifting Capacity 1 ton, ASME-PALD Standard, Includes Tool Box, Brackets,...More

Truck Floor Transmission Jack, 2206 Lb
  • GRAY
  • Truck Floor Transmission Jack, 2206 Lb Truck Floor Transmission Jack, 2206 Lb
  • Item # 11N141
  • Mfr. Model # MM-2000
  • Transmission Jack, Heavy Duty, Manual/Hydraulic, Lifting Capacity (Lb.) 2206, Lifting Range 26, Lifting...More

Tall Vehicle Stands,,PR
  • GRAY
  • Tall Vehicle Stands, , PR Tall Vehicle Stands,,PR
  • Item # 36G642
  • Mfr. Model # 35THF Stands
  • Tall Vehicle Stands, Pin Style, Lifting Capacity (Tons) 35, Lifting Height Min. (In.) 21, Lifting Height Max....More

Air End Lift,10 tons,14 In. H,50 In. H
  • GRAY
  • Air End Lift, 10 tons, 14 In. H, 50 In. H Air End Lift,10 tons,14 In. H,50 In. H
  • Item # 11N135
  • Mfr. Model # KL-20
  • Air Operated End Lift, Application General, Material Steel, Lifting Capacity 10 tons, Lifting Height Min. 14...More

Truck Component Jack, 300 Lbs.
Floor Cranes,Air/Hydraulic,2200 Lb.
  • GRAY
  • Floor Cranes, Air/Hydraulic, 2200 Lb. Floor Cranes,Air/Hydraulic,2200 Lb.
  • Item # 36G636
  • Mfr. Model # SC220 Air
  • Floor Cranes, Air/Hydraulic, Capacity (Lb.) 2200, Height (In.) 114, Length (In.) 82, Width (In.) 22 to 50,...More

Oil Handler Adapter,For Use with 11N158
Wireless Lifting System, 81,000lbs,6 Set
  • GRAY
  • Wireless Lifting System, 81,000lbs, 6 Set Wireless Lifting System, 81,000lbs,6 Set
  • Item # 11N169
  • Mfr. Model # WPLS-135 (6)
  • Vehicle Lift System, Elec. 12V, Load Capacity (Lb.) 96000, Lifting Range 74 In., Platform Length (In.) 12,...More

Wireless Lifting System, 36 Tons, 4 Set
  • GRAY
  • Wireless Lifting System, 36 Tons, 4 Set Wireless Lifting System, 36 Tons, 4 Set
  • Item # 11N172
  • Mfr. Model # WPLS-180W(4)
  • Vehicle Lift System, Elec. 24V, Load Capacity (Lb.) 72000, Lifting Range 74 In., Platform Length (In.) 12,...More

Wireless Lifting System, 54,000lbs,4 Set
  • GRAY
  • Wireless Lifting System, 54,000lbs, 4 Set Wireless Lifting System, 54,000lbs,4 Set
  • Item # 11N168
  • Mfr. Model # WPLS-135 (4)
  • Vehicle Lift System, Elec. 12V, Load Capacity (Lb.) 64000, Lifting Range 74 In., Platform Length (In.) 12,...More

Wireless Lifting System,111,000lbs,6 Set
  • GRAY
  • Wireless Lifting System, 111,000lbs, 6 Set Wireless Lifting System,111,000lbs,6 Set
  • Item # 11N171
  • Mfr. Model # WPLS-185 (6)
  • Vehicle Lift System, Elec. 24V, Load Capacity (Lb.) 108000, Lifting Range 74 In., Platform Length (In.) 12,...More

Transmission Jack Adapter, 1000 Lb.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More