Skip Content

Filter Results By

Fleet and Vehicle Maintenance

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Filter Wrench,Adjustable Pliers
Oil Filter Plier,2-1/2 to 5-1/2 In
Soft Jaw Pliers,Cannon Plug,Green,10 In
Connector Plier
  • PROTO
  • Connector Plier Connector Plier
  • Item # 4JV77
  • Mfr. Model # J253G
  • Cannon Plug Pliers, Length 9-1/2 In., Capacity 3/4 to 2-1/2, Soft Replaceable Jaws, Plastisol Cushion Handle,...More

Clip/Cage Kit
  • EATON AEROQUIP
  • Clip/Cage Kit Clip/Cage Kit
  • Item # 2ZHW2
  • Mfr. Model # FT12139
  • Clip/Cage Kit, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Includes Box, (20) Clips, (10)...More

Battery Terminal Spreader and Cleaner
Hose Pinch Pliers,Heavy Duty,Green,14 In
Oil Filter Pliers,Adjustable
  • CHANNELLOCK
  • Oil Filter Pliers, Adjustable Oil Filter Pliers,Adjustable
  • Item # 38GU19
  • Mfr. Model # OF-1
  • Oil Filter Pliers, Adjustable, Capacity 2-1/2 In. to 5-1/2 In., Material Carbon Steel, Length (In.) 12 to...More

Hose Pinch Pliers,Mini,Green,5-1/2 In
  • SK PROFESSIONAL TOOLS
  • Hose Pinch Pliers, Mini, Green, 5-1/2 In Hose Pinch Pliers,Mini,Green,5-1/2 In
  • Item # 13P203
  • Mfr. Model # 7601
  • Hose Pinch Pliers, Mini, Green, Length 5-1/2 In., Capacity 3/4 In., Characteristics Clamping Mechanism Locks...More

Hose Pinch Pliers,Automotive,Green,9 In
  • SK PROFESSIONAL TOOLS
  • Hose Pinch Pliers, Automotive, Green, 9 In Hose Pinch Pliers,Automotive,Green,9 In
  • Item # 13P196
  • Mfr. Model # 7602
  • Hose Pinch Pliers, Automotive, Green, Length 9 In., Capacity 1-1/4 In., Characteristics Clamping Mechanism...More

Oil Filter Pliers, 2-1/4 to 5 In.
Adjustable Pliers
  • PROTO
  • Adjustable Pliers Adjustable Pliers
  • Item # 6RKN7
  • Mfr. Model # JFF287
  • Adjustable Pliers, Length 18 In., Capacity 7, Heavy Duty, Truck and tractor, For Use With Oil Filters, Steel,...More

Battery Term Sprdr/Rmr
Brake Service Kit
  • GEARWRENCH
  • Brake Service Kit Brake Service Kit
  • Item # 2HLE9
  • Mfr. Model # 41520
  • Brake Service Kit, Number of Pieces 15, Sockets Included 1/4 In,3/8 In,7mm,8mm,10mm Hex Bit Sockets, T40,T45,...More

Plier Connecting Tool
Brake Spring Pliers,Length 12 In
Boot Clamp Plier,CV Joint,Length 12 In
Brake Spring Plier,All Purpose,12-7/8 In
Oil Filter Plier,Adj,4 Position,9 In L
  • CHANNELLOCK
  • Oil Filter Plier, Adj, 4 Position, 9 In L Oil Filter Plier,Adj,4 Position,9 In L
  • Item # 2ELD8
  • Mfr. Model # 209
  • Adjustable Oil Filter Plier, 4 Position, Length 9 In, Capacity 1 3/4 In - 3 1/2 In, Blue Handle Grip, For...More

Oil Filter Plier,2-1/2 to 3-3/4 In
Hanger Removal Pliers
  • WESTWARD
  • Hanger Removal Pliers Hanger Removal Pliers
  • Item # 1MUE8
  • Mfr. Model # 1MUE8
  • Hanger Removal Pliers, Exhaust, Length 11 In, Removal of Rubber Exhaust System Hangers, For Use With All...More

Battery Terminal Bolt Plier,7 In
Oil Filter Jaws,1-1/2 to 8 In. Capacity
Fixed Oil Filter Wrench,2-11/16 to 3-5/8
Fixed Oil Filter Wrench 2-3/4 to 3-1/8
Exhaust Hanger Pliers
  • OTC
  • Exhaust Hanger Pliers Exhaust Hanger Pliers
  • Item # 2TVT4
  • Mfr. Model # 7677
  • Exhaust Hanger Pliers, Two-Position Slip Joint For Removing Push-Through Brackets From Hangers, For Use On...More

Hose Clamp Plier, 4 Pc.
Oil Filter Pliers
  • PROTO
  • Oil Filter Pliers Oil Filter Pliers
  • Item # 6RKP3
  • Mfr. Model # JFF245B
  • Oil Filter Pliers, Adjustable, Capacity 4-1/4, Heavy Duty, Oil Filter, For Use With Oil Filters, Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More