Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Fleet and Vehicle Maintenance

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flat Top Jack Stand,3 tons,PR
  • AME
  • Flat Top Jack Stand, 3 tons, PR Flat Top Jack Stand,3 tons,PR
  • Item # 33W485
  • Mfr. Model # 14980
  • Jack Stands, Flat Top, Lifting Capacity (Tons) 3 Per Stand, Lifting Height Min. (In.) 13, Lifting Height Max....More

Steel Wonderbar Mag Wheel Tool
  • AME
  • Steel Wonderbar Mag Wheel Tool Steel Wonderbar Mag Wheel Tool
  • Item # 33W465
  • Mfr. Model # 72000
  • Wonderbar Mag Wheel Tool, Length 12 In., Width 3 In., Material Steel, Features Protects Custom Or Aluminum...More

Steel Torque Wrench Tester
  • AME
  • Steel Torque Wrench Tester Steel Torque Wrench Tester
  • Item # 33W458
  • Mfr. Model # 67000
  • Torque Wrench Tester, Length 23 In., Red, Material Steel, Features Manually Test Torque Wrenches, Used For...More

Tire Inflation Cage,5 Bar
  • AME
  • Tire Inflation Cage, 5 Bar Tire Inflation Cage,5 Bar
  • Item # 33W471
  • Mfr. Model # 24450
  • Tire Inflation Cage, 5 Bar, Height (In.) 55, Width (In.) 21, Base Width x Length (In.) 26 x 41, Unit Weight...More

Jack Stands,3 Tons per Stand,PR
  • AME
  • Jack Stands, 3 Tons per Stand, PR Jack Stands,3 Tons per Stand,PR
  • Item # 33W486
  • Mfr. Model # 14985
  • Jack Stands, High Lift, Lifting Capacity (Tons) 3 Per Stand, Lifting Height Min. (In.) 19, Lifting Height...More

Steel Spare Tire Tool Set
  • AME
  • Steel Spare Tire Tool Set Steel Spare Tire Tool Set
  • Item # 33W466
  • Mfr. Model # 71100
  • Spare Tire Tool Set, Size 1/2 In., Length 32 In., Material Steel, Features Works On All Under Vehicle Spare...More

Steel Uni-Mount Thread Gauge
  • AME
  • Steel Uni-Mount Thread Gauge Steel Uni-Mount Thread Gauge
  • Item # 33W463
  • Mfr. Model # 69260
  • Uni-Mount Thread Gauge, Size M22-1.5, Length 4 In., Width 0.063 In., Material Steel, Features Quickly Check...More

Plastic Chamfernut Gauge
  • AME
  • Plastic Chamfernut Gauge Plastic Chamfernut Gauge
  • Item # 33W464
  • Mfr. Model # 69290
  • Chamfernut Gauge, Material Plastic, Features Visual Guide Detects When Stud Hole Or Outer Cap Nut Are Worn...More

Steel Truck Stud Rethread Kit
  • AME
  • Steel Truck Stud Rethread Kit Steel Truck Stud Rethread Kit
  • Item # 33W461
  • Mfr. Model # 31270
  • Truck Stud Rethread Kit, Size 3/4-RH, 3/4-LH, 22M, 1 1/8-LH, 1 1/8-RH, Material Steel, Features Restores...More

Tire Inflation Cage,2 Bar
  • AME
  • Tire Inflation Cage, 2 Bar Tire Inflation Cage,2 Bar
  • Item # 33W468
  • Mfr. Model # 24425
  • Tire Inflation Cage, 2 Bar, Height (In.) 50, Width (In.) 22, Base Width x Length (In.) 27 x 17, Unit Weight...More

Steel Truck Stud Rethread Kit
  • AME
  • Steel Truck Stud Rethread Kit Steel Truck Stud Rethread Kit
  • Item # 33W460
  • Mfr. Model # 31250
  • Truck Stud Rethread Kit, Size 3/4-RH, 3/4-LH, M22, Material Steel, Features Restores Damaged Threads On Truck...More

Tire Inflation Cage,Portable 2-Bar
  • AME
  • Tire Inflation Cage, Portable 2-Bar Tire Inflation Cage,Portable 2-Bar
  • Item # 33W467
  • Mfr. Model # 24420
  • Tire Inflation Cage, Portable 2-Bar, Height (In.) 50, Width (In.) 17, Base Width x Length (In.) 22 x 17, Unit...More

Tire Inflation Cage,3 Bar
  • AME
  • Tire Inflation Cage, 3 Bar Tire Inflation Cage,3 Bar
  • Item # 33W469
  • Mfr. Model # 24430
  • Tire Inflation Cage, 3 Bar, Height (In.) 55, Width (In.) 21, Base Width x Length (In.) 22 x 26, Unit Weight...More

Tire Inflation Cage,5 Bar Earthmover
  • AME
  • Tire Inflation Cage, 5 Bar Earthmover Tire Inflation Cage,5 Bar Earthmover
  • Item # 33W472
  • Mfr. Model # 24455
  • Tire Inflation Cage, 5 Bar Earthmover, Height (In.) 66, Width (In.) 34, Base Width x Length (In.) 41, Unit...More

Tire Inflation Cage,4 Bar
  • AME
  • Tire Inflation Cage, 4 Bar Tire Inflation Cage,4 Bar
  • Item # 33W470
  • Mfr. Model # 24440
  • Tire Inflation Cage, 4 Bar, Height (In.) 55, Width (In.) 21, Base Width x Length (In.) 26 x 32, Unit Weight...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More