Skip Content

Filter Results By

Flatware

181 Results Found that Include 181 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butter Knife,Length 7 In,PK24
Dinner Fork,Length 7 1/4 In,PK24
Dinner Fork,Length 7 1/4 In,PK24
Dinner Fork,Length 7 5/16 In,PK24
Teaspoon,Length 5 15/16 In,PK36
Dessert Spoon,Length 7 In,PK24
Serving Spoon,Length 7 15/16 In,PK24
Steak Knife,8 3/4 In,PK24
Butter Knife,Length 7 In,PK12
Steak Knife,10 In,PK12
  • WALCO
  • Steak Knife, 10 In, PK12 Steak Knife,10 In,PK12
  • Item # 6ARX9
  • Mfr. Model # 610527
  • Steak Knife, Length (In.) 10, Blade Type Straight, Blade Material Stainless Steel, Polypropylene Handle, Black...More

Dinner Knife,Length 8 7/8 In,PK12
Teaspoon,Length 6 1/8 In,PK36
Dinner Knife,Length 8 5/8 In,PK12
Bouillon Spoon,Length 5 13/16 In,PK24
Salad Fork,Length 6 1/4 In,PK24
Dinner Knife,Length 8 In,PK12
Salad Fork,Length 6 3/8 In,PK24
Dinner Knife,Length 8 5/16 In,PK12
Dinner Fork,Length 6 7/8 In,PK24
Salad Fork,Length 6 1/4 In,PK24
Iced Teaspoon,Length 8 In,PK24
Dessert Spoon,Length 6 3/4 In,PK24
Dinner Fork,Length 7 3/8 In,PK24
Serving Spoon,Length 8 In,PK24
Dinner Knife,Length 7 15/16 In,PK12
Dinner Fork,Length 7 In,PK24
Teaspoon,Length 5 15/16 In,PK36
Dessert Spoon,Length 6 15/16 In,PK24
Dinner Fork,Length 7 1/2 In,PK24
Dinner Fork,Length 7 5/8 In,PK24
Serving Spoon,Length 8 1/4 In,PK24
Steak Knife,10 In,PK12
  • WALCO
  • Steak Knife, 10 In, PK12 Steak Knife,10 In,PK12
  • Item # 6ARY0
  • Mfr. Model # 620527
  • Steak Knife, Length (In.) 10, Blade Type Straight, Blade Material Stainless Steel, Polypropylene Handle, Black...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More