Skip Content

Filter Results By

Item
Type
Material
Finish
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Color
Rockwell Hardness
Brand
Price
Shop By
Ratings

Flat Washers

327 Results Found that Include 2,220 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TE-CO
  • Hardened Steel Heavy Duty WasherHardened Steel Heavy Duty Washer
  • Multiple product options available

    Heavy Duty Washer, Hardened, Hardened Steel, Finish Black Oxide, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Black, Rockwell Hardness 85 to 90 on 15N...More

  • GRAINGER APPROVED
  • Steel USS WasherSteel USS Washer
  • Multiple product options available

    USS Washer, USS and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness, Color and Rockwell Hardness

  • MASTER PRODUCTS
  • Through Hardened Steel SAE WasherThrough Hardened Steel SAE Washer
  • Multiple product options available

    SAE Washer, SAE, Through Hardened Steel, Finish Zinc Yellow, Load Distributing, For Use With Grade 8 Fastener and Meets/Exceeds ASME/ANSI B 18.22, ASTM F436; Varies by...More

  • GRAINGER APPROVED
  • Steel Flat WasherSteel Flat Washer
  • Multiple product options available

    Flat Washer and Steel; Varies by Type, Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Thick Fender Washer18-8 Stainless Steel Thick Fender Washer
  • Multiple product options available

    Thick Fender Washer, 18-8 Stainless Steel, Finish Plain, Rockwell Hardness B70 and For Use With Screws and Studs; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia....More

  • MASTER PRODUCTS
  • Through Hardened Steel USS WasherThrough Hardened Steel USS Washer
  • Multiple product options available

    USS Washer, USS, Through Hardened Steel, Finish Zinc Yellow, Rockwell Hardness RC38 to 45, Load Distributing, For Use With Grade 8 Fastener and Meets/Exceeds ASME/ANSI B...More

  • GRAINGER APPROVED
  • Steel SAE WasherSteel SAE Washer
  • Multiple product options available

    SAE Washer, SAE and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

  • TE-CO
  • Steel Flat WasherSteel Flat Washer
  • Multiple product options available

    Flat Washer, Hardened, Steel, Finish Black Oxide, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Black, Rockwell Hardness 85 to 90 on 15N Scale, Clamping,...More

  • GRAINGER APPROVED
  • Steel Fender WasherSteel Fender Washer
  • Multiple product options available

    Fender Washer, Steel and Finish Zinc; Varies by Type, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

  • GRAINGER APPROVED
  • Case Hardened Steel Slotted WasherCase Hardened Steel Slotted Washer
  • Multiple product options available

    Slotted Washer, Slotted, Case Hardened Steel, Finish Black Oxide, Thickness Tolerance ±0.015", Rockwell Hardness B49 and For Use With For Easy Installation And Removal...More

  • ARMOR COAT
  • Through Hardened Steel SAE WasherThrough Hardened Steel SAE Washer
  • Multiple product options available

    SAE Washer, SAE, Through Hardened Steel, Finish Armor Coat, Thickness Tolerance +/-0.010", Radius —, Rockwell Hardness C38-C45 and For Use With Screws and Studs; Varies...More

  • GRAINGER APPROVED
  • Case Hardened Steel Thick WasherCase Hardened Steel Thick Washer
  • Multiple product options available

    Thick Washer, Thick, Case Hardened Steel, Finish Black Oxide, Rockwell Hardness C40, Load Distributing and For Use With Die And Jig Fixture Setup; Varies by Fits Bolt...More

  • GRAINGER APPROVED
  • Nylon Flat WasherNylon Flat Washer
  • Multiple product options available

    Flat Washer, Standard, Nylon and Thickness Tolerance ±0.005"; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Color

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Flat Washer, Type B18-8 Stainless Steel Flat Washer, Type B
  • Multiple product options available

    Flat Washer, Type B, 18-8 Stainless Steel, Finish Plain, Color Silver, Rockwell Hardness B70 and For Use With Softer Materials; Varies by Type, Fits Bolt Sizes, Inside...More

  • GRAINGER APPROVED
  • Steel Beveled WasherSteel Beveled Washer
  • Multiple product options available

    Beveled Washer, Beveled, Steel, Finish Plain, Thickness Tolerance ±0.010", Rockwell Hardness B49, Load Distributing and For Use With Welding, Construction, Machinery;...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Mil Spec Washer18-8 Stainless Steel Mil Spec Washer
  • Multiple product options available

    Mil Spec Washer, Military Specification, 18-8 Stainless Steel, Finish Plain, Radius —, Rockwell Hardness B70 and For Use With Screws and Studs; Varies by Fits Bolt...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Extra Thick Washer18-8 Stainless Steel Extra Thick Washer
  • Multiple product options available

    Extra Thick Washer, Extra Thick, 18-8 Stainless Steel, Finish Plain, Rockwell Hardness B70, Load Distributing and For Use With Die And Jig Fixture Setup; Varies by Fits...More

Fender Washer,Carbn ST,1/4x1-3/4in,PK100
  • GRAINGER APPROVED
  • Fender Washer, Carbn ST, 1/4x1-3/4in, PK100Fender Washer,Carbn ST,1/4x1-3/4in,PK100
  • Item # 35HV74
  • Mfr. Model # U38210.025.0175
  • Fender Washer, Standard, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes 1/4 In., 1/4 In. x 1-3/4 In.,...More

  • GRAINGER APPROVED
  • Through Hardened Steel Thick WasherThrough Hardened Steel Thick Washer
  • Multiple product options available

    Thick Washer, Through Hardened Steel, Finish Zinc Yellow, Rockwell Hardness C43 to C49, Load Distributing and For Use With Construction, Machinery; Varies by Fits Bolt...More

  • GRAINGER APPROVED
  • Brass Flat WasherBrass Flat Washer
  • Multiple product options available

    Flat Washer, Standard, Brass, Finish Plain and Meets/Exceeds DIN 125A; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia. and Thickness

  • GRAINGER APPROVED
  • Steel Zinc Flat Washer, Type BSteel Zinc Flat Washer, Type B
  • Multiple product options available

    Flat Washer, Type B, Steel Zinc, Finish Zinc, Color Silver, Rockwell Hardness B49, For Use With Softer Materials and Meets/Exceeds Screws and Studs; Varies by Type, Fits...More

Results per page: 16 | 32 | 48

Keep a supply of flat washers on hand to avoid down time during assembly, construction or maintenance jobs. Flat washers protect surfaces by evenly distributing torque when tightening a bolt or screw and prevent corrosion between a steel screw and an aluminum surface. A nylon washer is often placed under a machine screw to reduce noise and abrasion and offer electrical insulation. Sealing washers are used in plumbing and hydraulic projects. Grainger has the right flat washer for every application, from aerospace to general construction.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More