Skip Content

Filter Results By

Flasks

157 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Volumetric Flask,1000mL
Erlenmeyer Flask,4000mL
  • KIMBLE CHASE
  • Erlenmeyer Flask, 4000mLErlenmeyer Flask,4000mL
  • Item # 9PP30
  • Mfr. Model # 26500-4000
  • Erlenmeyer Flask, Narrow Neck, Capacity 4000mL, Graduation Range 1000 to 4000mL, Graduation Subdivisions...More

Flask,500mL,Red,PE Stopper,PK6
Erlenmeyer Flask,Glass,1000 ml,PK6
  • KIMBLE CHASE
  • Erlenmeyer Flask, Glass, 1000 ml, PK6Erlenmeyer Flask,Glass,1000 ml,PK6
  • Item # 9F160
  • Mfr. Model # 26650-1000
  • ERLENMEYER FLASK, GLASS, Capacity 1000 mL, Graduation Range 250 to 1000 mL, Graduation Subdivisions 50 mL,...More

Filtering Flask,2000mL,w/Quick Release
Volumetric Flask,10mL,PK12
Filtering Flask,2000mL
  • KIMBLE CHASE
  • Filtering Flask, 2000mLFiltering Flask,2000mL
  • Item # 9CKN9
  • Mfr. Model # 27060-2000
  • Filtering Flask, Capacity 2000 mL, Graduation Range 600-2000 mL, Graduation Subdivisions 100 mL, Diameter...More

Filtering Flask,1000mL
  • KIMBLE CHASE
  • Filtering Flask, 1000mLFiltering Flask,1000mL
  • Item # 9UAD2
  • Mfr. Model # 27070-1000
  • Filtering Flask, Capacity 1000 mL, Graduation Range 300-1000 mL, Graduation Subdivisions 50 mL, Diameter...More

Filtering Flask,4000mL
  • KIMBLE CHASE
  • Filtering Flask, 4000mLFiltering Flask,4000mL
  • Item # 9NRV4
  • Mfr. Model # 27060-4000
  • Filtering Flask, Capacity 4000 mL, Graduation Range 1000-4000 mL, Graduation Subdivisions 250 mL, Diameter...More

Erlenmeyer Flask,6000mL
  • KIMBLE CHASE
  • Erlenmeyer Flask, 6000mLErlenmeyer Flask,6000mL
  • Item # 8AFR0
  • Mfr. Model # 26500-6000
  • Erlenmeyer Flask, Narrow Neck, Capacity 6000 mL, Graduation Range 1500 to 6000 mL, Graduation Subdivisions...More

Volumetric Flask,250mL,Clear,PK12
Filter Flask,4000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 4000mL, ClearFilter Flask,4000mL,Clear
  • Item # 6EGX4
  • Mfr. Model # 953760-4002
  • Filter Flask, Capacity 4000mL, Graduation Range 1000-4000, Graduation Subdivisions 250, Material of...More

Filter Flask,2000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 2000mL, ClearFilter Flask,2000mL,Clear
  • Item # 6EGX3
  • Mfr. Model # 953760-2002
  • Filter Flask, Capacity 2000mL, Graduation Range 600-2000, Graduation Subdivisions 100, Material of...More

Filter Flask,125mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 125mL, ClearFilter Flask,125mL,Clear
  • Item # 6EGX1
  • Mfr. Model # 953760-0122
  • Filter Flask, Capacity 125mL, Graduation Range 50-125, Graduation Subdivisions 25, Material of Construction...More

Erlenmeyer Flask,250mL,PK48
  • KIMBLE CHASE
  • Erlenmeyer Flask, 250mL, PK48Erlenmeyer Flask,250mL,PK48
  • Item # 38VK16
  • Mfr. Model # 26500-250
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 50 to 225mL, Graduation Subdivisions 25mL, Material of...More

Erlenmeyer Flask,1000mL,PK24
  • KIMBLE CHASE
  • Erlenmeyer Flask, 1000mL, PK24Erlenmeyer Flask,1000mL,PK24
  • Item # 38VJ74
  • Mfr. Model # 26500-1000
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,Pennyhead Stopper,PK12
  • KIMBLE CHASE
  • Erlenmeyer Flask, Pennyhead Stopper, PK12Erlenmeyer Flask,Pennyhead Stopper,PK12
  • Item # 38VJ43
  • Mfr. Model # 26600-250
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 50 to 225mL, Graduation Subdivisions 25mL, Material of...More

Erlenmeyer Flask,1000mL,Wide Mouth,PK24
  • KIMBLE CHASE
  • Erlenmeyer Flask, 1000mL, Wide Mouth, PK24Erlenmeyer Flask,1000mL,Wide Mouth,PK24
  • Item # 38VJ75
  • Mfr. Model # 26650-1000
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Graduated Flask,1000mL,PK12
  • KIMBLE CHASE
  • Graduated Flask, 1000mL, PK12Graduated Flask,1000mL,PK12
  • Item # 38VJ44
  • Mfr. Model # 27060-1000
  • Graduated Flask, Capacity 1000mL, Graduation Range 300 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Volumetric Flask,250mL,PK12
  • KIMBLE CHASE
  • Volumetric Flask, 250mL, PK12Volumetric Flask,250mL,PK12
  • Item # 38VJ59
  • Mfr. Model # 28014-250
  • Volumetric Flask, Capacity 250mL, Material of Construction Borosilicate Glass, Tolerance 0.12 ml, Overall...More

Graduated Flask, 250mL,Tubulation,PK18
  • KIMBLE CHASE
  • Graduated Flask, 250mL, Tubulation, PK18Graduated Flask, 250mL,Tubulation,PK18
  • Item # 38VJ66
  • Mfr. Model # 27060-250
  • Graduated Flask, Capacity 250mL, Graduation Range 50 to 250mL, Graduation Subdivisions 25mL, Material of...More

Erlenmeyer Flask,250mL,Wide Mouth,PK48
  • KIMBLE CHASE
  • Erlenmeyer Flask, 250mL, Wide Mouth, PK48Erlenmeyer Flask,250mL,Wide Mouth,PK48
  • Item # 38VK14
  • Mfr. Model # 26650-250
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 50 to 225mL, Graduation Subdivisions 25mL, Material of...More

Erlenmeyer Flask,2000mL,Narrow Mouth,PK8
  • KIMBLE CHASE
  • Erlenmeyer Flask, 2000mL, Narrow Mouth, PK8Erlenmeyer Flask,2000mL,Narrow Mouth,PK8
  • Item # 38VK34
  • Mfr. Model # 26500-2000
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Graduation Subdivisions 100mL, Material of...More

Erlenmeyer Flask,500mL,PK8
  • KIMBLE CHASE
  • Erlenmeyer Flask, 500mL, PK8Erlenmeyer Flask,500mL,PK8
  • Item # 38VK36
  • Mfr. Model # 26600-500
  • Erlenmeyer Flask, Capacity 500mL, Graduation Range 100 to 500mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,1000mL,PK6
  • KIMBLE CHASE
  • Erlenmeyer Flask, 1000mL, PK6Erlenmeyer Flask,1000mL,PK6
  • Item # 38VK24
  • Mfr. Model # 26600-1000
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Volumetric Flask,Pennyhead Stopper,PK12
  • KIMBLE CHASE
  • Volumetric Flask, Pennyhead Stopper, PK12Volumetric Flask,Pennyhead Stopper,PK12
  • Item # 38VJ45
  • Mfr. Model # 28014-100
  • Volumetric Flask, Capacity 100mL, Material of Construction Borosilicate Glass, Tolerance 0.08 ml, Overall...More

Erlenmeyer Flask,125mL,Narrow Mouth,PK48
  • KIMBLE CHASE
  • Erlenmeyer Flask, 125mL, Narrow Mouth, PK48Erlenmeyer Flask,125mL,Narrow Mouth,PK48
  • Item # 38VK11
  • Mfr. Model # 26500-125
  • Erlenmeyer Flask, Capacity 125mL, Graduation Range 50 to 125mL, Graduation Subdivisions 25mL, Material of...More

Erlenmeyer Flask,500mL,Narrow Mouth,PK36
  • KIMBLE CHASE
  • Erlenmeyer Flask, 500mL, Narrow Mouth, PK36Erlenmeyer Flask,500mL,Narrow Mouth,PK36
  • Item # 38VJ95
  • Mfr. Model # 26500-500
  • Erlenmeyer Flask, Capacity 500mL, Graduation Range 100 to 500mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,25mL,Narrow Mouth,PK48
  • KIMBLE CHASE
  • Erlenmeyer Flask, 25mL, Narrow Mouth, PK48Erlenmeyer Flask,25mL,Narrow Mouth,PK48
  • Item # 38VK19
  • Mfr. Model # 26500-25
  • Erlenmeyer Flask, Capacity 25mL, Graduation Range 10 to 25mL, Graduation Subdivisions 5mL, Material of...More

Volumetric Flask,25mL,PK12
  • KIMBLE CHASE
  • Volumetric Flask, 25mL, PK12Volumetric Flask,25mL,PK12
  • Item # 38VJ60
  • Mfr. Model # 28014-25
  • Volumetric Flask, Capacity 25mL, Material of Construction Borosilicate Glass, Tolerance 0.03 ml, Overall...More

Erlenmeyer Flask,50mL,Narrow Mouth,PK48
  • KIMBLE CHASE
  • Erlenmeyer Flask, 50mL, Narrow Mouth, PK48Erlenmeyer Flask,50mL,Narrow Mouth,PK48
  • Item # 38VK15
  • Mfr. Model # 26500-50
  • Erlenmeyer Flask, Capacity 50mL, Graduation Range 20 to 50mL, Graduation Subdivisions 10mL, Material of...More

Volumetric Flask,200mL,PK12
  • KIMBLE CHASE
  • Volumetric Flask, 200mL, PK12Volumetric Flask,200mL,PK12
  • Item # 38VJ58
  • Mfr. Model # 28014-200
  • Volumetric Flask, Capacity 200mL, Material of Construction Borosilicate Glass, Tolerance 0.10 ml, Overall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More