Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Material of Construction
Brand
Price
Shop By
Ratings

Flasks

76 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Filter Flask,2000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 2000mL, ClearFilter Flask,2000mL,Clear
  • Item # 6EGX3
  • Mfr. Model # 953760-2002
  • Filter Flask, Capacity 2000mL, Graduation Range 600-2000, Graduation Subdivisions 100, Material of...More

Flask,Capacity 100 mL,PK6
  • KIMBLE CHASE
  • Flask, Capacity 100 mL, PK6Flask,Capacity 100 mL,PK6
  • Item # 4YMZ9
  • Mfr. Model # 28014-100
  • Volumetric Flask, Narrow Neck, Capacity 100 mL, Graduation Range 0 to 100 mL, Graduation Subdivisions...More

Erlenmeyer Flask,2L,Vent,Plain,PK6
Fernbach Flask,3L,Vent,Plain,PK4
Erlenmeyer Flask,2L,Vent,Baffled,PK6
Fernbach Flask,2L,Vent,Baffled,PK6
Fernbach Flask,3L,Vent,Baffled,PK4
Fernbach Flask,2L,Vent,Plain,PK6
Conical Flask,Ground Mouth,250 mL,PK12
Dewar Flask,1000mL
Round Bottom Flask,2000mL
Filter Flask,4000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 4000mL, ClearFilter Flask,4000mL,Clear
  • Item # 6EGX4
  • Mfr. Model # 953760-4002
  • Filter Flask, Capacity 4000mL, Graduation Range 1000-4000, Graduation Subdivisions 250, Material of...More

Erlenmeyer Flask, 2000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 2000mL, PK6Erlenmeyer Flask, 2000mL, PK6
  • Item # 26ZV31
  • Mfr. Model # 248-5142-OEM
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Material of Construction Polycarbonate,...More

Erlenmeyer Flask, 2000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 2000mL, PK6Erlenmeyer Flask, 2000mL, PK6
  • Item # 26ZV34
  • Mfr. Model # 248-5242-OEM
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Material of Construction Polycarbonate,...More

Erlenmeyer Flask, 2000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 2000mL, PK6Erlenmeyer Flask, 2000mL, PK6
  • Item # 26ZV30
  • Mfr. Model # 248-5132-OEM
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Material of Construction Polycarbonate,...More

Erlenmeyer Flask, 2000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 2000mL, PK6Erlenmeyer Flask, 2000mL, PK6
  • Item # 26ZV33
  • Mfr. Model # 248-5232-OEM
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Material of Construction Polycarbonate,...More

Erlenmeyer Flask, 1000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 1000mL, PK6Erlenmeyer Flask, 1000mL, PK6
  • Item # 26ZV28
  • Mfr. Model # 248-4242-OEM
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Material of Construction Polycarbonate,...More

Erlenmeyer Flask, 1000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 1000mL, PK6Erlenmeyer Flask, 1000mL, PK6
  • Item # 26ZV25
  • Mfr. Model # 248-4142-OEM
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Material of Construction Polycarbonate,...More

Cell Culture Flask,Capacity 350mL
  • WHEATON
  • Cell Culture Flask, Capacity 350mLCell Culture Flask,Capacity 350mL
  • Item # 23NF07
  • Mfr. Model # WCL0350-1
  • Cell Culture Flask, Capacity 350mL, Material of Construction Polycarbonate, Color Clear, Special Features...More

Shake Flask,125mL,PC,Flat Base,PK24
  • WHEATON
  • Shake Flask, 125mL, PC, Flat Base, PK24Shake Flask,125mL,PC,Flat Base,PK24
  • Item # 19KZ32
  • Mfr. Model # WPFPC0125S
  • Shake Flask, Capacity 125mL, Graduation Range 50 to 125mL, Graduation Subdivisions 25mL, Material of...More

Fast-Freeze Flask,120 ml,68 mm H
Volumetric Flask,50mL,Glass,Clear,PK6
  • KIMAX
  • Volumetric Flask, 50mL, Glass, Clear, PK6Volumetric Flask,50mL,Glass,Clear,PK6
  • Item # 26CV47
  • Mfr. Model # 28014E-50
  • Volumetric Flask, Capacity 50mL, Material of Construction Glass, Tolerance 0.05mL, Diameter 49mm, Height...More

Volumetric Flask,25mL,Glass,Clear,PK6
  • KIMAX
  • Volumetric Flask, 25mL, Glass, Clear, PK6Volumetric Flask,25mL,Glass,Clear,PK6
  • Item # 26CV48
  • Mfr. Model # 28014E-25
  • Volumetric Flask, Capacity 25mL, Material of Construction Glass, Tolerance 0.03mL, Diameter 39mm, Height...More

Volumetric Flask,100mL,Glass,Clear,PK6
  • KIMAX
  • Volumetric Flask, 100mL, Glass, Clear, PK6Volumetric Flask,100mL,Glass,Clear,PK6
  • Item # 26CV46
  • Mfr. Model # 28014E-100
  • Volumetric Flask, Capacity 100mL, Material of Construction Glass, Tolerance 0.08mL, Diameter 60mm, Height...More

Round Bottom Flask,250mL,Glass,PK12
Distillation Flask,500mL,Glass,Clear
Distillation Flask,1000mL,Glass,Clear
Volumetric Flask,20mL,Clear,PK6
Volumetric Flask,25mL,Clear,Orange,PK6
Volumetric Flask,20mL,PE,PK6
Flask,25mL,Clear,Glass Stopper,PK6
Volumetric Flask,5,Red,Glass,PK6
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More