Skip Content

Filter Results By

Applied Filters Clear All

Flasks

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Filtering Flask,Side Tube,250 mL,PK10
    Volumetric Flask,1000mL
    Conical Flask,Ground Mouth,150 mL,PK12
    Erlenmeyer Flask,4000mL
    • KIMBLE CHASE
    • Erlenmeyer Flask, 4000mLErlenmeyer Flask,4000mL
    • Item # 9PP30
    • Mfr. Model # 26500-4000
    • Erlenmeyer Flask, Narrow Neck, Capacity 4000mL, Graduation Range 1000 to 4000mL, Graduation Subdivisions...More

    Filtering Flask,1000mL
    • KIMBLE CHASE
    • Filtering Flask, 1000mLFiltering Flask,1000mL
    • Item # 9UAD2
    • Mfr. Model # 27070-1000
    • Filtering Flask, Capacity 1000 mL, Graduation Range 300-1000 mL, Graduation Subdivisions 50 mL, Diameter...More

    Erlenmeyer/Fernbach Flask Cap,Vent,PK24
    Conical Flask,Ground Mouth,150 mL,PK12
    Flask,Round Bottom,Narrow,5000 mL,PK2
    Conical Flask,Ground Mouth,250 mL,PK12
    Conical Flask,Ground Mouth,100 mL,PK12
    Volumetric Flask,500mL
    Round Bottom Flask,500mL
    Volumetric Flask,Amber,50mL,PK4
    • SIBATA
    • Volumetric Flask, Amber, 50mL, PK4Volumetric Flask,Amber,50mL,PK4
    • Item # 36TY22
    • Mfr. Model # 2307A-50
    • Volumetric Flask, Capacity 50mL, Material of Construction Borosilicate Glass, Tolerance +/-0.05 mL, Diameter...More

    Filter Flask,125mL,Clear
    • KIMBLE CHASE
    • Filter Flask, 125mL, ClearFilter Flask,125mL,Clear
    • Item # 6EGX1
    • Mfr. Model # 953760-0122
    • Filter Flask, Capacity 125mL, Graduation Range 50-125, Graduation Subdivisions 25, Material of Construction...More

    Conical Flask,15mL,Glass,Clear
    • KONTES
    • Conical Flask, 15mL, Glass, ClearConical Flask,15mL,Glass,Clear
    • Item # 26CY84
    • Mfr. Model # 251450-0015
    • Conical Flask, Capacity 15mL, Material of Construction Glass, Height 69mm, Overall Height 80mm, Stopper Size...More

    Erlenmeyer Flask,Glass,1000 ml,PK6
    • KIMBLE CHASE
    • Erlenmeyer Flask, Glass, 1000 ml, PK6Erlenmeyer Flask,Glass,1000 ml,PK6
    • Item # 9F160
    • Mfr. Model # 26650-1000
    • ERLENMEYER FLASK, GLASS, Capacity 1000 mL, Graduation Range 250 to 1000 mL, Graduation Subdivisions 50 mL,...More

    Erlenmeyer Flask,300mL,PK12
    • KIMBLE CHASE
    • Erlenmeyer Flask, 300mL, PK12Erlenmeyer Flask,300mL,PK12
    • Item # 9TZN2
    • Mfr. Model # 26500-300
    • Erlenmeyer Flask, Narrow Neck, Capacity 300 mL, Graduation Range 100 to 300 mL, Graduation Subdivisions 25,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More