Skip Content

Filter Results By

Price
Shop By
Ratings

Flashlights

110 Results Found that Include 327 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • STREAMLIGHT
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

  • STREAMLIGHT
  • HeadlampHeadlamp
  • Multiple product options available

    Headlamp and Lens Material Polycarbonate; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Universal Charge Cord,120VAC
Flashlight,123A,Black,Push Button
  • STREAMLIGHT
  • Flashlight, 123A, Black, Push ButtonFlashlight,123A,Black,Push Button
  • Item # 20JN14
  • Mfr. Model # 61304
  • Flashlight, Battery Size 123A, Number of Batteries 2, Yes Batteries Included, Battery Burn Time 1.75 hr....More

  • STREAMLIGHT
  • Industrial Flashlight, LEDIndustrial Flashlight, LED
  • Multiple product options available

    Industrial Flashlight, Lamp Type LED, Batteries Included Yes, Diameter 1-3/83", Body Material Aluminum, Lens Material Polycarbonate, Beam Distance Not Specified, Impact...More

  • STREAMLIGHT
  • PenlightPenlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

  • STREAMLIGHT
  • Charger/HolderCharger/Holder
  • Multiple product options available

    Charger/Holder, Cord Type Cord Not Included, Charges Up To 1 Flashlight, Standards — and Includes —; Varies by For Use With

Rechargeable Lantern,LED
  • STREAMLIGHT
  • Rechargeable Lantern, LEDRechargeable Lantern,LED
  • Item # 23X774
  • Mfr. Model # 45871
  • Rechargeable LED. Lantern, Lamp Type LED, Batteries Included Yes, Battery Burn Time 7 to 15 hr., Battery Type...More

UV Flashlight,Black,11/2/2/7 L,LED,365nm
  • STREAMLIGHT
  • UV Flashlight, Black, 11/2/2/7 L, LED, 365nmUV Flashlight,Black,11/2/2/7 L,LED,365nm
  • Item # 2RVN1
  • Mfr. Model # 65069
  • Inspection UV Flashlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes,...More

  • STREAMLIGHT
  • Battery PackBattery Pack
  • Multiple product options available

    Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

Flashlight Magnetic Mount
  • STREAMLIGHT
  • Flashlight Magnetic MountFlashlight Magnetic Mount
  • Item # 20AT90
  • Mfr. Model # 75967
  • Flashlight Magnetic Mount, Black, Height 1-1/2 In., Length 1-1/4 In., For Use With Stinger Series...More

  • STREAMLIGHT
  • Flashlight, LEDFlashlight, LED
  • Multiple product options available

    Flashlight, Lamp Type LED, Number of Batteries 4, Body Color Yellow, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens...More

  • STREAMLIGHT
  • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Body Color Yellow, Body Material Polymer, Switch Type Tailcap Push Button, Lens Material Polycarbonate, Safety Rating...More

  • STREAMLIGHT
  • Handheld UV FlashlightHandheld UV Flashlight
  • Multiple product options available

    Handheld UV Flashlight, Lamp Type LED, Number of Batteries 3, Body Color Black, Body Material Aluminum, Battery Type Alkaline, Wavelength 390nm, Impact Resistance 1m,...More

  • STREAMLIGHT
  • FlashlightFlashlight
  • Multiple product options available

    Flashlight, Lamp Type LED, Battery Size Sub-C, Battery Type NiCad, Number of Batteries 1, Batteries Included Yes, Diameter 2-3/4", Battery Pack Replacement 90335, Body...More

Ring Holder,F/Series SL
Rechargeable Flashlight, LED, Spot Beam
  • STREAMLIGHT
  • Rechargeable Flashlight, LED, Spot BeamRechargeable Flashlight, LED, Spot Beam
  • Item # 39CC98
  • Mfr. Model # 74500
  • Rechargeable Flashlight, Lamp Type LED, Battery Size Proprietary, Battery Type Lithium-Ion, Number of...More

Compact Lantern,LED,AA,Alkaline,Coyote
  • STREAMLIGHT
  • Compact Lantern, LED, AA, Alkaline, CoyoteCompact Lantern,LED,AA,Alkaline,Coyote
  • Item # 36MU58
  • Mfr. Model # 44941
  • Compact Lantern, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery Burn...More

Portable Scene Light,Yellow/Black
  • STREAMLIGHT
  • Portable Scene Light, Yellow/BlackPortable Scene Light,Yellow/Black
  • Item # 30KA23
  • Mfr. Model # 45670
  • Portable Scene Light, Lamp Type LED, Battery Size 12V, Number of Batteries 2, Batteries Included Yes, Battery...More

  • STREAMLIGHT
  • Safety Approved HeadlampSafety Approved Headlamp
  • Multiple product options available

    Safety Approved Headlamp, Number of Batteries 3, Yes, Lamp Life 10,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap and Standards UL; Varies by...More

  • STREAMLIGHT
  • Halogen/LED Rechargeable LanternHalogen/LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

Replacement Lamp,F/TL-3 Flashlight
Lantern,Alkaline,Coyote,Fixed,50,000 hr.
  • STREAMLIGHT
  • Lantern, Alkaline, Coyote, Fixed, 50,000 hr.Lantern,Alkaline,Coyote,Fixed,50,000 hr.
  • Item # 20JN95
  • Mfr. Model # 44931
  • Lantern, Lamp Type LED, Battery Size D, Number of Batteries 3, Batteries Included No, Battery Burn Time...More

  • STREAMLIGHT
  • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Batteries Included Yes, Fixed, Lamp Life 50K hr., Body Material Polymer Resin, Switch Type Tailcap Push...More

Flexible Neck Flashlight,Black,LED,55L
  • STREAMLIGHT
  • Flexible Neck Flashlight, Black, LED, 55LFlexible Neck Flashlight,Black,LED,55L
  • Item # 1PJJ4
  • Mfr. Model # 71600
  • Flexible Neck Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes,...More

Tactical Flashlight,Xenon,Black,78 L
  • STREAMLIGHT
  • Tactical Flashlight, Xenon, Black, 78 LTactical Flashlight,Xenon,Black,78 L
  • Item # 5YN58
  • Mfr. Model # 85001
  • Tactical Flashlight, Lamp Type Xenon, Battery Size 123A, Number of Batteries 2, Batteries Included Yes,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More