Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Flashlights

5 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Flashlight,Black,LED,30L,AA
    • STANLEY
    • Flashlight, Black, LED, 30L, AAFlashlight,Black,LED,30L,AA
    • Item # 36N227
    • Mfr. Model # 95-112B
    • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery Burn Time...More

    • STANLEY
    • Inspection Flashlight, LEDInspection Flashlight, LED
    • Multiple product options available

      Inspection Flashlight, Lamp Type LED, Batteries Included No, Length 8-5/8", Fixed, Lamp Life 100K hr., Body Color Black/Yellow, Body Material Aluminum, Switch Type Push...More

    • STANLEY
    • Mini Tripod FlashlightMini Tripod Flashlight
    • Multiple product options available

      Mini Tripod Flashlight, Lamp Type LED, Number of Batteries 3, Lamp Life 100,000 hr., Switch Type On-Off Switch, LED Color White, Impact Resistance 0.9m, Water...More

    Rechargeable Tripod Flashlight,Black,LED
    • STANLEY
    • Rechargeable Tripod Flashlight, Black, LEDRechargeable Tripod Flashlight,Black,LED
    • Item # 36N225
    • Mfr. Model # 95-148A
    • Rechargeable Tripod Flashlight, Lamp Type LED, Battery Size 6V, Battery Type NiMH, Number of Batteries 1,...More

    Tripod Flashlight,Black,LED,2L,LR41
    • STANLEY
    • Tripod Flashlight, Black, LED, 2L, LR41Tripod Flashlight,Black,LED,2L,LR41
    • Item # 36N226
    • Mfr. Model # 95-144X
    • Tripod Flashlight, Lamp Type LED, Battery Size LR41, Number of Batteries 1, Batteries Included Yes, Battery...More

    Results per page: 16 | 32 | 48