Skip Content

Filter Results By

Flashlights

5 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SPECTROLINE
    • Leak Detection UV FlashlightLeak Detection UV Flashlight
    • Multiple product options available

      Leak Detection UV Flashlight, Batteries Included Yes, Body Color Green/Black, Body Material Aluminum, Lens Material Glass, Battery Type NiMH, Wavelength 390nm, Water...More

    Leak Detect Flashlight,LI-Ion,6100 lm
    • SPECTROLINE
    • Leak Detect Flashlight, LI-Ion, 6100 lmLeak Detect Flashlight,LI-Ion,6100 lm
    • Item # 34GR07
    • Mfr. Model # OLX-400
    • Leak Detect Flashlight, Lamp Type LED, Battery Size Lithium-Ion, Number of Batteries 1, Batteries Included...More

    • SPECTROLINE
    • Inspection UV FlashlightInspection UV Flashlight
    • Multiple product options available

      Inspection UV Flashlight, Lamp Type LED, Battery Size 124483 Stick, Batteries Included Yes, Battery Burn Time 1-1/2 hr., Lamp Life 30K hr., Body Color Black, Body...More

    Leak Detect Flashlight,Alkaline,6100 lm
    • SPECTROLINE
    • Leak Detect Flashlight, Alkaline, 6100 lmLeak Detect Flashlight,Alkaline,6100 lm
    • Item # 34GR06
    • Mfr. Model # OPX-400CS
    • Leak Detect Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

    UV Micro-Discharge Light,Black
    • SPECTROLINE
    • UV Micro-Discharge Light, BlackUV Micro-Discharge Light,Black
    • Item # 39D692
    • Mfr. Model # MLK-35
    • UV Micro-Discharge Light Inspection Lamp, Batteries Included No, Length 9 In., Diameter 7 In., Lamp Life 2K...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More