Skip Content

Filter Results By

Flashlights

49 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PELICAN
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

  • PELICAN
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Battery Size AAA, Yes, Lamp Type LED, Body Color Black, Body Material ABS, Number of Straps 2 and Impact Resistance Not Specified; Varies by Lumens and Switch...More

  • PELICAN
  • LED Rechargeable Lantern LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 3 hr. 45 min., Battery Type Lithium-Ion, Length...More

Tactical Mini Flashlight,LED,Black
  • PELICAN
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 1UKC5
  • Mfr. Model # 3330-010-110-G
  • Tactical Mini Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

  • PELICAN
  • Xenon Safety-Approved Lantern Xenon Safety-Approved Lantern
  • Multiple product options available

    Safety-Approved Lantern, Lamp Type Xenon, Battery Size D, Number of Batteries 8, Battery Burn Time 11 hr., Battery Type Alkaline, 249, Lamp Life 60 Hrs., Body Material...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 5RV35
  • Mfr. Model # 2130C
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 4.7, Battery Size L1154,...More

  • PELICAN
  • Battery Pack Battery Pack
  • Multiple product options available

    Battery Pack and Fits Brand Pelican; Varies by Fits Model and Battery Type

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 5HB98
  • Mfr. Model # 2220C
  • Industrial Hands Free Light, Safety Rating Class I, Div. 1, Groups A ,B, C, D, T6, Rechargeable No, Lumens 9,...More

Indst Hands Free Light,LED,Orange
  • Indst Hands Free Light, LED, Orange Indst Hands Free Light,LED,Orange
  • Item # 5WAV0
  • Mfr. Model # 2220C-OR
  • Industrial Hands Free Light, Safety Rating Class I, Div. 1, Groups A ,B, C, D, T6, Rechargeable No, Lumens 9,...More

  • PELICAN
  • Spotlight Spotlight
  • Multiple product options available

    Spotlight, Lamp Type Xenon, Battery Type Alkaline, Number of Batteries 8, Battery Size C, Length 7-1/2", Battery Burn Time 4 hr., Impact Resistance Not Specified, Water...More

Indst Hands Free Light,LED,Black
  • Indst Hands Free Light, LED, Black Indst Hands Free Light,LED,Black
  • Item # 33W921
  • Mfr. Model # 3715-B
  • Industrial Hands Free Light, Safety Rating Class I, Div. 1, Groups A, B, C, D, T4, Rechargeable No, Lumens...More

Rechargeable System,12V
  • PELICAN
  • Rechargeable System, 12V Rechargeable System,12V
  • Item # 3KGJ2
  • Mfr. Model # 3750-052-245
  • Rechargeable System, Cord Type 12VDC, Charges Up To 1 Flashlight, Standards UL, Includes Flashlight, Battery...More

Tactical Hands Free Light,LED,Yellow
  • Tactical Hands Free Light, LED, Yellow Tactical Hands Free Light,LED,Yellow
  • Item # 20LN69
  • Mfr. Model # 3765-B
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable Yes, Lumens 172/94/32, Battery Size AA,...More

  • PELICAN
  • Charger Base Charger Base
  • Multiple product options available

    Charger Base and Charges Up To 1 Flashlight; Varies by Cord Type and For Use With

Indst Hands Free Light,Xenon,Black
  • Indst Hands Free Light, Xenon, Black Indst Hands Free Light,Xenon,Black
  • Item # 4JC13
  • Mfr. Model # 2250C
  • Industrial Hands Free Light, Safety Rating Class I, Div. 2, Groups A, B, C, D, T3C; Class ll, Div. 2, Group...More

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 1UKC1
  • Mfr. Model # 2220-010-245-G
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 9, Battery Size CR2032,...More

Tactical Hands Free Light,Krypton,Yellow
  • Tactical Hands Free Light, Krypton, Yellow Tactical Hands Free Light,Krypton,Yellow
  • Item # 3WY43
  • Mfr. Model # 3700-001-245-G
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 39/25, Battery Size C, Batteries...More

Industrial Handheld Light,LED,Yellow
  • Industrial Handheld Light, LED, Yellow Industrial Handheld Light,LED,Yellow
  • Item # 14L584
  • Mfr. Model # 3660
  • Industrial Hands Free Light, Safety Rating Class 1 Div. 2, Group A, B, C, D T4A, Class 2 Div. 2, Group F, G,...More

Tactical Hands Free Light,LED,Yellow
  • Tactical Hands Free Light, LED, Yellow Tactical Hands Free Light,LED,Yellow
  • Item # 20LN70
  • Mfr. Model # 3765-Y
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable Yes, Lumens 172/94/32, Battery Size AA,...More

Replacement Lens Housing,F/2000-010-240G
Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 33W922
  • Mfr. Model # 3715PL
  • Industrial Hands Free Light, Safety Rating Class I, Div. 1, Groups A, B, C, D, T4, Rechargeable No, Lumens...More

Tactical Hands Free Light,LED,Yellow
  • Tactical Hands Free Light, LED, Yellow Tactical Hands Free Light,LED,Yellow
  • Item # 33W920
  • Mfr. Model # 3715-Y
  • Tactical Hands Free Light, Safety Rating Class I, Div. 1, Groups A, B, C, D, T4, Rechargeable No, Lumens 174,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More