Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

Flashlights

112 Results Found that Include 238 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • FENIX LIGHTING
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Lamp Life 50K hr., Body Color Black, Safety Rating NR and Replacement Lamps No; Varies by Body Material, Battery Size, Lumens and...More

  • WESTWARD
  • Industrial Flashlight, LEDIndustrial Flashlight, LED
  • Multiple product options available

    Industrial Flashlight, Lamp Type LED, Batteries Included No, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Impact Resistance Not Specified; Varies by...More

Handheld Flashlight,LED,AA,45 Lm
  • WESTWARD
  • Handheld Flashlight, LED, AA, 45 LmHandheld Flashlight, LED
  • Item # 1AGR7
  • Mfr. Model # 1AGR7
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

Headlamp,AAA,104 lm,LED,Yellow,ABS
  • DEWALT
  • Headlamp, AAA, 104 lm, LED, Yellow, ABSHeadlamp,AAA,104 lm,LED,Yellow,ABS
  • Item # 36HZ16
  • Mfr. Model # DWHT70440
  • Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 29 hr., 104...More

  • GUARD DOG SECURITY
  • Flashlight, CreeFlashlight, Cree
  • Multiple product options available

    Flashlight, Lamp Type Cree, Lamp Life 70,000 hr., Body Material Aluminum, Lens Material Glass, Safety Rating None and Replacement Lamps No; Varies by Battery Size,...More

  • FENIX LIGHTING
  • Flashlight, LEDFlashlight, LED
  • Multiple product options available

    Flashlight, Lamp Type LED, Fixed, Lamp Life LED, Body Color Black, Body Material Aircraft Aluminum, Lens Material Glass, Safety Rating NR, Impact Resistance 1m, Water...More

  • INOVA
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Batteries Included Yes, Adjustable and Water Penetration Rating IPX4; Varies by Body Material, Battery Size, Lumens, Length and Body...More

LED Lantern,6V Battery
  • WESTWARD
  • LED Lantern, 6V BatteryLED Lantern
  • Item # 4FZK4
  • Mfr. Model # 4FZK4
  • Lantern, Lamp Type LED, Battery Size 6V, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 40...More

  • COAST
  • Focusing PenlightFocusing Penlight
  • Multiple product options available

    Focusing Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Battery Burn Time 3.25 hr., Diameter 0.56", Lamp Life 100K hr., Body Color Black, Body...More

Rechargeable Lantern,LED
  • STREAMLIGHT
  • Rechargeable Lantern, LEDRechargeable Lantern,LED
  • Item # 23X774
  • Mfr. Model # 45871
  • Rechargeable LED. Lantern, Lamp Type LED, Batteries Included Yes, Battery Burn Time 7 to 15 hr., Battery Type...More

Battery Pack,NiMH,For Mag Lite
LED Inspection Light,3AA,Yellow
  • DEFENDER
  • LED Inspection Light, 3AA, YellowLED Inspection Light,3AA,Yellow
  • Item # 19MH76
  • Mfr. Model # E712848
  • LED Inspection Light, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes, Battery...More

Rechargeable Penlight,LED,3.7V
  • STEELMANPRO
  • Rechargeable Penlight, LED, 3.7VRechargeable Penlight,LED,3.7V
  • Item # 31NJ76
  • Mfr. Model # 78609
  • Rechargeable Penlight, Lamp Type LED, Battery Size 3.7V, Number of Batteries 1, Batteries Included Yes,...More

Inspection Light,2 AAA Batteries,LED
  • WESTWARD
  • Inspection Light, 2 AAA Batteries, LEDInspection Penlight
  • Item # 2XTH1
  • Mfr. Model # 2XTH1
  • Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

  • COAST
  • Rechargeable FlashlightRechargeable Flashlight
  • Multiple product options available

    Rechargeable Flashlight, Lamp Type LED, Batteries Included Yes, Impact Resistance Not Specified, Switch Type Push Button, Safety Rating Not Specified, Water Penetration...More

  • STREAMLIGHT
  • FlashlightFlashlight
  • Multiple product options available

    Flashlight, Lamp Type LED, Battery Size Sub-C, Battery Type NiCad, Number of Batteries 1, Batteries Included Yes, Diameter 2-3/4", Battery Pack Replacement 90335, Body...More

Rechargeable Flashlight, LED, Spot Beam
  • STREAMLIGHT
  • Rechargeable Flashlight, LED, Spot BeamRechargeable Flashlight, LED, Spot Beam
  • Item # 39CC98
  • Mfr. Model # 74500
  • Rechargeable Flashlight, Lamp Type LED, Battery Size Proprietary, Battery Type Lithium-Ion, Number of...More

  • WESTWARD
  • Light WandLight Wand
  • Multiple product options available

    Light Wand, Lamp Type LED, Battery Size D, Number of Batteries 2, Batteries Included No, Battery Burn Time 100 hr., Lamp Life 100,000 hr., Body Color Black/Red, Body...More

Tactical FlashLight,LED,AAA,120 Lm
  • WESTWARD
  • Tactical FlashLight, LED, AAA, 120 LmTactical Flashlight, LED
  • Item # 2XTG7
  • Mfr. Model # 2XTG7
  • Tactical Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

Flashlight,LED,12V,5-1/2in.L,Blue
  • BOSCH
  • Flashlight, LED, 12V, 5-1/2in.L, BlueFlashlight,LED,12V,5-1/2in.L,Blue
  • Item # 35KF69
  • Mfr. Model # FL12
  • Flashlight, Lamp Type LED, Battery Size 12V, Battery Type Lithium-Ion, Number of Batteries 1, Batteries...More

Portable Scene Light,Yellow/Black
  • STREAMLIGHT
  • Portable Scene Light, Yellow/BlackPortable Scene Light,Yellow/Black
  • Item # 30KA23
  • Mfr. Model # 45670
  • Portable Scene Light, Lamp Type LED, Battery Size 12V, Number of Batteries 2, Batteries Included Yes, Battery...More

  • STREAMLIGHT
  • Halogen/LED Rechargeable LanternHalogen/LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

Tripod Flashlight,Green,LED,2L,LR41
  • STANLEY
  • Tripod Flashlight, Green, LED, 2L, LR41Tripod Flashlight,Green,LED,2L,LR41
  • Item # 36N226
  • Mfr. Model # 95-144X
  • Tripod Flashlight, Lamp Type LED, Battery Size LR41, Number of Batteries 1, Batteries Included Yes, Battery...More

Rechargeable Flashlight Kit,850 Lumens
  • POWERTAC
  • Rechargeable Flashlight Kit, 850 LumensRechargeable Flashlight Kit,850 Lumens
  • Item # 36P515
  • Mfr. Model # WARR G2 RCH
  • Rechargeable Flashlight Kit, Lamp Type CREE XM-L LED, Battery Type Lithium-Ion, Batteries Included Yes,...More

Rechargeable Flashlight,Blk,571/178/27lm
  • FENIX LIGHTING
  • Rechargeable Flashlight, Blk, 571/178/27lmRechargeable Flashlight,Blk,571/178/27lm
  • Item # 45W736
  • Mfr. Model # RC15R5BK
  • Rechargeable Flashlight, Lamp Type LED, Battery Type Lithium-Ion, Batteries Included Yes, Battery Burn Time...More

Slap Wrap Bracelet,Red,LED,2032
  • NITE IZE
  • Slap Wrap Bracelet, Red, LED, 2032Slap Wrap Bracelet,Red,LED,2032
  • Item # 33H463
  • Mfr. Model # SLP-03-51
  • Slap Wrap Bracelet, Lamp Type LED, Battery Size 2032, Number of Batteries 1, Batteries Included Yes, Battery...More

UV Flashlight,Titanium,LED,365 to 400nm
  • INOVA
  • UV Flashlight, Titanium, LED, 365 to 400nmUV Flashlight,Titanium,LED,365 to 400nm
  • Item # 33H456
  • Mfr. Model # X5DMB-HUVT
  • Handheld UV Flashlight, Lamp Type LED, Battery Size 123, Number of Batteries 2, Batteries Included Yes,...More

  • STREAMLIGHT
  • Rechargeable SpotlightRechargeable Spotlight
  • Multiple product options available

    Rechargeable Spotlight, Lamp Type LED, Lamp Life 50, 000 hr., and Lens Material Polycarbonate, Varies by Lumens, Battery Type, Number of Batteries, Candle Power,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More