Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Flashlights

39 Results Found that Include 123 Products

Results per page: 16 | 32 | 48
  • PELICAN
  • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not Specified and Light Output Modes Single;...More

  • PELICAN
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens, Length and Body Color

  • PELICAN
  • Flashlight, LEDFlashlight, LED
  • Multiple product options available

    Flashlight, Lamp Type LED, Battery Size AA, Batteries Included Yes, Fixed, Lamp Life 50K hr., Switch Type Push Button, Lens Material Polycarbonate, Water Penetration...More

  • PELICAN
  • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type LED, Batteries Included Yes, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Light Output Modes Single; Varies by...More

  • PELICAN
  • HeadlampHeadlamp
  • Multiple product options available

    Headlamp, Battery Size AAA, Yes, Lamp Type LED, Body Color Black, Body Material ABS, Number of Straps 2 and Impact Resistance Not Specified; Varies by Lumens and Switch...More

  • PELICAN
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

Safety Approved Clip-On Light,LED,9 Lm
  • PELICAN
  • Safety Approved Clip-On Light, LED, 9 LmSafety Approved Clip-On Light,LED,9 Lm
  • Item # 5HB98
  • Mfr. Model # 2220C
  • Hands Free/Clip on Light, 2032 Battery Size, 34 hr. Battery Burn Time, Number of Batteries 2, Body Color...More

Safety Approved HeLmet Light,LED,9 Lm
  • PELICAN
  • Safety Approved HeLmet Light, LED, 9 LmSafety Approved HeLmet Light,LED,9 Lm
  • Item # 5WAV0
  • Mfr. Model # 2220C-OR
  • Headlamp, Description/Special Features Light Turns On When The Head Is Flipped Up, Built-in Clip Attaches To...More

  • PELICAN
  • Xenon Safety-Approved LanternXenon Safety-Approved Lantern
  • Multiple product options available

    Safety-Approved Lantern, Lamp Type Xenon, Battery Size D, Number of Batteries 8, Battery Burn Time 11 hr., Battery Type Alkaline, 249, Lamp Life 60 Hrs., Body Material...More

Hands Free/Clip on Light,Yellow,LED,4.7L
  • PELICAN
  • Hands Free/Clip on Light, Yellow, LED, 4.7LHands Free/Clip on Light,Yellow,LED,4.7L
  • Item # 5RV35
  • Mfr. Model # 2130C
  • Hands Free/Clip on Light, Lamp Type LED, Battery Size L1154, Number of Batteries 2, Batteries Included Yes,...More

  • PELICAN
  • Tactical Flashlight, LEDTactical Flashlight, LED
  • Multiple product options available

    Tactical Flashlight, Lamp Type LED, Battery Size CR123, Number of Batteries 2, Batteries Included Yes, Fixed, Switch Type Tailcap Push Button, Lens Material...More

  • PELICAN
  • Clip On Hands Free FlashlightClip On Hands Free Flashlight
  • Multiple product options available

    Clip On Hands Free Flashlight, Lamp Type LED, Battery Size 2032, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 34 hr., Length 3-1/2", 38, 6, Lamp Life...More

  • PELICAN
  • LED Rechargeable LanternLED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 3 hr. 45 min., Battery Type Lithium-Ion, Length...More

  • PELICAN
  • Battery PackBattery Pack
  • Multiple product options available

    Battery Pack and Fits Brand Pelican; Varies by Fits Model and Battery Type

Tactical Flashlight,Xenon,Black,82 L
  • PELICAN
  • Tactical Flashlight, Xenon, Black, 82 LTactical Flashlight,Xenon,Black,82 L
  • Item # 3WY33
  • Mfr. Model # 2320-010-110-G
  • Tactical Flashlight, Lamp Type Xenon, Battery Size CR123, Number of Batteries 2, Batteries Included Yes,...More

Replacement Lens Housing,F/2000-010-240G
  • PELICAN
  • Right Angle Flashlight, LEDRight Angle Flashlight, LED
  • Multiple product options available

    Right Angle Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included No, Battery Burn Time 4.75/8.5/10/31 hr., Length 5-3/8",...More

Replacement Strap,F/2600-030-110-G,2680
Nylon Holster,Black,For 2EUE9, 2340NVG
Military Flashlight,LED,Gray,64 L,AA
  • PELICAN
  • Military Flashlight, LED, Gray, 64 L, AAMilitary Flashlight,LED,Gray,64 L,AA
  • Item # 5WAU9
  • Mfr. Model # 2490
  • Military Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included No, Battery...More

Modified Flood Reflector,F/4000-001-240G
  • PELICAN
  • Charger BaseCharger Base
  • Multiple product options available

    Charger Base and Charges Up To 1 Flashlight; Varies by Cord Type and For Use With

Transformer,F/7060-001-110-G
  • PELICAN
  • SpotlightSpotlight
  • Multiple product options available

    Spotlight, Lamp Type Xenon, Battery Type Alkaline, Number of Batteries 8, Battery Size C, Length 7-1/2", Battery Burn Time 4 hr., Impact Resistance Not Specified, Water...More

Direct Wire Rig,F/2450-013-110-G
Rechargeable System,12V
  • PELICAN
  • Rechargeable System, 12VRechargeable System,12V
  • Item # 3KGJ2
  • Mfr. Model # 3750-052-245
  • Rechargeable System, Cord Type 12VDC, Charges Up To 1 Flashlight, Standards UL, Includes Flashlight, Battery...More

Results per page: 16 | 32 | 48